Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ

4.80 (35)
...see all>
Product Options
ADD TO CART
Dimensions a (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Remarks Mounting Dimension (Maximum da) (mm) Material Weight (kg) Dimension r (mm) Type Mounting Dimensions (Maximum Cx)(mm) Shape Mounting Dimensions (Minimum Dx)(mm) Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Dimensions rN (mm) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Dimensions r0 (mm) Nominal Number Coefficient Dimensions f (mm) Coefficient fo Inside Diameter d (phi mm) Dimensions b (mm) Clearance Code Dimention D2 (phi mm) Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Dimention D1 (phimm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Remarks Mounting Dimension (Maximum da) (mm) Material Weight (kg) Dimension r (mm) Type Mounting Dimensions (Maximum Cx)(mm) Shape Mounting Dimensions (Minimum Dx)(mm) Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Dimensions rN (mm) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Dimensions r0 (mm) Nominal Number Coefficient Dimensions f (mm) Coefficient fo Inside Diameter d (phi mm) Dimensions b (mm) Clearance Code Dimention D2 (phi mm) Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Dimention D1 (phimm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 100 - - High carbon-chromium bearing steel - - - - - - - 29300[2980] - - 43500[4450] - - 14.3 - - 55 - - - - 1.5(min) - - 21   1PC 1 6211ZZ 06954105 22.99 SGD
Shipped after 2018-04-23
- - 110 - - High carbon-chromium bearing steel - - - - - - - 36000[3700] - - 52500[5350] - - 14.3 - - 60 - - - - 1.5(min) - - 22   1PC 1 6212ZZ 06954114 25.99 SGD
Shipped after 2018-04-23
- - 120 - - High carbon-chromium bearing steel - - - - - - - 40000[4100] - - 57500[5850] - - 14.4 - - 65 - - - - 1.5(min) - - 23   1PC 1 6213ZZ 07020167 32.99 SGD
Shipped after 2018-04-23
- - 150 - - High carbon-chromium bearing steel - - - - - - - 62000[6300] - - 84000[8550] - - 14.5 - - 85 - - - - 2(min) - - 28   1PC 1 6217ZZ 07020203 61.99 SGD
Shipped after 2018-04-26
- - 170 - - High carbon-chromium bearing steel - - - - - - - 82000[8350] - - 109000[11100] - - 14.4 - - 95 - - - - 2.1(min) - - 32   1PC 1 6219ZZ 07020221 80.99 SGD
Shipped after 2018-04-26
- - 140 - - High carbon-chromium bearing steel - - - - - - - 53000[5400] - - 72500[7400] - - 14.6 - - 80 - - - - 2(min) - - 26   1PC 1 6216ZZ 07020194 46.99 SGD
Shipped after 2018-04-26
- - 125 - - High carbon-chromium bearing steel - - - - - - - 44000[4500] - - 62000[6350] - - 14.5 - - 70 - - - - 1.5(min) - - 24   1PC 1 6214ZZ 07020176 35.99 SGD
Shipped after 2018-04-24
- - 130 - - High carbon-chromium bearing steel - - - - - - - 49500[5050] - - 66000[6750] - - 14.7 - - 75 - - - - 1.5(min) - - 25   1PC 1 6215ZZ 07020185 39.99 SGD
Shipped after 2018-08-07
- - 160 - - High carbon-chromium bearing steel - - - - - - - 71500[7300] - - 96000[9800] - - 14.5 - - 90 - - - - 2(min) - - 30   1PC 1 6218ZZ 07020212 69.99 SGD
Shipped after 2018-04-26
- - 180 - - High carbon-chromium bearing steel - - - - - - - 93000[9500] - - 122000[12500] - - 14.4 - - 100 - - - - 2.1(min) - - 34   1PC 1 6220ZZ 07020237 93.99 SGD
Shipped after 2018-04-26
- - 200 - - High carbon-chromium bearing steel - - - - - - - 117000[11900] - - 144000[14700] - - 14.3 - - 110 - - - - 2.1(min) - - 38   1PC 1 6222ZZ 33000563 -
N/A
[x]
- - 215 - - High carbon-chromium bearing steel - - - - - - - 131000[13400] - - 155000[15800] - - 14.4 - - 120 - - - - 2.1(min) - - 40   1PC 1 6224ZZ 33000581 239.99 SGD
Shipped after 2018-04-26
- - 250 - - High carbon-chromium bearing steel - - - - - - - 150000[15300] - - 166000[17000] - - 14.9 - - 140 - - - - 3(min) - - 42   1PC 1 6228ZZ 33000615 329.99 SGD
Shipped after 2018-04-26
- 27 50 - 29.5 High carbon-chromium bearing steel - (min)1 - - - - 12900 - - 6800 - - 62/22 - - 13.5 22 - CN - 1 - - 45 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 62/22ZZ 38365887 24.99 SGD
Shipped after 2018-05-01
- 33 58 - 35.5 High carbon-chromium bearing steel - (min)1 - - - - 16600 - - 9500 - - 62/28 - - 13.9 28 - C3 - 1 - - 53 -   1PC 1 62/28ZZ 38365923 8.99 SGD
Shipped after 2018-04-26
- 173 290 - 202 High carbon-chromium bearing steel - (min)3 - - - - 185000 - - 186000 - - 6232 - - 15.4 160 - CN - 2.5 - - 277 48 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6232ZZ 38366316 569.99 SGD
Shipped after 2018-05-01
- 206 340 - 236 High carbon-chromium bearing steel - (min)4 - - - - 255000 - - 282000 - - 6238 - - 15.0 190 - CN - 3 - - 324 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6238ZZ 38366343 889.99 SGD
Shipped after 2018-05-01
- 163 270 - 186 High carbon-chromium bearing steel - (min)3 - - - - 176000 - - 168000 - - 6230 - - 15.1 150 - CN - 2.5 - - 257 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6230ZZ 38366307 489.99 SGD
Shipped after 2018-05-01
- 186 310 - 215 High carbon-chromium bearing steel - (min)4 - - - - 212000 - - 224000 - - 6234 - - 15.3 170 - CN - 3 - - 294 52 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6234ZZ 38366325 639.99 SGD
Shipped after 2018-05-01
- 116 190 - 127.5 High carbon-chromium bearing steel - (min)2.1 - - - - 133000 - - 105000 - - 6221 - - 14.4 105 - CM - 2 - - 179 36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6221ZZ 38366255 129.99 SGD
Shipped after 2018-05-01
- 143 230 - 157 High carbon-chromium bearing steel - (min)3 - - - - 167000 - - 146000 - - 6226 - - 14.5 130 - CM - 2.5 - - 217 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6226ZZ 38366282 269.99 SGD
Shipped after 2018-05-01
- 196 320 - 223 High carbon-chromium bearing steel - (min)4 - - - - 227000 - - 241000 - - 6236 - - 15.1 180 - CN - 3 - - 304 54 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6236ZZ 38366334 759.99 SGD
Shipped after 2018-05-01
- 37 65 - 40 Highcarbon-chromiumbearingsteel 0.225 (Min)1 Both sides steel shield-shaped - Withoutretainingring - 20700 - - 11600 - - 62/32 - - 13.6 32 - CN - 1 - - 60 17   1PC 1 62/32ZZ 38365966 14.99 SGD
Shipped after 2018-08-08
- - 30 - - High carbon-chromium bearing steel - - Double sided steel plate shield-shaped - - - - 2390[244] - - 5100[520] - - 13.2 - - 10 - - - - 0.6 (min) - - 9   1PC 1 6200ZZ 06954096 2.99 SGD
Shipped after 2018-04-23
- - 32 - - High carbon, chromium bearing steel. - - Double-sided steel plate shield type - - - - 3050[310] - - 6800[695] - - 12.3 - - 12 - - - - 0.6 (Minimum) - - 10   1PC 1 6201ZZ 05800426 3.99 SGD
Shipped after 2018-04-23
- - 35 - - High carbon, chromium bearing steel. - - Double-sided steel plate shield type - - - - 3750[380] - - 7650[780] - - 13.2 - - 15 - - - - 0.6 (Minimum) - - 11   1PC 1 6202ZZ 05800435 4.99 SGD
Shipped after 2018-04-23
- - 40 - - High carbon, chromium bearing steel. - - Double-sided steel plate shield type - - - - 4800[490] - - 9550[975] - - 13.2 - - 17 - - - - 0.6 (Minimum) - - 12   1PC 1 6203ZZ 05800444 4.99 SGD
Shipped after 2018-04-23
- - 47 - - High carbon-chromium bearing steel - - Both sides steel plate shield-shaped - - - - 6600[670] - - 12800[1300] - - 13.1 - - 20 - - - - 1 (minimum) - - 14   1PC 1 6204ZZ 05800453 4.99 SGD
Shipped after 2018-04-23
- - 52 - - High carbon-chromium bearing steel - - Both sides steel plate shield-shaped - - - - 7850[800] - - 14000[1430] - - 13.9 - - 25 - - - - 1 (minimum) - - 15   1PC 1 6205ZZ 05800462 5.99 SGD
Shipped after 2018-04-23
- - 62 - - High carbon, chromium bearing steel. - - Double-sided steel plate shield type - - - - 11300[1150] - - 19500[1980] - - 13.8 - - 30 - - - - 1 (Minimum) - - 16   1PC 1 6206ZZ 05800471 7.99 SGD
Shipped after 2018-04-23
- - 72 - - High carbon, chromium bearing steel. - - Double-sided steel plate shield type - - - - 15300[1560] - - 25700[2620] - - 13.8 - - 35 - - - - 1.1 (Minimum) - - 17   1PC 1 6207ZZ 05800487 10.99 SGD
Shipped after 2018-04-23
- - 80 - - High carbon-chromium bearing steel - - Both sides steel plate shield-shaped - - - - 17900[1820] - - 29100[2970] - - 14.0 - - 40 - - - - 1.1 (minimum) - - 18   1PC 1 6208ZZ 05800496 12.99 SGD
Shipped after 2018-04-23
- - 85 - - High carbon, chromium bearing steel. - - Double-sided steel plate shield type - - - - 20400[2080] - - 31500[3200] - - 14.4 - - 45 - - - - 1.1 (Minimum) - - 19   1PC 1 6209ZZ 05800505 15.99 SGD
Shipped after 2018-05-07
- - 90 - - High carbon, chromium bearing steel. - - Double-sided steel plate shield type - - - - 23200[2370] - - 35000[3600] - - 14.4 - - 50 - - - - 1.1 (Minimum) - - 20   1PC 1 6210ZZ 05800514 18.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 31
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.80
35 Customer Reviews
The reviews are automatic translation.
Construction Machinery Alternator Bearing Exchange
5
From Japan
On 2018-03-17 16:24:53
It was a bearings manufacturer item so I could use it with confidence
This review is about item#5800426.
Range Hood Motor Bearing Change
5
From Japan
On 2018-02-22 15:01:32
Care is required when inserting the bearing on the shaft, which was used for the bearing replacement work of the range hood motor. I think that the price is also cheap and good.
This review is about item#6954096.
Farm equipment
5
From Japan
On 2017-11-05 15:15:39
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#5800453.
Used for desk-top milling machine.
5
From Japan
On 2017-10-31 09:28:24
Milling machine being used (for main shaft use. Thank you very much.
This review is about item#5800444.
For machine repair
5
From Japan
On 2017-09-29 14:51:02
It is a very precise bearing. I think that it is easy to use. Thank you very much.
This review is about item#5800426.
Ventilator motor
5
From Japan
On 2017-02-16 08:17:12
An abnormal sound occurred from the motor of the ventilator, so I exchanged the bearing of the motor. I am very grateful that there is no abnormal noise.
This review is about item#06954096.
Bearing exchange of three rollers for bicycle training
5
From Japan
On 2017-01-31 16:10:40
We exchanged for domestic NSK from bearings made in China. As the roller rotates smoothly and silently, the exercise in the room is easy.
This review is about item#6954096.
Replacement of motor bearings
5
From Japan
On 2016-12-11 11:33:31
Bearings of this size seem to have a lot of demand, there are not many stocks on the shelves of the home center, so it will not make it in time for emergency. As you send it as soon as you order it will be greatly appreciated. Prices are also cheap so buy more as a reserve, shipping charges are not much different from home centers.
This review is about item#5800435.
Heavy cassette air conditioner fan motor of a certain major manufacturer
5
From Japan
On 2016-11-04 17:55:31
It is exactly the same item so there is no problem.
This review is about item#5800426.
Component replacement
5
From Japan
On 2016-10-25 22:08:29
It was nice to purchase cheaply. .
This review is about item#5800435.

Related Products