Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ

4.62 (8)
...see all>
Product Options
ADD TO CART
Clearance Code Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Mounting Dimension (Maximum da) (mm) Type Dimension r (mm) Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Coefficient fo Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clearance Code Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Mounting Dimension (Maximum da) (mm) Type Dimension r (mm) Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Coefficient fo Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CM - 2.5 55 247 260 133 High carbon-chromium bearing steel 161 - (min)3 - 207000 - 185000 - 6324 120 13.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6324ZZ 38369222 519.99 SGD
Shipped after 2018-01-31
CM - 3 58 264 280 146 High carbon-chromium bearing steel 175 - (min)4 - 229000 - 214000 - 6326 130 13.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6326ZZ 38369247 669.99 SGD
Shipped after 2018-01-31
CN - 3 62 284 300 156 High carbon-chromium bearing steel 187 - (min)4 - 253000 - 246000 - 6328 140 13.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6328ZZ 38369265 839.99 SGD
Shipped after 2018-01-31
CN - 3 65 304 320 166 High carbon-chromium bearing steel 203 - (min)4 - 274000 - 284000 - 6330 150 13.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6330ZZ 38369274 1,009.99 SGD
Shipped after 2018-01-31
CM - 2.5 49 212 225 118 High carbon-chromium bearing steel 138 - (min)3 - 184000 - 154000 - 6321 105 13.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6321ZZ 38369186 269.99 SGD
Shipped after 2018-01-31
- 2.1(minimum) - 33 - 140 - Highcarbon-chromiumbearingsteel - Both sides steel shield-shaped - 60000[6100] - 92500[9450] - 13.2 - 65 -   1PC 1 6313ZZ 07020824 61.99 SGD
In stock
- 3(min) - 45 - 200 - High carbon-chromium bearing steel - - - 119000[12100] - 153000[15600] - 13.3 - 95 -   1PC 1 6319ZZ 07020885 209.99 SGD
Shipped after 2018-01-29
- 3(min) - 47 - 215 - High carbon-chromium bearing steel - - - 141000[14400] - 173000[17700] - 13.2 - 100 -   1PC 1 6320ZZ 07020894 269.99 SGD
Shipped after 2018-01-29
- 2.1(min) - 35 - 150 - High carbon-chromium bearing steel - - - 68000[6950] - 104000[10600] - 13.2 - 70 -   1PC 1 6314ZZ 07020833 72.99 SGD
In stock
- 2.1(min) - 37 - 160 - High carbon-chromium bearing steel - - - 77000[7850] - 113000[11600] - 13.2 - 75 -   1PC 1 6315ZZ 07020842 73.99 SGD
In stock
- 2.1(min) - 39 - 170 - High carbon-chromium bearing steel - - - 86500[8850] - 123000[12500] - 13.3 - 80 -   1PC 1 6316ZZ 07020851 109.99 SGD
Shipped after 2018-01-26
- 3(min) - 41 - 180 - High carbon-chromium bearing steel - - - 97000[9850] - 133000[13500] - 13.3 - 85 -   1PC 1 6317ZZ 07020867 119.99 SGD
Shipped after 2018-01-30
- 3(min) - 43 - 190 - High carbon-chromium bearing steel - - - 107000[11000] - 143000[14500] - 13.3 - 90 -   1PC 1 6318ZZ 07020876 159.99 SGD
Shipped after 2018-01-29
- 2.1(min) - 31 - 130 - High carbon-chromium bearing steel - - - 52000[5300] - 82000[8350] - 13.1 - 60 -   1PC 1 6312ZZ 06954491 49.99 SGD
In stock
CN - 1 - 61.5 68 34.5 High carbon-chromium bearing steel 38 - (min)1.1 - 26700 - 14000 - 63/28 28 12.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 63/28ZZ 38368811 26.99 SGD
Shipped after 2018-01-31
CN - 1 20 68.5 75 38.5 High carbon-chromium bearing steel 44.5 - (min)1.1 - 29900 - 17000 - 63/32 32 13.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 63/32ZZ 38368854 26.99 SGD
Shipped after 2018-01-31
CN - 1 - 49.5 56 28.5 High carbon-chromium bearing steel 30.5 - (min)1.1 - 18400 - 9250 - 63/22 22 12.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 63/22ZZ 38368775 14.99 SGD
Shipped after 2018-01-30
CM - 2.5 50 227 240 123 High carbon-chromium bearing steel 147 - (min)3 - 205000 - 179000 - 6322 110 13.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6322ZZ 38369204 309.99 SGD
Shipped after 2018-03-12
CN - 3 68 324 340 176 High carbon-chromium bearing steel 215.5 - (min)4 - 278000 - 287000 - 6332 160 13.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6332ZZ 38369283 1,249.99 SGD
Shipped after 2018-01-31
- 0.6 (Minimum) - 11 - 35 - High carbon chromium bearing steel - Double-sided steel plate shield type - 3450[350] - 8100[825] - 11.2 - 10 -   1PC 1 6300ZZ 06954376 4.99 SGD
In stock
- 1 (min) - 12 - 37 - High carbon-chromium bearing steel - Double sided steel plate shield-shaped - 4200[425] - 9700[990] - 11.1 - 12 -   1PC 1 6301ZZ 06954385 4.99 SGD
In stock
- 1 (min) - 13 - 42 - High carbon-chromium bearing steel - Double sided steel plate shield-shaped - 5450[555] - 11400[1170] - 12.3 - 15 -   1PC 1 6302ZZ 06954394 4.99 SGD
In stock
- 1 (Minimum) - 14 - 47 - High carbon chromium bearing steel - Double-sided steel plate shield type - 6650[675] - 13600[1390] - 12.4 - 17 -   1PC 1 6303ZZ 06954403 5.99 SGD
In stock
- 1.1 (Minimum) - 15 - 52 - High carbon chromium bearing steel - Double-sided steel plate shield type - 7900[805] - 15900[1620] - 12.4 - 20 -   1PC 1 6304ZZ 06954412 6.99 SGD
In stock
- 1.1 (min) - 17 - 62 - High carbon-chromium bearing steel - Double sided steel plate shield-shaped - 11200[1150] - 20600[2100] - 13.2 - 25 -   1PC 1 6305ZZ 06954421 8.99 SGD
In stock
- 1.1 (Minimum) - 19 - 72 - High carbon chromium bearing steel - Double-sided steel plate shield type - 15000[1530] - 26700[2720] - 13.3 - 30 -   1PC 1 6306ZZ 06954437 10.99 SGD
In stock
- 1.5 (Minimum) - 21 - 80 - High carbon chromium bearing steel - Double-sided steel plate shield type - 19200[1960] - 33500[3400] - 13.2 - 35 -   1PC 1 6307ZZ 06954446 14.99 SGD
In stock
- 1.5 (Minimum) - 23 - 90 - High carbon chromium bearing steel - Double-sided steel plate shield type - 24000[2450] - 40500[4150] - 13.2 - 40 -   1PC 1 6308ZZ 06954455 22.99 SGD
In stock
- 1.5 (min) - 25 - 100 - High carbon-chromium bearing steel - Double sided steel plate shield-shaped - 32000[3250] - 53000[5400] - 13.1 - 45 -   1PC 1 6309ZZ 06954464 28.99 SGD
In stock
- 2 (Minimum) - 27 - 110 - High carbon-chromium bearing steel - Double sided steel plate shield-shaped - 38500[3900] - 62000[6300] - 13.2 - 50 -   1PC 1 6310ZZ 06954473 30.99 SGD
In stock
- 2 (Minimum) - 29 - 120 - High carbon-chromium bearing steel - Double sided steel plate shield-shaped - 44500[4550] - 71500[7300] - 13.1 - 55 -   1PC 1 6311ZZ 06954482 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Used for the rotating part of the wheel balancer
5
From Japan
On 2017-04-14 16:34:13
The 12 mm shaft fitted perfectly and rotated smoothly.
This review is about item#6954385.
Wheel of motorcycle
5
From Japan
On 2017-03-20 20:07:59
Made in Japan is safe. If it becomes an article of manufacture in Central and South Korea, we will change it to another manufacturer's item ....
This review is about item#6954421.
Electric motor
5
From Japan
On 2015-12-22 19:04:19
I am satisfied with the price
This review is about item#06954473.
Parts exchange
5
From Japan
On 2015-12-08 08:57:59
I think there is no problem with durability
This review is about item#06954421.
Printing industry
3
From Japan
On 2015-07-30 14:58:31
We purchased exactly the same thing from another vendor, but the price is cheapest and cheaper.
This review is about item#06954482.
Bell ring exchange
5
From Japan
On 2014-05-15 15:31:57
As expected, it is only made by Nippon Steel's products and it is polite making. I am very satisfied.
This review is about item#06954403.
Replacement of motor bearings
4
From Japan
On 2013-08-01 19:10:48
It is saved since it is smooth from order to delivery.
This review is about item#06954455.
Agricultural machines
5
From Japan
On 2013-02-26 18:24:30
I did not sell it nearby and it is saved.
This review is about item#06954403.

Related Products