Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

5.00 (6)
...see all>
Product Options
ADD TO CART
Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Type Weight (g) Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Type Weight (g) Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6832 - 17.2 160 CN 1 - 193.5 20 166.5 200 170.5 High carbon-chromium bearing steel (min)1.1 - - 48500 - 61000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6832ZZ 38371882 349.99 SGD
Shipped after 2018-06-04
6834 - 17.1 170 CN 1 - 208.5 22 176.5 215 182 High carbon-chromium bearing steel (min)1.1 - - 60000 - 75000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6834ZZ 38371891 399.99 SGD
Shipped after 2018-06-04
- 17.0 - 55 - - 0.3(min) - 9 - 72 - High carbon-chromium bearing steel - - - - 8500[865] - 8800[900]   1PC 1 6811ZZ 06954875 26.99 SGD
Shipped after 2018-05-29
- 16.9 - 60 - - 0.3(min) - - - 78 - High carbon-chromium bearing steel - - - - 10900[1120] - 11500[1170]   1PC 1 6812ZZ 06954884 25.99 SGD
Shipped after 2018-05-29
- 17.4 - 80 - - 0.6(min) - - - 100 - High carbon-chromium bearing steel - - - - 14500[1470] - 12700[1290]   1PC 1 6816ZZ 07021305 52.99 SGD
Shipped after 2018-05-29
- 17.0 - 40 - - 0.3(min) - 7 - 52 - High carbon-chromium bearing steel - - - - 5550[565] - 6350[650]   1PC 1 6808ZZ 06954841 12.99 SGD
Shipped after 2018-05-28
- 17.2 - 45 - - 0.3(min) - 7 - 58 - High carbon-chromium bearing steel - - - - 6150[625] - 6600[670]   1PC 1 6809ZZ 06954857 14.99 SGD
Shipped after 2018-05-28
- 17.2 - 90 - - 1(min) - - - 115 - High carbon-chromium bearing steel - - - - 21000[2140] - 19000[1940]   1PC 1 6818ZZ 07021323 67.99 SGD
Shipped after 2018-05-29
- 17.3 - 100 - - 1(min) - - - 125 - High carbon-chromium bearing steel - - - - 23000[22340] - 19600[2000] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6820ZZ 07021341 89.99 SGD
Shipped after 2018-05-29
- 16.7 - 35 - - 0.3(min) - 7 - 47 - High carbon-chromium bearing steel - - - - 4100[420] - 4900[500]   1PC 1 6807ZZ 06954832 11.99 SGD
Shipped after 2018-05-28
- 17.3 - 75 - - 0.6(min) - - - 95 - High carbon-chromium bearing steel - - - - 13900[1410] - 12500[1280]   1PC 1 6815ZZ 07021296 44.99 SGD
Shipped after 2018-05-29
- 17.2 - 95 - - 1(min) - - - 120 - High carbon-chromium bearing steel - - - - 22000[2240] - 19300[1970] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6819ZZ 07021332 79.99 SGD
Shipped after 2018-05-29
- 17.1 - 85 - - 1(min) - - - 110 - High carbon-chromium bearing steel - - - - 20000[2040] - 18700[1910]   1PC 1 6817ZZ 07021314 56.99 SGD
Shipped after 2018-05-29
- 17.3 - 140 - - 1.1(min) - - - 175 - High carbon-chromium bearing steel - - 832(reference) - 48000(4850) - 38500(3900) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6828ZZ 07021393 219.99 SGD
Shipped after 2018-05-31
- 16.1 - 25 - - 0.3(minimum) - 7 - 37 - Highcarbon-chromiumbearingsteel - Both sides steel shield-shaped - - 3150[320] - 4500[455]   1PC 1 6805ZZ 06954814 7.99 SGD
Shipped after 2018-05-28
- 15.7 - 17 - - 0.3(minimum) - 5 - 26 - Highcarbon-chromiumbearingsteel - Both sides steel shield-shaped - - 1570[160] - 2630[268]   1PC 1 6803ZZ 06954796 6.99 SGD
Shipped after 2018-05-28
- 17.2 - 50 - - 0.3(min) - 7 - 65 - High carbon-chromium bearing steel - - - - 6200[635] - 6400[655]   1PC 1 6810ZZ 06954866 19.99 SGD
Shipped after 2018-05-28
- 17.0 - 65 - - 0.6(min) - - - 85 - High carbon-chromium bearing steel - - - - 12100[1230] - 11900[1220]   1PC 1 6813ZZ 07021271 36.99 SGD
Shipped after 2018-05-29
- 17.2 - 70 - - 0.6(min) - - - 90 - High carbon-chromium bearing steel - - - - 12700[1300] - 12100[1230]   1PC 1 6814ZZ 07021287 33.99 SGD
Shipped after 2018-05-29
- 17.3 - 120 - - 1(min) - - - 150 - High carbon-chromium bearing steel - - 537(reference) - 35500(3650) - 28900(2950) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6824ZZ 07021375 149.99 SGD
Shipped after 2018-05-29
- 14.8 - 10 - - 0.3 (Minimum) - 5 - 19 - High carbon chromium bearing steel - Double-sided steel plate shield type - - 840[86] - 1720[175]   1PC 1 6800ZZ 06954762 5.99 SGD
Shipped after 2018-05-28
- 15.3 - 12 - - 0.3 (min) - 5 - 21 - High carbon-chromium bearing steel - Double sided steel plate shield-shaped - - 1040[106] - 1920[195]   1PC 1 6801ZZ 06954771 5.99 SGD
Shipped after 2018-05-28
- 15.8 - 15 - - 0.3 (min) - 5 - 24 - High carbon-chromium bearing steel - Double sided steel plate shield-shaped - - 1260[128] - 2070[212]   1PC 1 6802ZZ 06954787 6.99 SGD
Shipped after 2018-05-28
- 15.5 - 20 - - 0.3 (Minimum) - 7 - 32 - High carbon chromium bearing steel - Double-sided steel plate shield type - - 2470[252] - 4000[410]   1PC 1 6804ZZ 06954805 6.99 SGD
Shipped after 2018-05-28
- 16.4 - 30 - - 0.3 (Minimum) - 7 - 42 - High carbon chromium bearing steel - Double-sided steel plate shield type - - 3650[370] - 4700[480]   1PC 1 6806ZZ 06954823 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Hobby
5
From Japan
On 2018-03-23 17:25:28
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#6954762.
Used for main shaft bearing of radio control helicopter.
5
From Japan
On 2016-12-01 15:39:10
It is much more durable than Taiwanese products and it is useful because it is hard to vibrate.
This review is about item#6954762.
RC helicopter
5
From Japan
On 2016-11-24 17:51:49
Cospa high! It is saved because it is cheaper than genuine parts with frequently changing parts. I think that it can be satisfied even if the durability is bad even if it is genuine.
This review is about item#6954762.
RC helicopter
5
From Japan
On 2015-09-07 05:32:03
I replaced the bearings made in China here. Made in China is vulnerable to shocks, soon it is gorigori. Also, the smoothness of rotation is completely different.
This review is about item#06954762.
Used as the main mast of model helicopter
5
From Japan
On 2014-01-17 20:04:17
It is slightly cheaper than the bearing I had purchased until now, but there is no problem at all
This review is about item#06954762.
Used on kneading machines
5
From Japan
On 2008-10-06 11:33:36
I use it for kneading machines, but my boss' s word was cheap. When I was purchasing from outside, it seems that I used it a lot high on toluene and used it many times. Currently it seems to be thrown away after using it several times.
This review is about item#06954805.

Related Products