Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ

5.00 (6)
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Remarks Type Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Nominal Number Coefficient Coefficient fo Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Remarks Type Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Nominal Number Coefficient Coefficient fo Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 CN 1 - 143.5 20 116.5 150 121 High carbon-chromium bearing steel (min)1.1 - - 43500 - 44500 - 6922 - 16.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6922ZZ 38373754 119.99 SGD
Shipped after 2018-09-06
120 CN 1 - 158.5 22 126.5 165 132 High carbon-chromium bearing steel (min)1.1 - - 53000 - 54000 - 6924 - 16.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6924ZZ 38373763 129.99 SGD
Shipped after 2018-04-27
160 CN 2 - 211 28 169 220 176 High carbon-chromium bearing steel (min)2 - - 87000 - 96000 - 6932 - 16.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6932ZZ 38373806 399.99 SGD
Shipped after 2018-04-27
200 CN 2 - 269 38 211 280 222 High carbon-chromium bearing steel (min)2.1 Copper alloy cages - 143000 - 158000 - 6940 - 16.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6940MZZ 38373833 699.99 SGD
Shipped after 2018-04-27
180 CN 2 - 241 33 189 250 198.5 High carbon-chromium bearing steel (min)2 Copper alloy cages - 119000 - 128000 - 6936 - 16.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6936MZZ 38373824 559.99 SGD
Shipped after 2018-04-27
170 CN 2 - 221 28 179 230 186 High carbon-chromium bearing steel (min)2 - - 86000 - 97000 - 6934 - 16.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6934ZZ 38373815 409.99 SGD
Shipped after 2018-04-27
130 CN 1.5 - 172 24 138 180 144 High carbon-chromium bearing steel (min)1.5 - - 65000 - 67500 - 6926 - 16.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6926ZZ 38373772 169.99 SGD
Shipped after 2018-04-27
240 CN 2 - 309 38 251 320 262 High carbon-chromium bearing steel (min)2.1 Copper alloy cages - 154000 - 190000 - 6948 - 16.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6948MZZ 38373851 1,169.99 SGD
Shipped after 2018-04-27
220 CN 2 - 289 38 231 300 242 High carbon-chromium bearing steel (min)2.1 Copper alloy cages - 146000 - 169000 - 6944 - 16.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6944MZZ 38373842 -
Discontinued
[x]
140 CN 1.5 - 182 24 148 190 153.5 High carbon-chromium bearing steel (min)1.5 - - 66500 - 72000 - 6928 - 16.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6928ZZ 38373781 189.99 SGD
Shipped after 2018-04-27
150 CN 2 - 201 28 159 210 166 High carbon-chromium bearing steel (min)2 - - 85000 - 90500 - 6930 - 16.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6930ZZ 38373797 249.99 SGD
Shipped after 2018-04-27
105 CN 1 - 138.5 20 111.5 145 116 High carbon-chromium bearing steel (min)1.1 - - 42500 - 42000 - 6921 - 16.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6921ZZ 38373745 95.99 SGD
Shipped after 2018-04-27
35 - - 0.6(minimum) - 10 - 55 - Highcarbon-chromiumbearingsteel - - Both sides steel shield-shaped - 7250[740] - 10600[1080] - 15.5 -   1PC 1 6907ZZ 06955225 8.99 SGD
In stock
40 - - 0.6(minimum) - 12 - 62 - Highcarbon-chromiumbearingsteel - - Both sides steel shield-shaped - 10000[1020] - 13700[1390] - 15.7 -   1PC 1 6908ZZ 06955234 9.99 SGD
In stock
45 - - 0.6(minimum) - 12 - 68 - Highcarbon-chromiumbearingsteel - - Both sides steel shield-shaped - 10900[1110] - 14100[1440] - 15.9 -   1PC 1 6909ZZ 06955243 12.99 SGD
In stock
90 - - 1.1(min) - - - 125 - High carbon-chromium bearing steel - - - - 31500[3200] - 33000[3350] - 16.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6918ZZ 07021917 57.99 SGD
Shipped after 2018-04-25
70 - - 1(min) - - - 100 - High carbon-chromium bearing steel - - - - 21200[2160] - 23700[2420] - 16.3 -   1PC 1 6914ZZ 07021874 27.99 SGD
Shipped after 2018-04-25
75 - - 1(min) - - - 105 - High carbon-chromium bearing steel - - - - 22600[2300] - 24400[2480] - 16.5 -   1PC 1 6915ZZ 07021883 32.99 SGD
Shipped after 2018-04-25
80 - - 1(min) - - - 110 - High carbon-chromium bearing steel - - - - 24000[2450] - 25000[2540] - 16.6 -   1PC 1 6916ZZ 07021892 43.99 SGD
Shipped after 2018-04-25
50 - - 0.6(min) - - - 72 - High carbon-chromium bearing steel - - - - 11700[1200] - 14500[1480] - 16.1 -   1PC 1 6910ZZ 06955252 14.99 SGD
Shipped after 2018-04-23
60 - - 1(min) - 13 - 85 - High carbon-chromium bearing steel - - - - 16300[1660] - 19400[1980] - 16.2 -   1PC 1 6912ZZ 06727691 21.99 SGD
Shipped after 2018-04-25
65 - - 1(min) - - - 90 - High carbon-chromium bearing steel - - - - 16100[1640] - 17400[1770] - 16.6 -   1PC 1 6913ZZ 07021865 31.99 SGD
Shipped after 2018-04-25
55 - - 1(min) - - - 80 - High carbon-chromium bearing steel - - - - 13300[1350] - 16000[1630] - 16.2 -   1PC 1 6911ZZ 06955261 19.99 SGD
Shipped after 2018-04-25
95 - - 1.1(min) - - - 130 - High carbon-chromium bearing steel - - - - 33500[3400] - 33500[3450] - 16.6 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6919ZZ 07021926 68.99 SGD
Shipped after 2018-04-25
85 - - 1.1(min) - - - 120 - High carbon-chromium bearing steel - - - - 29600[3000] - 32000[3250] - 16.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6917ZZ 07021901 51.99 SGD
Shipped after 2018-04-25
100 - - 1.1(min) - 20 - 140 - High carbon-chromium bearing steel - - - - 42000[4250] - 43000[4350] - 16.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6920ZZ 07021935 80.99 SGD
Shipped after 2018-04-25
10 - - 0.3 (min) - 6 - 22 - High carbon-chromium bearing steel - - Both sides steel plate shield-shaped - 1270[129] - 2700[275] - 14.0 -   1PC 1 6900ZZ 06955155 4.99 SGD
In stock
12 - - 0.3 (Minimum) - 6 - 24 - High carbon chromium bearing steel - - Double-sided steel plate shield type - 1460[149] - 2890[295] - 14.5 -   1PC 1 6901ZZ 06955164 4.99 SGD
In stock
15 - - 0.3 (Minimum) - 7 - 28 - High carbon chromium bearing steel - - Double-sided steel plate shield type - 2260[230] - 4350[440] - 14.3 -   1PC 1 6902ZZ 06955173 5.99 SGD
In stock
17 - - 0.3 (Minimum) - 7 - 30 - High carbon chromium bearing steel - - Double-sided steel plate shield type - 2550[260] - 4600[470] - 14.7 -   1PC 1 6903ZZ 06955182 5.99 SGD
In stock
20 - - 0.3 (min) - 9 - 37 - High carbon-chromium bearing steel - - Both sides steel plate shield-shaped - 3700[375] - 6400[650] - 14.7 -   1PC 1 6904ZZ 06955191 5.99 SGD
In stock
25 - - 0.3 (min) - 9 - 42 - High carbon-chromium bearing steel - - Both sides steel plate shield-shaped - 4550[460] - 7050[715] - 15.4 -   1PC 1 6905ZZ 06955207 6.99 SGD
In stock
30 - - 0.3 (Minimum) - 9 - 47 - High carbon chromium bearing steel - - Double-sided steel plate shield type - 5000[510] - 7250[740] - 15.8 -   1PC 1 6906ZZ 06955216 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Exchange bearings for hand spinner
5
From Japan
On 2017-09-22 18:54:00
Used as an exchange bearings for hand spinner. After washing with white gasoline, put in a hand spinner and rotate it The level of whether or not a sound is produced. Rotational efficiency enough not to feel rotational resistance. It is not made in China, it is made by a Japanese manufacturer. Quite recommended.
This review is about item#6955155.
Maintenance of 3D printers
5
From Japan
On 2017-05-20 14:33:41
It was used for maintenance of desktop CNC. Just exchanging for domestic bearings improved accuracy and the driving sound became quiet. We will continue to domestically make parts by using monotalou.
This review is about item#6955164.
Suspension repair of mountain bike
5
From Japan
On 2017-04-13 02:57:35
it is perfect! I used it as a bearing bearing for mountain bike! First of all. . . The car purchased in 200,000 suddenly became unable to run. I brought it to a bicycle store of a manufacturer's directly managed store. "It is death (pq -) It is a model 10 years ago, so we do not keep repair parts so if you can replace ξ (^ _^;)?" "Where is bad? What's wrong with me ?? ... I'm a bingo boy 's boss (゜ Д ° щ!) !! Do not say easily replace (no ¯ ¯ ¯ ;;) ┻! "And stuffed down. "Actually, the bearings are missing (p - _ -) (· o ·; "Bearing is not made by the bicycle shop originally, is not it just because the ready-made goods are hooked up (* - _ -) ??" Yu said "Well there is a possibility but as much as we m (· ___) m "So please tell me the size at least! Σ (¯ □ ¯;)!" That means "Measure" is measured reluctantly and you search by monotalou. Hello! Well, that part suddenly came out, so yang (- o -) y - - - - - so choosing the guy who is most durable is the one to buy immediately __ (¯ ^ ¯) v Thanks to that, we have two bearings at most 400 yen. . . Well. When shipping fee is charged, it is about 1200 yen. I just finished without just throwing out 200,000 yen just for that I \ (^ ○ ^) / Of course! Because I am not so fascinated with my bicycle as I can repair it myself. I already asked Otchan of a bicycle shop who did not rely on a directly managed store to reassure himself as Assisi and saying that (__ _ ·) (· _ ·) / "Thank you ♪ Ouchchan! Thank you ♪ Monotaro! And finally ... fucking guy! G ooo T ¡!! I will never go there again (▼ △ ▼ メ) ___ ___ ___ 0
This review is about item#06955155.
During machine maintenance (small NC milling machine)
5
From Japan
On 2017-04-02 14:15:11
I changed the bearing mounting method, so it got rotten as the rotation worsened and replaced it. It is exchange from a Chinese-made no-branded item. Although it does not precision metal processing, I thought that it would be better if accuracy was improved even a little, I made it to NSK. It seems they are turning beautifully.
This review is about item#6955164.
RC helicopter
5
From Japan
On 2015-09-07 05:30:47
I replaced the bearings made in China here. Made in China is vulnerable to shocks, soon it is gorigori. Also, the smoothness of rotation is completely different.
This review is about item#06955164.
Gasoline helicopter
5
From Japan
On 2014-09-05 13:41:44
Price, performance I am very satisfied. Especially the permissible rotational speed display such as the detailed performance of the bearing is properly displayed, so it was easy to select and judgment saved.
This review is about item#06955164.

Related Products