Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6300 Stand Z

5.00 (4)
...see all>
Product Options
ADD TO CART
Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Coefficient fo Clearance Code Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Mounting Dimension (Maximum da) (mm) Type Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Coefficient fo Clearance Code Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Mounting Dimension (Maximum da) (mm) Type Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38500[3900] - 62000[6300] - 13.2 - 50 - - 2(min) - 27 - 110 - High carbon-chromium bearing steel - - -   1PC 1 6310Z 07020711 29.99 SGD
Shipped after 2018-01-24
44500[4550] - 71500[7300] - 13.1 - 55 - - 2(min) - 29 - 120 - High carbon-chromium bearing steel - - -   1PC 1 6311Z 07020727 40.99 SGD
Shipped after 2018-01-24
- 13600 - 6650 - 6303 17 12.4 CM - 1 - 42 47 22 High carbon-chromium bearing steel 25.5 - (min)1   1PC 1 6303Z 38368461 5.99 SGD
In stock
- 229000 - 214000 - 6326 130 13.6 CN - 3 58 264 280 146 High carbon-chromium bearing steel 175 - (min)4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6326Z 38368653 729.99 SGD
Shipped after 2018-01-25
- 253000 - 246000 - 6328 140 13.6 CN - 3 62 284 300 156 High carbon-chromium bearing steel 187 - (min)4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6328Z 38368662 879.99 SGD
Shipped after 2018-01-25
32000[3250] - 53000[5400] - 13.1 - 45 - - 1.5(min) - 25 - 100 - High carbon-chromium bearing steel - - -   1PC 1 6309Z 07020702 28.99 SGD
Shipped after 2018-01-23
107000[11000] - 143000[14500] - 13.3 - 90 - - 3(min) - 43 - 190 - High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6318Z 07020797 159.99 SGD
Shipped after 2018-01-23
68000[6950] - 104000[10600] - 13.2 - 70 - - 2.1(min) - 35 - 150 - High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6314Z 07020754 76.99 SGD
Shipped after 2018-01-24
77000[7850] - 113000[11600] - 13.2 - 75 - - 2.1(min) - 37 - 160 - High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6315Z 07020763 91.99 SGD
Shipped after 2018-01-23
86500[8850] - 123000[12500] - 13.3 - 80 - - 2.1(min) - 39 - 170 - High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6316Z 07020772 119.99 SGD
Shipped after 2018-01-23
119000[12100] - 153000[15600] - 13.3 - 95 - - 3(min) - 45 - 200 - High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6319Z 07020806 219.99 SGD
Shipped after 2018-01-23
15000[1530] - 26700[2720] - 13.3 - 30 - - 1.1(min) - 19 - 72 - High carbon-chromium bearing steel - - -   1PC 1 6306Z 07020675 10.99 SGD
In stock
52000[5300] - 82000[8350] - 13.1 - 60 - - 2.1(min) - 31 - 130 - High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6312Z 07020736 51.99 SGD
Shipped after 2018-01-24
60000[6100] - 92500[9450] - 13.2 - 65 - - 2.1(min) - 33 - 140 - High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6313Z 07020745 62.99 SGD
Shipped after 2018-01-24
97000[9850] - 133000[13500] - 13.3 - 85 - - 3(min) - 41 - 180 - High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6317Z 07020781 129.99 SGD
Shipped after 2018-01-24
141000[14400] - 173000[17700] - 13.2 - 100 - - 3(min) - 47 - 215 - High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6320Z 07020815 279.99 SGD
Shipped after 2018-01-23
19200[1960] - 33500[3400] - 13.2 - 35 - - 1.5 (minimum) - 21 - 80 - High carbon-chromium bearing steel - One side shield-shaped steel plate -   1PC 1 6307Z 07020684 14.99 SGD
In stock
3450[350] - 8100[825] - 11.2 - 10 - - 0.6 (Minimum) - 11 - 35 - High carbon chromium bearing steel - Single-sided sheet-steel shield type -   1PC 1 6300Z 07020614 4.99 SGD
In stock
4200[425] - 9700[990] - 11.1 - 12 - - 1 (min) - 12 - 37 - High carbon-chromium bearing steel - Single-sided sheet-steel shield type -   1PC 1 6301Z 07020623 4.99 SGD
In stock
5450[555] - 11400[1170] - 12.3 - 15 - - 1 (min) - 13 - 42 - High carbon-chromium bearing steel - Single-sided sheet-steel shield type -   1PC 1 6302Z 07020632 4.99 SGD
In stock
7900[805] - 15900[1620] - 12.4 - 20 - - 1.1 (Minimum) - 15 - 52 - High carbon chromium bearing steel - Single-sided sheet-steel shield type -   1PC 1 6304Z 07020657 6.99 SGD
In stock
11200[1150] - 20600[2100] - 13.2 - 25 - - 1.1 (min) - 17 - 62 - High carbon-chromium bearing steel - Single-sided sheet-steel shield type -   1PC 1 6305Z 07020666 8.99 SGD
In stock
24000[2450] - 40500[4150] - 13.2 - 40 - - 1.5 (min) - 23 - 90 - High carbon-chromium bearing steel - Single-sided sheet-steel shield type -   1PC 1 6308Z 07020693 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for axle
5
From Japan
On 2016-06-28 21:21:27
There is no problem separately.
This review is about item#07020675.
Used for replacing bearings on the scooter front wheel
5
From Japan
On 2014-03-02 00:23:38
I purchased bearings from other manufacturers from Monotaro a while ago but it failed to install and re-purchased. Actually, I bought 6300Z at a shop in a certain easy ◯. 6300ZZ arrived and I fell asleep. I should have caught Mr. Monotaro from the beginning to the end. Because manufacturers are different, since this is also a safe domestic product, I will purchase it if necessary.
This review is about item#07020614.
Scooter maintenance
5
From Japan
On 2014-02-05 13:54:12
Order code 07020614 6300Z YAMAHA JOG SA-12J Used as a substitute for genuine number 93306-30003 Used quickly and cheap
This review is about item#07020614.
Bicycle front wheel bearing
5
From Japan
On 2013-03-13 00:19:09
I have seen various net shops, but only monotaro was dealing with 6302Z. As might be expected! It is!
This review is about item#07020632.

Related Products