Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6000 Stand Z

3.17 (6)
...see all>
Product Options
ADD TO CART
Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Mounting Dimension (Maximum da) (mm) Type Dimension r (mm) Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Coefficient fo Clearance Code Chamfer Dimensions r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Mounting Dimension (Maximum da) (mm) Type Dimension r (mm) Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Coefficient fo Clearance Code Chamfer Dimensions r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 35 214 225 161 High carbon-chromium bearing steel 170 - (min)2.1 - 126000 - 126000 - 6030 150 15.9 CN - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6030Z 38362161 279.99 SGD
Shipped after 2018-06-01
2 51 299 310 211 High carbon-chromium bearing steel 231.5 - (min)2.1 - 207000 - 226000 - 6040 200 15.6 CN - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6040Z 38362213 669.99 SGD
Shipped after 2018-06-01
2 28 171 180 129 High carbon-chromium bearing steel 134.5 - (min)2 - 88000 - 80000 - 6024 120 15.7 CN - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6024Z 38362134 149.99 SGD
Shipped after 2018-06-01
2 42 249 260 181 High carbon-chromium bearing steel 194.5 - (min)2.1 - 161000 - 161000 - 6034 170 15.8 CN - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6034Z 38362186 419.99 SGD
Shipped after 2018-06-01
2 28 161 170 119 High carbon-chromium bearing steel 124.5 - (min)2 - 85000 - 73000 - 6022 110 15.5 CN - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6022Z 38362125 139.99 SGD
Shipped after 2018-06-01
2 33 191 200 139 High carbon-chromium bearing steel 148.5 - (min)2 - 106000 - 101000 - 6026 130 15.8 CN - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6026Z 38362143 189.99 SGD
Shipped after 2018-06-01
2 46 279 290 201 High carbon-chromium bearing steel 218 - (min)2.1 - 188000 - 201000 - 6038 190 15.8 CN - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6038Z 38362204 529.99 SGD
Shipped after 2018-06-01
2 33 201 210 149 High carbon-chromium bearing steel 158.5 - (min)2 - 110000 - 109000 - 6028 140 16.0 CN - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6028Z 38362152 229.99 SGD
Shipped after 2018-06-01
2 46 269 280 191 High carbon-chromium bearing steel 208 - (min)2.1 - 180000 - 185000 - 6036 180 15.6 CN - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6036Z 38362195 429.99 SGD
Shipped after 2018-06-01
2 38 229 240 171 High carbon-chromium bearing steel 181.5 - (min)2.1 - 137000 - 135000 - 6032 160 15.9 CN - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6032Z 38362177 349.99 SGD
Shipped after 2018-06-01
- 12 - 42 - High carbon-chromium bearing steel - One side shield-shaped - 5000[510] - 9400[955] - 13.8 - 20 - - 0.6 (minimum)   1PC 1 6004Z 07019327 4.99 SGD
In stock
- - - 75 - High carbon-chromium bearing steel - - - 15200[1550] - 20900[2140] - 15.3 - 45 - - 1(min)   1PC 1 6009Z 07019372 16.99 SGD
Shipped after 2018-05-29
- - - 80 - High carbon-chromium bearing steel - - - 16600[1700] - 21800[2220] - 15.6 - 50 - - 1(min)   1PC 1 6010Z 07019381 14.99 SGD
In stock
- 20 - 115 - High carbon-chromium bearing steel - - - 33500[3400] - 39500[4050] - 15.8 - 75 - - 1.1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6015Z 07019433 33.99 SGD
Shipped after 2018-08-07
- 22 - 125 - High carbon-chromium bearing steel - - - 40000[4050] - 47500[4850] - 15.6 - 80 - - 1.1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6016Z 07019442 41.99 SGD
Shipped after 2018-05-31
- 26 - 160 - High carbon-chromium bearing steel - - - 66000(6700) - 72500(7400) - 15.8 - 105 - - 2(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6021Z 07019494 109.99 SGD
Shipped after 2018-11-12
- 24 - 140 - High carbon-chromium bearing steel - - - 50000[5050] - 58000[5950] - 15.6 - 90 - - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6018Z 07019467 56.99 SGD
Shipped after 2018-05-30
- 24 - 145 - High carbon-chromium bearing steel - - - 54000[5500] - 60500[6150] - 15.8 - 95 - - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6019Z 07019476 66.99 SGD
Shipped after 2018-05-30
- - - 62 - High carbon-chromium bearing steel - - - 10300[1050] - 16000[1630] - 14.8 - 35 - - 1(min)   1PC 1 6007Z 07019354 6.99 SGD
In stock
- - - 68 - High carbon-chromium bearing steel - - - 11500[1180] - 16800[1710] - 15.3 - 40 - - 1(min)   1PC 1 6008Z 07019363 9.99 SGD
Shipped after 2018-09-05
- - - 95 - High carbon-chromium bearing steel - - - 23200[2370] - 29500[3000] - 15.6 - 60 - - 1.1(min)   1PC 1 6012Z 07019406 22.99 SGD
Shipped after 2018-05-28
- 20 - 110 - High carbon-chromium bearing steel - - - 31000[3150] - 38000[3900] - 15.6 - 70 - - 1.1(min)   1PC 1 6014Z 07019424 29.99 SGD
Shipped after 2018-05-28
- 24 - 150 - High carbon-chromium bearing steel - - - 54000[5550] - 60000[6150] - 15.9 - 100 - - 1.5(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6020Z 07019485 72.99 SGD
Shipped after 2018-05-30
- - - 55 - High carbon-chromium bearing steel - - - 8300[845] - 13200[1350] - 14.7 - 30 - - 1(min)   1PC 1 6006Z 07019345 6.99 SGD
In stock
- 22 - 130 - High carbon-chromium bearing steel - - - 43000[4400] - 49500[5050] - 15.8 - 85 - - 1.1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6017Z 07019451 48.99 SGD
Shipped after 2018-05-30
- - - 100 - High carbon-chromium bearing steel - - - 25200[2570] - 30500[3100] - 15.8 - 65 - - 1.1(min)   1PC 1 6013Z 07019415 25.99 SGD
Shipped after 2018-05-28
- - - 90 - High carbon-chromium bearing steel - - - 21200[2170] - 28300[2880] - 15.3 - 55 - - 1.1(min)   1PC 1 6011Z 07019397 20.99 SGD
Shipped after 2018-05-28
- 8 - 26 - High carbon-chromium bearing steel - Single-sided shield type - 1970[201] - 4550[465] - 12.4 - 10 - - 0.3 (min)   1PC 1 6000Z 07019284 3.99 SGD
In stock
- 8 - 28 - High carbon chromium bearing steel - Single-sided shield type - 2370[241] - 5100[520] - 13.0 - 12 - - 0.3 (Minimum)   1PC 1 6001Z 07019293 3.99 SGD
In stock
- 9 - 32 - High carbon-chromium bearing steel - Single-sided shield type - 2830[289] - 5600[570] - 13.9 - 15 - - 0.3 (min)   1PC 1 6002Z 07019302 3.99 SGD
In stock
- 10 - 35 - High carbon-chromium bearing steel - Single-sided shield type - 3250[330] - 6000[610] - 14.4 - 17 - - 0.3 (min)   1PC 1 6003Z 07019311 3.99 SGD
In stock
- 12 - 47 - High carbon chromium bearing steel - Single-sided shield type - 5850[595] - 10100[1030] - 14.5 - 25 - - 0.6 (Minimum)   1PC 1 6005Z 07019336 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Processing equipment maintenance
4
From Japan
On 2018-04-11 21:08:36
There is no problem such as accuracy. I ordered multiple bearings from the other day, but there was one-sided bearing ball with exposed spec and it was unexpected. (I was hoping to have a double-sided cover) Although HP's view may have been bad, it is saved if there are clear front and back pictures.
This review is about item#7019345.
Machine overhaul
1
From Japan
On 2017-04-07 11:03:03
Delivery of 6015Z is too late! If it takes 4 days, there is no meaning of online shopping
This review is about item#7019433.
Range Hood Ventilation Bearing Change
5
From Japan
On 2017-04-01 07:29:39
Used when replacing the bearing of a range hood ventilator, COSPA is the best!
This review is about item#07019284.
Mowing machine repair
5
From Japan
On 2016-05-30 20:36:45
It is used for clutch drum bearings. It is very convenient because you can order from one piece.
This review is about item#07019293.
Used as a model engine
3
From Japan
On 2014-11-01 08:16:46
usually
This review is about item#07019293.
Mechanical parts
1
From Japan
On 2014-05-07 09:29:51
NSK of the same part number, even when ordering the outside diameter, inside diameter, width, seal of the ball part completely different thing arrived. I have not seen the same thing in NSK, because I changed model number.
This review is about item#07019424.

Related Products