Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6200 Stand Z

3.17 (6)
...see all>
Product Options
ADD TO CART
Clearance Code Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Mounting Dimension (Maximum da) (mm) Type Dimension r (mm) Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Coefficient fo Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clearance Code Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Mounting Dimension (Maximum da) (mm) Type Dimension r (mm) Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Coefficient fo Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CM - 2 38 189 200 121 - 134 - (min)2.1 - 144000 - 117000 - 6222 110 14.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6222Z 38365661 169.99 SGD
Shipped after 2018-05-01
CN - 3 52 294 310 186 - 215 - (min)4 - 212000 - 224000 - 6234 170 15.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6234Z 38365722 639.99 SGD
Shipped after 2018-05-01
CM - 2 40 204 215 131 - 146 - (min)2.1 - 155000 - 131000 - 6224 120 14.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6224Z 38365677 239.99 SGD
Shipped after 2018-05-01
CN - 2.5 42 237 250 153 - 171.5 - (min)3 - 166000 - 150000 - 6228 140 14.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6228Z 38365695 329.99 SGD
Shipped after 2018-05-01
CM - 2 36 179 190 116 - 127.5 - (min)2.1 - 133000 - 105000 - 6221 105 14.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6221Z 38365652 129.99 SGD
Shipped after 2018-05-01
CM - 2.5 40 217 230 143 - 157 - (min)3 - 167000 - 146000 - 6226 130 14.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6226Z 38365686 269.99 SGD
Shipped after 2018-05-01
CN - 2.5 45 257 270 163 - 186 - (min)3 - 176000 - 168000 - 6230 150 15.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6230Z 38365704 489.99 SGD
Shipped after 2018-05-01
CN - 2.5 48 277 290 173 - 202 - (min)3 - 185000 - 186000 - 6232 160 15.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6232Z 38365713 569.99 SGD
Shipped after 2018-05-01
- 1.5(min) - 25 - 130 - High carbon-chromium bearing steel - - - 49500[5050] - 66000[6750] - 14.7 - 75 -   1PC 1 6215Z 07020106 39.99 SGD
Shipped after 2018-04-26
- 2.1(min) - 34 - 180 - High carbon-chromium bearing steel - - - 93000[9500] - 122000[12500] - 14.4 - 100 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6220Z 07020151 93.99 SGD
Shipped after 2018-04-26
- 1.5(min) - 24 - 125 - High carbon-chromium bearing steel - - - 44000[4500] - 62000[6350] - 14.5 - 70 -   1PC 1 6214Z 07020097 35.99 SGD
Shipped after 2018-04-26
- 2(min) - 28 - 150 - High carbon-chromium bearing steel - - - 62000[6300] - 84000[8550] - 14.5 - 85 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6217Z 07020124 58.99 SGD
Shipped after 2018-04-26
- 1.5(min) - 23 - 120 - High carbon-chromium bearing steel - - - 40000[4100] - 57500[5850] - 14.4 - 65 -   1PC 1 6213Z 07020081 30.99 SGD
Shipped after 2018-04-26
- 1.1(min) - 19 - 85 - High carbon-chromium bearing steel - - - 20400[2080] - 31500[3200] - 14.4 - 45 -   1PC 1 6209Z 07020045 14.99 SGD
Shipped after 2018-04-23
- 1.5(min) - 21 - 100 - High carbon-chromium bearing steel - - - 29300[2980] - 43500[4450] - 14.3 - 55 -   1PC 1 6211Z 07020063 22.99 SGD
Shipped after 2018-04-26
- 2(min) - 26 - 140 - High carbon-chromium bearing steel - - - 53000[5400] - 72500[7400] - 14.6 - 80 -   1PC 1 6216Z 07020115 46.99 SGD
Shipped after 2018-04-26
- 1.5(min) - 22 - 110 - High carbon-chromium bearing steel - - - 36000[3700] - 52500[5350] - 14.3 - 60 -   1PC 1 6212Z 07020072 25.99 SGD
Shipped after 2018-04-26
- 2.1(min) - 32 - 170 - High carbon-chromium bearing steel - - - 82000[8350] - 109000[11100] - 14.4 - 95 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6219Z 07020142 83.99 SGD
Shipped after 2018-04-26
- 2(min) - 30 - 160 - High carbon-chromium bearing steel - - - 71500[7300] - 96000[9800] - 14.5 - 90 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6218Z 07020133 70.99 SGD
Shipped after 2018-04-26
- 1.1(minimum) - 20 - 90 - Highcarbon-chromiumbearingsteel - One side shield-shaped - 23200[2370] - 35000[3600] - 14.4 - 50 -   1PC 1 6210Z 07020054 18.99 SGD
Shipped after 2018-04-23
- 0.6 (min) - 9 - 30 - High carbon-chromium bearing steel - Single-sided shield type - 2390[244] - 5100[520] - 13.2 - 10 -   1PC 1 6200Z 07019957 2.99 SGD
Shipped after 2018-04-23
- 0.6 (Minimum) - 10 - 32 - High carbon chromium bearing steel - Single-sided shield type - 3050[310] - 6800[695] - 12.3 - 12 -   1PC 1 6201Z 07019966 3.99 SGD
Shipped after 2018-04-23
- 0.6 (Minimum) - 11 - 35 - High carbon chromium bearing steel - Single-sided shield type - 3750[380] - 7650[780] - 13.2 - 15 -   1PC 1 6202Z 07019975 3.99 SGD
Shipped after 2018-04-23
- 0.6 (Minimum) - 12 - 40 - High carbon chromium bearing steel - Single-sided shield type - 4800[490] - 9550[975] - 13.2 - 17 -   1PC 1 6203Z 07019984 4.99 SGD
Shipped after 2018-04-23
- 1 (Minimum) - 14 - 47 - High carbon chromium bearing steel - Single-sided shield type - 6600[670] - 12800[1300] - 13.1 - 20 -   1PC 1 6204Z 07019993 4.99 SGD
Shipped after 2018-04-23
- 1 (min) - 15 - 52 - High carbon-chromium bearing steel - Single-sided shield type - 7850[800] - 14000[1430] - 13.9 - 25 -   1PC 1 6205Z 07020002 5.99 SGD
Shipped after 2018-04-23
- 1 (Minimum) - 16 - 62 - High carbon chromium bearing steel - Single-sided shield type - 11300[1150] - 19500[1980] - 13.8 - 30 -   1PC 1 6206Z 07020011 7.99 SGD
Shipped after 2018-04-23
- 1.1 (Minimum) - 17 - 72 - High carbon chromium bearing steel - Single-sided shield type - 15300[1560] - 25700[2620] - 13.8 - 35 -   1PC 1 6207Z 07020027 10.99 SGD
Shipped after 2018-04-23
- 1.1 (Minimum) - 18 - 80 - High carbon chromium bearing steel - Single-sided shield type - 17900[1820] - 29100[2970] - 14.0 - 40 -   1PC 1 6208Z 07020036 12.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Maintenance of instruments
5
From Japan
On 2018-03-31 15:39:11
It is very helpful to search easily from the part number and easy to order.
This review is about item#7019966.
Replacement of motor bearings
5
From Japan
On 2017-02-04 08:27:57
Since it was a maker item, I purchased it. I can get it cheaply and I am mostly satisfied. I think that I will use it again.
This review is about item#07019957.
Used for maintenance of conveyor
4
From Japan
On 2016-08-12 05:47:19
It can be used without problems. Originally koyo's bearings were used, but this time I changed it to this product. It is very pleasant that manufacturers can properly purchase at this price.
This review is about item#07020002.
Ventilating fan motor
3
From Japan
On 2016-08-08 19:50:49
About 30 years, I ordered the same model number to replace the bearing of the previous pressure ventilation fan, but the model number at that time and the current model number seem to be not the same, after returned goods, zz of double-sided steel plate seal We ordered and installed the old machine replacing the bearing is a lesson to order with paying attention, someone has posted the same case
This review is about item#7019984.
Exchange of engine generator bearings
1
From Japan
On 2016-01-15 22:34:00
Because the stamp of the bearing to be removed was "NSK 6201 Z", we ordered it as it was, but the one that reached the shield on both sides was a one side shield type although the actual thing removed. The imprint of the thing that arrived was properly "NSK 6201 Z", and the explanatory note of Monotaro was also written as one side shield type. I do not know which is right, there are similar impressions by others, feelings are not refreshing. I think that attention is necessary for ordering.
This review is about item#07019966.
Bearing exchange inside motor of ventilator.
1
From Japan
On 2013-06-10 13:44:59
When purchasing this product about 10 years ago, a cover covering the ball of the bearing was attached to both sides. However, the thing purchased this time was a type with only one cover. Cost down? That is, bearings are exposed on the back side. I will use it with a ventilator, so I am worried that oil will mix in the air and adhere to the ball of the bearing. I bought it because it was a thing of NSK, so it is regrettable. The Ito-NACHI bearing has double-sided cover (both steel seals).
This review is about item#07019957.

Related Products