Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Type Remarks Standard rated load Cr (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Type Remarks Standard rated load Cr (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23200[2370] - 29500[3000] - 15.6 - 60 - - 1.1(min) - - - 95 - High carbon-chromium bearing steel - - - -   1PC 1 6012 07019196 20.99 SGD
Shipped after 2018-06-21
66000[6700] - 72500[7400] - 15.8 - 105 - - 2(min) - 26 - 160 - High carbon-chromium bearing steel - - - -   1PC 1 6021 32998052 91.99 SGD
Shipped after 2018-06-21
16600[1700] - 21800[2220] - 15.6 - 50 - - 1(min) - - - 80 - High carbon-chromium bearing steel - - - -   1PC 1 6010 07019171 17.99 SGD
Shipped after 2018-06-21
73000[7450] - 85000[8650] - 15.5 - 110 - - 2(min) - 28 - 170 - High carbon-chromium bearing steel - - - -   1PC 1 6022 32998061 119.99 SGD
Shipped after 2018-06-21
126000[12800] - 126000[12800] - 15.9 - 150 - - 2.1(min) - 35 - 225 - High carbon-chromium bearing steel - - - -   1PC 1 6030 32998104 269.99 SGD
Shipped after 2018-06-21
161000[16400] - 161000[16400] - 15.8 - 170 - - 2.1(min) - 42 - 260 - High carbon-chromium bearing steel - - - -   1PC 1 6034 32998122 369.99 SGD
Shipped after 2018-06-25
43000[4400] - 49500[5050] - 15.8 - 85 - - 1.1(min) - 22 - 130 - High carbon-chromium bearing steel - - - -   1PC 1 6017 07019241 41.99 SGD
Shipped after 2018-06-21
50000[5050] - 58000[5950] - 15.6 - 90 - - 1.5(min) - 24 - 140 - High carbon-chromium bearing steel - - - -   1PC 1 6018 07019257 49.99 SGD
Shipped after 2018-06-21
54000[5500] - 60500[6150] - 15.8 - 95 - - 1.5(min) - 24 - 145 - High carbon-chromium bearing steel - - - -   1PC 1 6019 07019266 56.99 SGD
Shipped after 2018-06-25
54000[5550] - 60000[6150] - 15.9 - 100 - - 1.5(min) - 24 - 150 - High carbon-chromium bearing steel - - - -   1PC 1 6020 07019275 64.99 SGD
Shipped after 2018-06-21
185000[18800] - 180000[18400] - 15.6 - 180 - - 2.1(min) - 46 - 280 - High carbon-chromium bearing steel - - - -   1PC 1 6036 32998131 409.99 SGD
Shipped after 2018-06-21
40000[4050] - 47500[4850] - 15.6 - 80 - - 1.1(min) - 22 - 125 - High carbon-chromium bearing steel - - - -   1PC 1 6016 07019232 36.99 SGD
Shipped after 2018-06-21
135000[13800] - 137000[13900] - 15.9 - 160 - - 2.1(min) - 38 - 240 - High carbon-chromium bearing steel - - - -   1PC 1 6032 32998113 309.99 SGD
Shipped after 2018-06-21
- 271000 - 6044 - 15.6 220 CN 2.5 - 327 56 233 340 254.5 High carbon-chromium bearing steel (min)3 - Copper alloy cages 235000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6044M 38361784 1,059.99 SGD
Shipped after 2018-06-27
- 410000 - 6056 - 16.0 280 CN 3 - 404 65 296 420 - High carbon-chromium bearing steel (min)4 - Copper alloy cages 300000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6056M 38361811 2,449.99 SGD
Shipped after 2018-06-27
- 725000 - 6076 - 15.9 380 CN 4 - 540 82 400 560 - High carbon-chromium bearing steel (min)5 - Copper alloy cages 455000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6076M 38361863 5,159.99 SGD
Shipped after 2018-06-27
- 825000 - 6080 - 15.7 400 CN 4 - 580 90 420 600 - High carbon-chromium bearing steel (min)5 - Copper alloy cages 510000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6080M 38361872 6,059.99 SGD
Shipped after 2018-06-27
- 895000 - 6084 - 15.8 420 CN 4 - 600 90 440 620 - High carbon-chromium bearing steel (min)5 - Copper alloy cages 530000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6084M 38361881 6,449.99 SGD
Shipped after 2018-06-27
- 226000 - 6040 - 15.6 200 CN 2 - 299 51 211 310 231.5 High carbon-chromium bearing steel (min)2.1 - - 207000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6040 38361766 569.99 SGD
Shipped after 2018-06-27
- 296000 - 6048 - 15.9 240 CN 2.5 - 347 56 253 360 - High carbon-chromium bearing steel (min)3 - Copper alloy cages 244000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6048M 38361793 1,209.99 SGD
Shipped after 2018-06-27
25200[2570] - 30500[3100] - 15.8 - 65 - - 1.1(min) - - - 100 - High carbon-chromium bearing steel - - - -   1PC 1 6013 07019205 25.99 SGD
Shipped after 2018-06-21
80000[8150] - 88000[9000] - 15.7 - 120 - - 2(min) - 28 - 180 - High carbon-chromium bearing steel - - - -   1PC 1 6024 32998077 129.99 SGD
Shipped after 2018-06-21
15200[1550] - 20900[2140] - 15.3 - 45 - - 1(min) - - - 75 - High carbon-chromium bearing steel - - - -   1PC 1 6009 07019162 10.99 SGD
In stock
31000[3150] - 38000[3900] - 15.6 - 70 - - 1.1(min) - 20 - 110 - High carbon-chromium bearing steel - - - -   1PC 1 6014 07019214 26.99 SGD
Shipped after 2018-06-21
33500[3400] - 39500[4050] - 15.8 - 75 - - 1.1(min) - 20 - 115 - High carbon-chromium bearing steel - - - -   1PC 1 6015 07019223 29.99 SGD
Shipped after 2018-06-21
109000[11100] - 110000[11200] - - - 140 - - 2(min) - 33 - 210 - High carbon-chromium bearing steel - - - -   1PC 1 6028 32998095 199.99 SGD
Shipped after 2018-06-21
21200[2170] - 28300[2880] - 15.3 - 55 - - 1.1(min) - - - 90 - High carbon-chromium bearing steel - - - -   1PC 1 6011 07019187 17.99 SGD
In stock
101000[10300] - 106000[10800] - 15.8 - 130 - - 2(min) - 33 - 200 - High carbon-chromium bearing steel - - - -   1PC 1 6026 32998086 149.99 SGD
Shipped after 2018-06-21
- 5050 - 60/22 - 14.0 22 CN 0.6 - 40 - 26 44 26.5 High carbon-chromium bearing steel (min)0.6 - - 9400   1PC 1 60/22 38361206 13.99 SGD
Shipped after 2018-06-26
- 500000 - 6060 - 15.8 300 CN 3 - 444 74 316 460 - High carbon-chromium bearing steel (min)4 - Copper alloy cages 355000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6060M 38361827 2,829.99 SGD
Shipped after 2018-06-27
- 570000 - 6064 - 15.7 320 CN 3 - 464 74 336 480 - High carbon-chromium bearing steel (min)4 - Copper alloy cages 390000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6064M 38361836 3,739.99 SGD
Shipped after 2018-06-27
- 201000 - 6038 - 15.8 190 CN 2 - 279 46 201 290 218 High carbon-chromium bearing steel (min)2.1 - - 188000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6038 38361741 449.99 SGD
Shipped after 2018-06-27
- 375000 - 6052 - 15.8 260 CN 3 - 384 65 276 400 - High carbon-chromium bearing steel (min)4 - Copper alloy cages 291000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6052M 38361802 2,319.99 SGD
Shipped after 2018-06-27
- 7400 - 60/28 - 14.5 28 CN 0.6 - 48 - 32 52 34 High carbon-chromium bearing steel (min)0.6 - - 12500   1PC 1 60/28 38361233 13.99 SGD
Shipped after 2018-06-26
- 660000 - 6068 - 15.6 340 CN 4 - 500 82 360 520 - High carbon-chromium bearing steel (min)5 - Copper alloy cages 440000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6068M 38361845 4,509.99 SGD
Shipped after 2018-06-27
- 9150 - 60/32 - 14.5 32 CN 1 - 53 - 37 58 38.5 High carbon-chromium bearing steel (min)1 - - 15100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60/32 38361267 12.99 SGD
Shipped after 2018-06-27
- 720000 - 6072 - 15.7 360 CN 4 - 520 82 380 540 - High carbon-chromium bearing steel (min)5 - Copper alloy cages 460000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6072M 38361854 4,899.99 SGD
Shipped after 2018-06-27
11500[1180] - 16800[1710] - 15.3 - 40 - - 1(minimum) - 15 - 68 - Highcarbon-chromiumbearingsteel - Openform - -   1PC 1 6008 07019153 8.99 SGD
In stock
1970[201] - 4550[465] - 12.4 - 10 - - 0.3 (min) - 8 - 26 - High carbon-chromium bearing steel - Open type - -   1PC 1 6000 07019074 2.99 SGD
In stock
2370[241] - 5100[520] - 13.0 - 12 - - 0.3 (Minimum) - 8 - 28 - High carbon chromium bearing steel - throw open type - -   1PC 1 6001 07019083 3.99 SGD
In stock
2830[289] - 5600[570] - 13.9 - 15 - - 0.3 (Minimum) - 9 - 32 - High carbon chromium bearing steel - throw open type - -   1PC 1 6002 07019092 3.99 SGD
In stock
3250[330] - 6000[610] - 14.4 - 17 - - 0.3 (Minimum) - 10 - 35 - High carbon chromium bearing steel - throw open type - -   1PC 1 6003 07019101 3.99 SGD
In stock
5000[510] - 9400[955] - 13.8 - 20 - - 0.6 (Minimum) - 12 - 42 - High carbon chromium bearing steel - throw open type - -   1PC 1 6004 07019117 3.99 SGD
In stock
5850[595] - 10100[1030] - 14.5 - 25 - - 0.6 (Minimum) - 12 - 47 - High carbon chromium bearing steel - throw open type - -   1PC 1 6005 07019126 4.99 SGD
In stock
8300[845] - 13200[1350] - 14.7 - 30 - - 1 (min) - 13 - 55 - High carbon-chromium bearing steel - Open type - -   1PC 1 6006 07019135 5.99 SGD
In stock
10300[1050] - 16000[1630] - 14.8 - 35 - - 1 (Minimum) - 14 - 62 - High carbon chromium bearing steel - throw open type - -   1PC 1 6007 07019144 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Farm equipment
5
From Japan
On 2017-08-02 14:55:38
It was saved a lot cheaply. I was saved because I could use without problems.
This review is about item#07019144.
Repair of agricultural machines
5
From Japan
On 2016-10-29 16:12:54
I am satisfied because the price is cheap and the delivery date is fast. Since quality is a domestic manufacturer product, I trust it.
This review is about item#7019126.
Repair of agricultural machines
5
From Japan
On 2016-10-29 10:26:26
I am satisfied because the price is cheap and the delivery date is fast. Since quality is a domestic manufacturer product, I trust it.
This review is about item#7019126.
It can be used as an idle shaft bearing (09262 - 12001) in the gearbox of address V 125 (CF 46 A)
5
From Japan
On 2016-06-04 23:50:00
You can use it without any problem. I could exchange cheaply.
This review is about item#07019083.
Koukann
5
From Japan
On 2016-03-09 20:10:47
Iiyo
This review is about item#07019117.
Machine, for repair of farm equipment.
4
From Japan
On 2015-06-22 11:27:26
Because it is made in Japan, I think that there is no problem with the product. It was good that we could purchase cheaper than purchasing at farm equipment manufacturers and local parts shops, purchase goods and manufacturers of various part numbers and purchase it.
This review is about item#07019117.
Old car rotating part
5
From Japan
On 2015-03-27 19:40:40
Since NSK is also made in Japan, it is purchased. Of course it is okay.
This review is about item#07019117.

Related Products