Buy more than* S$200* and get FREE SHIPPING

The Single-Row Deep Groove Ball Bearing No. 6200 Stand Open Type

4.53 (15)
...see all>
Product Options
ADD TO CART
Remarks Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Remarks Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 16600 - 9500 - 62/28 - 13.9 28 CN 1 - 53 - 33 58 35.5 High carbon-chromium bearing steel (min)1 -   1PC 1 62/28 38364706 8.99 SGD
In stock
Copper alloy cages 255000 - 282000 - 6238 - 15.0 190 CN 3 - 324 55 206 340 236 High carbon-chromium bearing steel (min)4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6238M 38365354 1,189.99 SGD
Shipped after 2018-05-31
Copper alloy cages 227000 - 241000 - 6236 - 15.1 180 CN 3 - 304 54 196 320 223 High carbon-chromium bearing steel (min)4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6236M 38365336 999.99 SGD
Shipped after 2018-05-31
- 185000 - 186000 - 6232 - 15.4 160 CM 2.5 - 277 48 173 290 202 High carbon-chromium bearing steel (min)3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6232 38365293 499.99 SGD
Shipped after 2018-05-31
- 20700 - 11600 - 62/32 - 13.6 32 CN 1 - 60 - 37 65 40 High carbon-chromium bearing steel (min)1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 62/32 38364742 13.99 SGD
Shipped after 2018-05-31
- - 20400[2080] - 31500[3200] - 14.4 - 45 - - 1.1(minimum) - 19 - 85 - Highcarbon-chromiumbearingsteel - Openform   1PC 1 6209 07019835 13.99 SGD
In stock
- - 40000[4100] - 57500[5850] - 14.4 - 65 - - 1.5(min) - 23 - 120 - High carbon-chromium bearing steel - -   1PC 1 6213 07019871 31.99 SGD
In stock
- - 36000[3700] - 52500[5350] - 14.3 - 60 - - 1.5(min) - 22 - 110 - High carbon-chromium bearing steel - -   1PC 1 6212 07019862 24.99 SGD
In stock
- - 71500[7300] - 96000[9800] - 14.5 - 90 - - 2(min) - 30 - 160 - High carbon-chromium bearing steel - -   1PC 1 6218 07019923 67.99 SGD
In stock
- - 44000[4500] - 62000[6350] - 14.5 - 70 - - 1.5(min) - 24 - 125 - High carbon-chromium bearing steel - -   1PC 1 6214 07019887 33.99 SGD
In stock
- - 49500[5050] - 66000[6750] - 14.7 - 75 - - 1.5(min) - 25 - 130 - High carbon-chromium bearing steel - -   1PC 1 6215 07019896 36.99 SGD
In stock
- - 131000[13400] - 155000[15800] - 14.4 - 120 - - 2.1(min) - 40 - 215 - High carbon-chromium bearing steel - -   1PC 1 6224 32998165 219.99 SGD
In stock
- - 23200[2370] - 35000[3600] - 14.4 - 50 - - 1.1(min) - 20 - 90 - High carbon-chromium bearing steel - -   1PC 1 6210 07019844 15.99 SGD
In stock
- - 29300[2980] - 43500[4450] - 14.3 - 55 - - 1.5(min) - 21 - 100 - High carbon-chromium bearing steel - -   1PC 1 6211 07019853 19.99 SGD
In stock
- - 105000[10700] - 133000[13600] - 14.4 - 105 - - 2.1(min) - 36 - 190 - High carbon-chromium bearing steel - -   1PC 1 6221 32998147 109.99 SGD
In stock
- - 146000[14900] - 167000[17000] - 14.5 - 130 - - 3(min) - 40 - 230 - High carbon-chromium bearing steel - -   1PC 1 6226 32998174 239.99 SGD
In stock
- - 53000[5400] - 72500[7400] - 14.6 - 80 - - 2(min) - 26 - 140 - High carbon-chromium bearing steel - -   1PC 1 6216 07019905 42.99 SGD
In stock
- - 82000[8350] - 109000[11100] - 14.4 - 95 - - 2.1(min) - 32 - 170 - High carbon-chromium bearing steel - -   1PC 1 6219 07019932 76.99 SGD
In stock
- - 93000[9500] - 122000[12500] - 14.4 - 100 - - 2.1(min) - 34 - 180 - High carbon-chromium bearing steel - -   1PC 1 6220 07019941 83.99 SGD
In stock
- - 168000[17100] - 176000[18000] - 15.1 - 150 - - 3(min) - 45 - 270 - High carbon-chromium bearing steel - -   1PC 1 6230 32998192 409.99 SGD
In stock
- - 62000[6300] - 84000[8550] - 14.5 - 85 - - 2(min) - 28 - 150 - High carbon-chromium bearing steel - -   1PC 1 6217 07019914 52.99 SGD
In stock
- - 117000[11900] - 144000[14700] - 14.3 - 110 - - 2.1(min) - 38 - 200 - High carbon-chromium bearing steel - -   1PC 1 6222 32998156 139.99 SGD
In stock
- - 150000[15300] - 166000[17000] - 14.9 - 140 - - 3(min) - 42 - 250 - High carbon-chromium bearing steel - -   1PC 1 6228 32998183 289.99 SGD
In stock
- 12900 - 6800 - 62/22 - 13.5 22 CN 1 - 45 - 27 50 29.5 High carbon-chromium bearing steel (min)1 -   1PC 1 62/22 38364654 11.99 SGD
Shipped after 2018-05-30
Copper alloy cages 340000 - 430000 - 6248 - 15.2 240 CN 3 - 424 72 256 440 - High carbon-chromium bearing steel (min)4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6248M 38365415 2,959.99 SGD
Shipped after 2018-05-31
Copper alloy cages 310000 - 375000 - 6244 - 15.1 220 CN 3 - 384 65 236 400 - High carbon-chromium bearing steel (min)4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6244M 38365397 2,059.99 SGD
Shipped after 2018-05-31
Copper alloy cages 269000 - 310000 - 6240 - 15.2 200 CN 3 - 344 58 216 360 252 High carbon-chromium bearing steel (min)4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6240M 38365372 1,559.99 SGD
Shipped after 2018-05-31
Copper alloy cages 212000 - 224000 - 6234 - 15.3 170 CN 3 - 294 52 186 310 215 High carbon-chromium bearing steel (min)4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6234M 38365311 859.99 SGD
Shipped after 2018-05-31
- - 2390[244] - 5100[520] - 13.2 - 10 - - 0.6 (Minimum) - 9 - 30 - High carbon chromium bearing steel - throw open type   1PC 1 6200 07019747 2.99 SGD
In stock
- - 3050[310] - 6800[695] - 12.3 - 12 - - 0.6 (Minimum) - 10 - 32 - High carbon chromium bearing steel - throw open type   1PC 1 6201 07019756 2.99 SGD
In stock
- - 3750[380] - 7650[780] - 13.2 - 15 - - 0.6 (min) - 11 - 35 - High carbon-chromium bearing steel - Open type   1PC 1 6202 07019765 3.99 SGD
In stock
- - 4800[490] - 9550[975] - 13.2 - 17 - - 0.6 (min) - 12 - 40 - High carbon-chromium bearing steel - Open type   1PC 1 6203 07019774 3.99 SGD
In stock
- - 6600[670] - 12800[1300] - 13.1 - 20 - - 1 (min) - 14 - 47 - High carbon-chromium bearing steel - Open type   1PC 1 6204 07019783 4.99 SGD
In stock
- - 7850[800] - 14000[1430] - 13.9 - 25 - - 1 (Minimum) - 15 - 52 - High carbon chromium bearing steel - throw open type   1PC 1 6205 07019792 5.99 SGD
In stock
- - 11300[1150] - 19500[1980] - 13.8 - 30 - - 1 (Minimum) - 16 - 62 - High carbon chromium bearing steel - throw open type   1PC 1 6206 07019801 6.99 SGD
In stock
- - 15300[1560] - 25700[2620] - 13.8 - 35 - - 1.1 (Minimum) - 17 - 72 - High carbon chromium bearing steel - throw open type   1PC 1 6207 07019817 8.99 SGD
In stock
- - 17900[1820] - 29100[2970] - 14.0 - 40 - - 1.1 (Minimum) - 18 - 80 - High carbon chromium bearing steel - throw open type   1PC 1 6208 07019826 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.53
15 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-03-10 04:55:36
Delivery quickly, it was possible to use it without problems. It is a drift, it is a maker item.
This review is about item#07019801.
Used for motorcycle engine
5
From Japan
On 2018-02-06 10:56:10
There is not any abnormality after running 40,000 km. Low price than genuine bearing
This review is about item#7019783.
Mechanical repair
5
From Japan
On 2017-08-29 14:51:05
It is used for repairing the clutch part of radial drilling machine. Retainer - Since it was scattered all the way down, it was replaced and repair was completed. Cheap and good quality
This review is about item#7019835.
Farm equipment
5
From Japan
On 2017-08-02 14:56:36
It was saved a lot cheaply. I was saved because I could use without problems.
This review is about item#07019765.
It is for replacement for repair.
5
From Japan
On 2017-04-24 15:19:15
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#7019835.
Machine maintenance
5
From Japan
On 2016-07-19 09:19:27
Quality is used without problems. Because the delivery date is early, consumable goods are also cheap in price.
This review is about item#07019792.
Maintenance of emergency generator
5
From Japan
On 2016-05-05 20:46:56
It is inexpensive to say anything, it is possible to use it as genuine products equally. Because it is a consumable part, it is a product that is very appreciated and glad.
This review is about item#07019792.
Maintenance of my car
5
From Japan
On 2016-02-04 00:16:15
I forgot whether it's a transfer or a mission but I used it for a car's bearings. I am glad that bearings are available, but it is annoying that there are times when I search for it sometimes does not come out
This review is about item#07019783.
Rotary repair of cultivator
5
From Japan
On 2015-08-17 22:55:25
I was able to use it without problems as usual from what was originally attached to farm equipment. Also the price was saved by cheap than genuine products. I will also use it.
This review is about item#07019792.
Bert Sander's self made
5
From Japan
On 2015-06-08 18:18:27
It is an item with high accuracy and better than price. I used it for my own belt sander. I completely went into the hole of 35 π H 7 made with NC milling machine. The rotation is good, the accuracy of the ball is also good. I think that I want to buy it if it gets broken or I have a chance to use something.
This review is about item#07019765.

Related Products