Buy more than* S$200* and get FREE SHIPPING

The Single-Row Deep Groove Ball Bearing No. 6300 Stand Open Type

5.00 (6)
...see all>
Product Options
ADD TO CART
Type Mounting Dimensions (Maximum Cx)(mm) Mounting Dimensions (Minimum da)(mm) Mounting Dimensions (Minimum Dx)(mm) Dimensions f (mm) Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Dimensions b (mm) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Dimention D2 (phi mm) Coefficient Dimensions rN (mm) Dimention D1 (phimm) Inside Diameter d (phi mm) Dimensions r0 (mm) Mounting Dimension (Maximum da) (mm) Nominal Number Dimension r (mm) Chamfer Dimensions r (mm) Coefficient fo Dimensions a (mm) Width B (mm) Clearance Code Remarks Outside Diameter D (phi mm) Mounting Dimensions (Maximum ra)(mm) Weight (kg) Material Mounting Dimensions (Maximum Da)(mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Mounting Dimensions (Maximum Cx)(mm) Mounting Dimensions (Minimum da)(mm) Mounting Dimensions (Minimum Dx)(mm) Dimensions f (mm) Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Dimensions b (mm) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Dimention D2 (phi mm) Coefficient Dimensions rN (mm) Dimention D1 (phimm) Inside Diameter d (phi mm) Dimensions r0 (mm) Mounting Dimension (Maximum da) (mm) Nominal Number Dimension r (mm) Chamfer Dimensions r (mm) Coefficient fo Dimensions a (mm) Width B (mm) Clearance Code Remarks Outside Diameter D (phi mm) Mounting Dimensions (Maximum ra)(mm) Weight (kg) Material Mounting Dimensions (Maximum Da)(mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Open type - 28.5 - - - 18400 - - 9250 - - - - 22 - 30.5 63/22 (Minimum) 1.1 - 12.4 - 16 CN - 56 1 0.179 High carbon-chromium bearing steel 49.5 Without retaining ring   1PC 1 63/22 38367856 11.99 SGD
Shipped after 2018-01-22
- - - - - 107000[11000] - - 143000[14500] - - 13.3 - - 90 - - - - 3(min) - - 43 - - 190 - - High carbon-chromium bearing steel - -   1PC 1 6318 07020587 139.99 SGD
Shipped after 2018-01-29
- - - - - 141000[14400] - - 173000[17700] - - 13.2 - - 100 - - - - 3(min) - - 47 - - 215 - - High carbon-chromium bearing steel - -   1PC 1 6320 07020605 249.99 SGD
Shipped after 2018-01-25
- - - - - 179000[18300] - - 205000[20900] - - 13.2 - - 110 - - - - 3(min) - - 50 - - 240 - - High carbon-chromium bearing steel - -   1PC 1 6322 32998201 269.99 SGD
Shipped after 2018-01-25
- - - - - 77000[7850] - - 113000[11600] - - 13.2 - - 75 - - - - 2.1(min) - - 37 - - 160 - - High carbon-chromium bearing steel - -   1PC 1 6315 07020553 78.99 SGD
Shipped after 2018-04-11
- - - - - 97000[9850] - - 133000[13500] - - 13.3 - - 85 - - - - 3(min) - - 41 - - 180 - - High carbon-chromium bearing steel - -   1PC 1 6317 07020571 109.99 SGD
Shipped after 2018-01-29
- - - - - 214000[21800] - - 229000[23400] - - 13.6 - - 130 - - - - 4(min) - - 58 - - 280 - - High carbon-chromium bearing steel - -   1PC 1 6326 32998226 609.99 SGD
Shipped after 2018-01-25
- - - - - 86500[8850] - - 123000[12500] - - 13.3 - - 80 - - - - 2.1(min) - - 39 - - 170 - - High carbon-chromium bearing steel - -   1PC 1 6316 07020562 98.99 SGD
Shipped after 2018-01-25
- - - - - 185000[18800] - - 207000[21100] - - 13.5 - - 120 - - - - 3(min) - - 55 - - 260 - - High carbon-chromium bearing steel - -   1PC 1 6324 32998217 489.99 SGD
Shipped after 2018-01-25
- - - - - 44500[4550] - - 71500[7300] - - 13.1 - - 55 - - - - 2(min) - - 29 - - 120 - - High carbon-chromium bearing steel - -   1PC 1 6311 07020517 35.99 SGD
Shipped after 2018-01-25
- - - - - 68000[6950] - - 104000[10600] - - 13.2 - - 70 - - - - 2.1(min) - - 35 - - 150 - - High carbon-chromium bearing steel - -   1PC 1 6314 07020544 62.99 SGD
Shipped after 2018-01-22
- - - - - 119000[12100] - - 153000[15600] - - 13.3 - - 95 - - - - 3(min) - - 45 - - 200 - - High carbon-chromium bearing steel - -   1PC 1 6319 07020596 199.99 SGD
Shipped after 2018-01-29
- - 34.5 - - - 26700 - - 14000 - - - - 28 - 38 63/28 (min)1.1 - 12.4 - - CN - 68 1 - High carbon-chromium bearing steel 61.5 -   1PC 1 63/28 38367883 25.99 SGD
Shipped after 2018-05-01
- - 38.5 - - - 29900 - - 17000 - - - - 32 - 44.5 63/32 (min)1.1 - 13.2 - 20 CN - 75 1 - High carbon-chromium bearing steel 68.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 63/32 38367926 14.99 SGD
N/A
- - 210 - - - 355000 - - 415000 - - - - 190 - - 6338 (min)5 - 14.1 - 78 CN Copper alloy cages 400 4 - High carbon-chromium bearing steel 380 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6338M 38368391 2,709.99 SGD
Shipped after 2018-01-29
- - 220 - - - 380000 - - 445000 - - - - 200 - - 6340 (min)5 - 13.8 - 80 CN Copper alloy cages 420 4 - High carbon-chromium bearing steel 400 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6340M 38368416 3,219.99 SGD
Shipped after 2018-01-29
- - 186 - - - 325000 - - 355000 - - - - 170 - - 6334 (min)4 - 13.6 - 72 CN Copper alloy cages 360 3 - High carbon-chromium bearing steel 344 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6334M 38368355 2,059.99 SGD
Shipped after 2018-01-29
- - 196 - - - 355000 - - 405000 - - - - 180 - - 6336 (min)4 - 13.9 - 75 CN Copper alloy cages 380 3 - High carbon-chromium bearing steel 364 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6336M 38368373 2,319.99 SGD
Shipped after 2018-01-29
- - 166 - - - 274000 - - 284000 - - - - 150 - 203 6330 (min)4 - 13.9 - 65 CM - 320 3 - High carbon-chromium bearing steel 304 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6330 38368312 889.99 SGD
Shipped after 2018-01-29
- - 176 - - - 278000 - - 287000 - - - - 160 - 215.5 6332 (min)4 - 13.9 - 68 CM - 340 3 - High carbon-chromium bearing steel 324 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6332 38368337 1,129.99 SGD
Shipped after 2018-01-29
Openform - - - - 3450[350] - - 8100[825] - - 11.2 - - 10 - - - - 0.6(minimum) - - 11 - - 35 - - Highcarbon-chromiumbearingsteel - -   1PC 1 6300 07020404 3.99 SGD
Shipped after 2018-01-29
Openform - - - - 5450[555] - - 11400[1170] - - 12.3 - - 15 - - - - 1(minimum) - - 13 - - 42 - - Highcarbon-chromiumbearingsteel - -   1PC 1 6302 07020422 3.99 SGD
Shipped after 2018-01-22
Openform - - - - 24000[2450] - - 40500[4150] - - 13.2 - - 40 - - - - 1.5(minimum) - - 23 - - 90 - - Highcarbon-chromiumbearingsteel - -   1PC 1 6308 07020483 19.99 SGD
Shipped after 2018-01-22
- - 118 - - - 184000 - - 154000 - - - - 105 - 138 6321 (min)3 - 13.2 - 49 CM - 225 2.5 - High carbon-chromium bearing steel 212 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6321 38368215 249.99 SGD
Shipped after 2018-01-29
- - 156 - - - 253000 - - 246000 - - - - 140 - 187 6328 (min)4 - 13.6 - 62 CM - 300 3 - High carbon-chromium bearing steel 284 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6328 38368294 739.99 SGD
Shipped after 2018-01-29
throw open type - - - - 4200[425] - - 9700[990] - - 11.1 - - 12 - - - - 1 (Minimum) - - 12 - - 37 - - High carbon chromium bearing steel - -   1PC 1 6301 07020413 3.99 SGD
Shipped after 2018-01-22
throw open type - - - - 6650[675] - - 13600[1390] - - 12.4 - - 17 - - - - 1 (Minimum) - - 14 - - 47 - - High carbon chromium bearing steel - -   1PC 1 6303 07020431 4.99 SGD
Shipped after 2018-01-22
throw open type - - - - 7900[805] - - 15900[1620] - - 12.4 - - 20 - - - - 1.1 (Minimum) - - 15 - - 52 - - High carbon chromium bearing steel - -   1PC 1 6304 07020447 5.99 SGD
Shipped after 2018-01-22
Open type - - - - 11200[1150] - - 20600[2100] - - 13.2 - - 25 - - - - 1.1 (min) - - 17 - - 62 - - High carbon-chromium bearing steel - -   1PC 1 6305 07020456 7.99 SGD
Shipped after 2018-01-22
throw open type - - - - 15000[1530] - - 26700[2720] - - 13.3 - - 30 - - - - 1.1 (Minimum) - - 19 - - 72 - - High carbon chromium bearing steel - -   1PC 1 6306 07020465 9.99 SGD
Shipped after 2018-01-22
throw open type - - - - 19200[1960] - - 33500[3400] - - 13.2 - - 35 - - - - 1.5 (Minimum) - - 21 - - 80 - - High carbon chromium bearing steel - -   1PC 1 6307 07020474 12.99 SGD
Shipped after 2018-01-22
Open type - - - - 32000[3250] - - 53000[5400] - - 13.1 - - 45 - - - - 1.5 (min) - - 25 - - 100 - - High carbon-chromium bearing steel - -   1PC 1 6309 07020492 24.99 SGD
Shipped after 2018-01-22
Open type - - - - 38500[3900] - - 62000[6300] - - 13.2 - - 50 - - - - 2 (Minimum) - - 27 - - 110 - - High carbon-chromium bearing steel - -   1PC 1 6310 07020501 29.99 SGD
Shipped after 2018-01-22
Open type - - - - 52000[5300] - - 82000[8350] - - 13.1 - - 60 - - - - 2.1 (min) - - 31 - - 130 - - High carbon-chromium bearing steel - -   1PC 1 6312 07020526 42.99 SGD
Shipped after 2018-01-25
throw open type - - - - 60000[6100] - - 92500[9450] - - 13.2 - - 65 - - - - 2.1 (Minimum) - - 33 - - 140 - - High carbon chromium bearing steel - -   1PC 1 6313 07020535 51.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Farm equipment
5
From Japan
On 2017-08-02 14:54:37
It was saved a lot cheaply. I was saved because I could use without problems.
This review is about item#07020422.
Scooter engine OH
5
From Japan
On 2016-10-19 20:44:14
It is the quality of trust. There is no problem at all. VERY GOOD !!
This review is about item#7020447.
Substitution for Djebel 200 crankshaft light bearings
5
From Japan
On 2015-11-10 12:26:33
For genuine, the number of bearing balls is 8, this is seven. I was worried whether there was a problem, but it moved safely nearly 40,000 kilometers.
This review is about item#38367883.
Bearing exchange
5
From Japan
On 2015-10-04 07:43:35
It is good feeling
This review is about item#07020465.
Overhaul of motorcycle engine
5
From Japan
On 2015-01-27 21:14:11
Used instead of genuine parts. Since it is a standard item, there is no problem and cheapness is more than anything else.
This review is about item#07020404.
Motorcycle repair
5
From Japan
On 2014-08-03 15:52:12
I heard a noise from the crankshaft bearing of the motorcycle, so I selected this bearing from the model number. I am satisfied with the point that I can buy it cheaper than the manufacturer genuine products and delivery is also fast.
This review is about item#07020456.

Related Products