Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Type Remarks Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Type Remarks Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4000[410] - 15.5 - 20 - - 0.3 (minimum) - 7 - 32 - High carbon-chromium bearing steel - Open form - - 2470[252]   1PC 1 6804 07021104 5.99 SGD
In stock
- 1920[195] - 15.3 - 12 - - 0.3(minimum) - 5 - 21 - Highcarbon-chromiumbearingsteel - Openform - - 1040[106]   1PC 1 6801 07021077 5.99 SGD
In stock
- 6600[670] - 17.2 - 45 - - 0.3(min) - 7 - 58 - High carbon-chromium bearing steel - - - - 6150[625]   1PC 1 6809 07021156 12.99 SGD
Shipped after 2018-01-22
- 12100[1230] - 17.2 - 70 - - 0.6(min) - - - 90 - High carbon-chromium bearing steel - - - - 12700[1300]   1PC 1 6814 07021201 29.99 SGD
Shipped after 2018-01-22
- 12700[1290] - 17.4 - 80 - - 0.6(min) - - - 100 - High carbon-chromium bearing steel - - - - 14500[1470]   1PC 1 6816 07021226 42.99 SGD
Shipped after 2018-01-22
- 18700[1910] - 17.1 - 85 - - 1(min) - - - 110 - High carbon-chromium bearing steel - - - - 20000[2040]   1PC 1 6817 07021235 54.99 SGD
Shipped after 2018-01-22
- 19800[2020] - 17.4 - 105 - - 1(min) - - - 130 - High carbon-chromium bearing steel - - - - 23900[2440]   1PC 1 6821 32998341 90.99 SGD
Shipped after 2018-01-22
- 2070[212] - 15.8 - 15 - - 0.3(min) - 5 - 24 - High carbon-chromium bearing steel - - - - 1260[128]   1PC 1 6802 07021086 5.99 SGD
Shipped after 2018-01-22
- 2630[268] - 15.7 - 17 - - 0.3(min) - 5 - 26 - High carbon-chromium bearing steel - - - - 1570[160]   1PC 1 6803 07021095 5.99 SGD
Shipped after 2018-01-22
- 4500[455] - 16.1 - 25 - - 0.3(min) - 7 - 37 - High carbon-chromium bearing steel - - - - 3150[320]   1PC 1 6805 07021113 6.99 SGD
In stock
- 4700[480] - 16.4 - 30 - - 0.3(min) - 7 - 42 - High carbon-chromium bearing steel - - - - 3650[370]   1PC 1 6806 07021122 8.99 SGD
Shipped after 2018-01-22
- 4900[500] - 16.7 - 35 - - 0.3(min) - 7 - 47 - High carbon-chromium bearing steel - - - - 4100[420]   1PC 1 6807 07021131 9.99 SGD
Shipped after 2018-01-22
- 6400[655] - 17.2 - 50 - - 0.3(min) - 7 - 65 - High carbon-chromium bearing steel - - - - 6200[635]   1PC 1 6810 07021165 26.99 SGD
Shipped after 2018-01-22
- 8800[900] - 17.0 - 55 - - 0.3(min) - 9 - 72 - High carbon-chromium bearing steel - - - - 8500[865]   1PC 1 6811 07021174 26.99 SGD
Shipped after 2018-01-22
- 11500[1170] - 16.9 - 60 - - 0.3(min) - - - 78 - High carbon-chromium bearing steel - - - - 10900[1120]   1PC 1 6812 07021183 25.99 SGD
Shipped after 2018-01-22
- 11900[1220] - 17.0 - 65 - - 0.6(min) - - - 85 - High carbon-chromium bearing steel - - - - 12100[1230]   1PC 1 6813 07021192 28.99 SGD
Shipped after 2018-01-22
- 12500[1280] - 17.3 - 75 - - 0.6(min) - - - 95 - High carbon-chromium bearing steel - - - - 13900[1410]   1PC 1 6815 07021217 35.99 SGD
Shipped after 2018-01-22
- 28900[2950] - 17.3 - 120 - - 1(min) - - - 150 - High carbon-chromium bearing steel - - - - 35500[3650]   1PC 1 6824 32998366 129.99 SGD
Shipped after 2018-01-22
- 47500[4850] - 17.1 - 150 - - 1.1(min) - 20 - 190 - High carbon-chromium bearing steel - - - - 58500[5950]   1PC 1 6830 32998393 259.99 SGD
Shipped after 2018-01-22
840 - 6800 - 14.8 10 CN 0.3 - 17 5 12 19 12 - (min)0.3 - - 1720 -   1PC 1 6800 38370936 4.99 SGD
In stock
78500 - 6836 - 17.2 180 CN 1 - 218.5 22 186.5 225 192 - (min)1.1 - - 60500 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6836 38371277 469.99 SGD
Shipped after 2018-01-24
98000 - 6840 - 17.2 200 CN 1.5 - 242 24 208 250 - - (min)1.5 - Copper alloy cages 74000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6840M 38371295 729.99 SGD
Shipped after 2018-01-24
137000 - 6848 - 17.3 240 CN 2 - 291 28 249 300 - - (min)2 - Copper alloy cages 98500 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6848M 38371313 869.99 SGD
Shipped after 2018-01-24
148000 - 6852 - 17.4 260 CN 2 - 311 28 269 320 - - (min)2 - Copper alloy cages 101000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6852M 38371322 949.99 SGD
Shipped after 2018-01-24
290000 - 6872 - 17.3 360 CN 2 - 429 38 371 440 - - (min)2.1 - Copper alloy cages 192000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6872M 38371374 2,579.99 SGD
Shipped after 2018-01-24
425000 - 6888 - 17.4 440 CN 2 - 529 46 451 540 - - (min)2.1 - Copper alloy cages 248000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6888M 38371417 3,869.99 SGD
Shipped after 2018-01-24
61000 - 6832 - 17.2 160 CN 1 - 193.5 20 166.5 200 170.5 - (min)1.1 - - 48500 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6832 38371252 329.99 SGD
Shipped after 2018-01-24
375000 - 6876 - 17.1 380 CN 2 - 469 46 391 480 - - (min)2.1 - Copper alloy cages 238000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6876M 38371383 3,089.99 SGD
Shipped after 2018-01-24
410000 - 6884 - 17.3 420 CN 2 - 509 46 431 520 - - (min)2.1 - Copper alloy cages 245000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6884M 38371401 3,869.99 SGD
Shipped after 2018-01-24
244000 - 6864 - 17.2 320 CN 2 - 389 38 331 400 - - (min)2.1 - Copper alloy cages 168000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6864M 38371356 2,319.99 SGD
Shipped after 2018-01-24
93500 - 6838 - 17.1 190 CN 1.5 - 323 24 198 240 202.5 - (min)1.5 - - 73000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6838 38371286 479.99 SGD
Shipped after 2018-01-24
265000 - 6868 - 17.3 340 CN 2 - 409 38 351 420 - - (min)2.1 - Copper alloy cages 175000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6868M 38371365 2,579.99 SGD
Shipped after 2018-01-24
107000 - 6844 - 17.4 220 CN 1.5 - 262 24 228 270 233.5 - (min)1.5 - Copper alloy cages 76500 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6844M 38371304 779.99 SGD
Shipped after 2018-01-24
390000 - 6880 - 17.2 400 CN 2 - 489 46 411 500 - - (min)2.1 - Copper alloy cages 241000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6880M 38371392 3,609.99 SGD
Shipped after 2018-01-24
75000 - 6834 - 17.1 170 CN 1 - 208.5 22 176.5 215 182 - (min)1.1 - - 60000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6834 38371261 389.99 SGD
Shipped after 2018-02-14
191000 - 6856 - 17.3 280 CN 2 - 341 33 289 350 - - (min)2 - Copper alloy cages 133000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6856M 38371331 1,089.99 SGD
Shipped after 2018-01-24
233000 - 6860 - 17.1 300 CN 2 - 369 38 311 380 - - (min)2.1 - Copper alloy cages 166000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6860M 38371347 2,009.99 SGD
Shipped after 2018-01-24
550000 - 6892 - 17.1 460 CN 2.5 - 567 56 473 580 - - (min)3 - Copper alloy cages 310000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6892M 38371426 4,509.99 SGD
Shipped after 2018-01-24
575000 - 6896 - 17.2 480 CN 2.5 - 587 56 493 600 - - (min)3 - Copper alloy cages 315000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6896M 38371435 5,159.99 SGD
Shipped after 2018-01-24
- 6350[650] - 17.0 - 40 - - 0.3(min) - 7 - 52 - High carbon-chromium bearing steel - - - - 5550[565]   1PC 1 6808 07021147 16.99 SGD
Shipped after 2018-01-22
- 19000[1940] - 17.2 - 90 - - 1(min) - - - 115 - High carbon-chromium bearing steel - - - - 21000[2140]   1PC 1 6818 07021244 62.99 SGD
Shipped after 2018-01-22
- 19300[1970] - 17.2 - 95 - - 1(min) - - - 120 - High carbon-chromium bearing steel - - - - 22000[2240]   1PC 1 6819 07021253 70.99 SGD
Shipped after 2018-01-22
- 19600[2000] - 17.3 - 100 - - 1(min) - - - 125 - High carbon-chromium bearing steel - - - - 23000[22340]   1PC 1 6820 07021262 81.99 SGD
Shipped after 2018-01-22
- 37000[3750] - 17.1 - 130 - - 1.1(min) - - - 165 - High carbon-chromium bearing steel - - - - 44000[4450]   1PC 1 6826 32998375 149.99 SGD
Shipped after 2018-01-22
- 38500[3900] - 17.3 - 140 - - 1.1(min) - - - 175 - High carbon-chromium bearing steel - - - - 48000[4850]   1PC 1 6828 32998384 199.99 SGD
Shipped after 2018-01-22
- 28100[2860] - 17.1 - 110 - - 1(min) - - - 140 - High carbon-chromium bearing steel - - - - 32500[3350]   1PC 1 6822 32998357 119.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Driving hobby supplies
5
From Japan
On 2015-08-07 15:19:52
There is no doubt.
This review is about item#07021077.
Driving hobby supplies
5
From Japan
On 2015-07-08 15:02:49
Of course quality is good and we appreciate the speed of correspondence of Monotaro
This review is about item#07021077.
Engine OH
5
From Japan
On 2013-07-11 22:08:20
I used it under the waist of KSR. I feel that it is turning smoothly.
This review is about item#07021104.

Related Products