Buy more than* S$200* and get FREE SHIPPING

The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type

4.00 (1)
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
...see all>
Product Options
ADD TO CART
Remarks Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Coefficient fo Clearance Code Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Mounting Dimension (Maximum da) (mm) Type Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Remarks Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Coefficient fo Clearance Code Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Mounting Dimension (Maximum da) (mm) Type Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Copper alloy cages - 204000 - 255000 - 6952 260 16.5 CN - 2 46 349 360 271 High carbon-chromium bearing steel - - (min)2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6952M 38373133 1,189.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 269000 - 370000 - 6960 300 16.4 CN - 2.5 56 407 420 313 High carbon-chromium bearing steel - - (min)3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6960M 38373151 2,449.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 335000 - 540000 - 6980 400 16.7 CN - 3 65 524 540 416 High carbon-chromium bearing steel - - (min)4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6980M 38373203 3,739.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 113000 - 127000 - 6938 190 16.6 CN - 2 33 251 260 199 High carbon-chromium bearing steel - - (min)2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6938M 38373097 539.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 143000 - 158000 - 6940 200 16.4 CN - 2 38 269 280 211 High carbon-chromium bearing steel 222 - (min)2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6940M 38373106 649.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 146000 - 169000 - 6944 220 16.6 CN - 2 38 289 300 231 High carbon-chromium bearing steel 242 - (min)2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6944M 38373115 829.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 154000 - 190000 - 6948 240 16.8 CN - 2 38 309 320 251 High carbon-chromium bearing steel 262 - (min)2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6948M 38373124 919.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 266000 - 375000 - 6964 320 16.5 CN - 2.5 56 427 440 333 High carbon-chromium bearing steel - - (min)3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6964M 38373167 2,709.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 280000 - 425000 - 6972 360 16.7 CN - 2.5 56 467 480 373 High carbon-chromium bearing steel - - (min)3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6972M 38373185 3,219.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 325000 - 510000 - 6976 380 16.6 CN - 3 65 504 520 396 High carbon-chromium bearing steel - - (min)4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6976M 38373194 3,609.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 395000 - 680000 - 6988 440 16.6 CN - 3 74 584 600 456 High carbon-chromium bearing steel - - (min)4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6988M 38373221 4,899.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 450000 - 815000 - 6996 480 16.6 CN - 4 78 630 650 500 High carbon-chromium bearing steel - - (min)5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6996M 38373246 8,259.99 SGD
Shipped after 2018-01-24
- - 42500 - 42000 - 6921 105 16.5 CN - 1 20 138.5 145 111.5 High carbon-chromium bearing steel 116 - (min)1.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6921 38373002 84.99 SGD
Shipped after 2018-01-24
- - 85000 - 90500 - 6930 150 16.5 CN - 2 28 201 210 159 High carbon-chromium bearing steel 166 - (min)2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6930 38373054 219.99 SGD
Shipped after 2018-01-24
- - 87000 - 96000 - 6932 160 16.6 CN - 2 28 211 220 169 High carbon-chromium bearing steel 176 - (min)2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6932 38373063 299.99 SGD
Shipped after 2018-01-24
- - 119000 - 128000 - 6936 180 16.4 CN - 2 33 241 250 189 High carbon-chromium bearing steel 198.5 - (min)2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6936 38373081 419.99 SGD
Shipped after 2018-02-01
Copper alloy cages - 273000 - 400000 - 6968 340 16.6 CN - 2.5 56 447 460 353 High carbon-chromium bearing steel - - (min)3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6968M 38373176 2,959.99 SGD
Shipped after 2018-01-24
- - 86000 - 97000 - 6934 170 16.7 CN - 2 28 221 230 179 High carbon-chromium bearing steel 186 - (min)2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6934 38373072 329.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 340000 - 570000 - 6984 420 16.8 CN - 3 65 544 560 436 High carbon-chromium bearing steel - - (min)4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6984M 38373212 4,259.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 405000 - 720000 - 6992 460 16.7 CN - 3 74 604 620 476 High carbon-chromium bearing steel - - (min)4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6992M 38373237 5,679.99 SGD
Shipped after 2018-01-24
Copper alloy cages - 209000 - 272000 - 6956 280 16.6 CN - 2 46 369 380 291 High carbon-chromium bearing steel - - (min)2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6956M 38373142 2,189.99 SGD
Shipped after 2018-01-24
- 2550[260] - 4600[470] - 14.7 - 17 - - 0.3(min) - 7 - 30 - High carbon-chromium bearing steel - - -   1PC 1 6903 07021682 4.99 SGD
In stock
- 3700[375] - 6400[650] - 14.7 - 20 - - 0.3(min) - 9 - 37 - High carbon-chromium bearing steel - - -   1PC 1 6904 07021691 5.99 SGD
In stock
- 13300[1350] - 16000[1630] - 16.2 - 55 - - 1(min) - - - 80 - High carbon-chromium bearing steel - - -   1PC 1 6911 07021761 19.99 SGD
Shipped after 2018-03-13
- 16300[1660] - 19400[1980] - 16.2 - 60 - - 1(min) - - - 85 - High carbon-chromium bearing steel - - -   1PC 1 6912 07021777 18.99 SGD
Shipped after 2018-01-23
- 21200[2160] - 23700[2420] - 16.3 - 70 - - 1(min) - - - 100 - High carbon-chromium bearing steel - - -   1PC 1 6914 07021795 25.99 SGD
Shipped after 2018-01-22
- 42000[4250] - 43000[4350] - 16.4 - 100 - - 1.1(min) - 20 - 140 - High carbon-chromium bearing steel - - -   1PC 1 6920 07021856 68.99 SGD
Shipped after 2018-01-22
- 54000[5500] - 53000[5400] - 16.5 - 120 - - 1.1(min) - 22 - 165 - High carbon-chromium bearing steel - - -   1PC 1 6924 32998411 119.99 SGD
Shipped after 2018-01-22
- 5000[510] - 7250[740] - 15.8 - 30 - - 0.3(min) - 9 - 47 - High carbon-chromium bearing steel - - -   1PC 1 6906 07021716 9.99 SGD
Shipped after 2018-01-18
- 44500[4550] - 43500[4450] - 16.6 - 110 - - 1.1(min) - 20 - 150 - High carbon-chromium bearing steel - - -   1PC 1 6922 32998402 99.99 SGD
Shipped after 2018-01-22
- 16100[1640] - 17400[1770] - 16.6 - 65 - - 1(min) - - - 90 - High carbon-chromium bearing steel - - -   1PC 1 6913 07021786 21.99 SGD
Shipped after 2018-01-22
- 22600[2300] - 24400[2480] - 16.5 - 75 - - 1(min) - - - 105 - High carbon-chromium bearing steel - - -   1PC 1 6915 07021804 28.99 SGD
Shipped after 2018-01-23
- 24000[2450] - 25000[2540] - 16.6 - 80 - - 1(min) - - - 110 - High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6916 07021813 38.99 SGD
Shipped after 2018-04-17
- 29600[3000] - 32000[3250] - 16.4 - 85 - - 1.1(min) - - - 120 - High carbon-chromium bearing steel - - -   1PC 1 6917 07021822 43.99 SGD
Shipped after 2018-01-23
- 33500[3400] - 33500[3450] - 16.6 - 95 - - 1.1(min) - - - 130 - High carbon-chromium bearing steel - - -   1PC 1 6919 07021847 59.99 SGD
Shipped after 2018-01-22
- 11700[1200] - 14500[1480] - 16.1 - 50 - - 0.6(min) - - - 72 - High carbon-chromium bearing steel - - -   1PC 1 6910 07021752 13.99 SGD
Shipped after 2018-01-23
- 31500[3200] - 33000[3350] - 16.5 - 90 - - 1.1(min) - - - 125 - High carbon-chromium bearing steel - - -   1PC 1 6918 07021831 51.99 SGD
Shipped after 2018-01-22
- 67500[6850] - 65000[6650] - 16.5 - 130 - - 1.5(min) - 24 - 180 - High carbon-chromium bearing steel - - -   1PC 1 6926 32998427 139.99 SGD
Shipped after 2018-01-22
- 4550[460] - 7050[715] - 15.4 - 25 - - 0.3(min) - 9 - 42 - High carbon-chromium bearing steel - - -   1PC 1 6905 07021707 5.99 SGD
In stock
- 7250[740] - 10600[1080] - 15.5 - 35 - - 0.6(min) - - - 55 - High carbon-chromium bearing steel - - -   1PC 1 6907 07021725 7.99 SGD
Shipped after 2018-01-23
- 10000[1020] - 13700[1390] - 15.7 - 40 - - 0.6(min) - - - 62 - High carbon-chromium bearing steel - - -   1PC 1 6908 07021734 8.99 SGD
Shipped after 2018-01-18
- 72000[7300] - 66500[6800] - 16.6 - 140 - - 1.5(min) - 24 - 190 - High carbon-chromium bearing steel - - -   1PC 1 6928 32998436 169.99 SGD
Shipped after 2018-01-22
- 10900[1110] - 14100[1440] - 15.9 - 45 - - 0.6(min) - - - 68 - High carbon-chromium bearing steel - - -   1PC 1 6909 07021743 12.99 SGD
Shipped after 2018-01-18
- 1270[129] - 2700[275] - 14.0 - 10 - - 0.3 (min) - 6 - 22 - High carbon-chromium bearing steel - Open type -   1PC 1 6900 07021655 4.99 SGD
In stock
- 1460[149] - 2890[295] - 14.5 - 12 - - 0.3 (Minimum) - 6 - 24 - High carbon chromium bearing steel - throw open type -   1PC 1 6901 07021664 4.99 SGD
In stock
- 2260[230] - 4350[440] - 14.3 - 15 - - 0.3 (Minimum) - 7 - 28 - High carbon chromium bearing steel - throw open type -   1PC 1 6902 07021673 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Parts of loom
4
From Japan
On 2015-01-12 14:07:42
Used as a substitute for a two-dollar bearing attached to a cam lever of a repair loom, the problem is durability.
This review is about item#07021734.

Related Products