Buy more than* S$200* and get FREE SHIPPING

Single thrust ball bearing 2900 series

5.00 (1)
JIS Grade
0
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Weight (g) Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Basic Static Load Rating Ca (N) Basic Static Load Rating Coa (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width T (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Weight (g) Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Basic Static Load Rating Ca (N) Basic Static Load Rating Coa (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width T (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 107 0.6 38 42 20200 42000 5600 3700 14 30 1pc 1 2906 68556896 13.99 SGD
Shipped after 2018-02-26
120 670 0.6 102 108 59500 190000 2900 1900 22 90 1pc 1 2918 68556905 53.99 SGD
Shipped after 2018-02-23
45 93 0.6 33 37 19300 37000 5900 3900 14 25 1pc 1 2905 68556887 12.99 SGD
Shipped after 2018-02-23
55 137 0.6 43 47 29900 62000 5000 3300 16 35 1pc 1 2907 07031141 12.99 SGD
In stock
110 600 0.6 92 98 57000 171000 3000 2000 22 80 1pc 1 2916 07031236 48.99 SGD
Shipped after 2018-02-23
37 55 0.6 27 30 14800 26600 7100 4700 12 20 1pc 1 2904 07031114 8.99 SGD
Shipped after 2018-02-26
60 150 0.6 48 52 31000 70000 4800 3200 16 40 1pc 1 2908 07031157 14.99 SGD
N/A
115 640 0.6 97 103 59000 184000 2900 1900 22 85 1pc 1 2917 07031245 51.99 SGD
Shipped after 2018-02-23
130 795 0.6 109 116 75500 236000 2600 1700 25 95 1pc 1 2919 07031263 72.99 SGD
Shipped after 2018-02-23
74 255 0.6 60 64 38500 94000 4100 2700 18 50 1pc 1 2910 07031175 18.99 SGD
Shipped after 2018-02-22
82 275 0.6 69 73 40500 108000 3900 2600 18 60 1pc 1 2912 07031193 25.99 SGD
Shipped after 2018-02-23
95 400 0.6 80 85 49000 140000 3400 2200 20 70 1pc 1 2914 07031211 36.99 SGD
Shipped after 2018-02-23
135 930 0.6 114 121 78000 253000 2500 1700 25 100 1pc 1 2920 07031272 89.99 SGD
Shipped after 2018-02-23
31 41 0.6 21 25 14300 22800 7700 5100 12 15 1pc 1 2902 07031096 8.99 SGD
In stock
100 425 0.6 85 90 51000 151000 3300 2200 20 75 1pc 1 2915 07031227 42.99 SGD
N/A
90 374 0.6 75 80 47500 129000 3500 2300 20 65 1pc 1 2913 07031202 32.99 SGD
Shipped after 2018-02-23
35 45 0.6 25 28 14400 24700 7300 4800 12 18 1pc 1 2903 07031105 11.99 SGD
Shipped after 2018-02-26
26 35 - - - 12700 17100 8400 5600 12 10 1pc 1 2900 07031071 10.99 SGD
Shipped after 2018-02-23
78 270 0.6 64 69 40000 103000 4000 2600 18 55 1pc 1 2911 07031184 21.99 SGD
Shipped after 2018-02-23
68 199 0.6 54 59 32500 77500 4500 3000 16 45 1pc 1 2909 07031166 18.99 SGD
Shipped after 2018-02-26
28 37 0.6 18.4 21.6 13200 19000 8100 5400 12 12 1pc 1 2901 07031087 9.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As part replacement of milling machine
5
From Japan
On 2017-06-30 14:38:39
If you ask the manufacturer, you will be billed 1500-2500 yen. I am using the same size for the same. It is a good product.
This review is about item#7031096.

Related Products