Buy more than* S$200* and get FREE SHIPPING

Single-Direction Thrust Ball Bearing No. 51100 Stand

5.00 (3)
...see all>
Product Options
ADD TO CART
Mounting Dimensions (Maximum Da1)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Outside Diameter D (phi mm) Inner Diameter D1(dia. Mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Outside Diameter d1 (mm) Thickness T (mm) Inside Diameter d (phi mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Maximum Da1)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Outside Diameter D (phi mm) Inner Diameter D1(dia. Mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Outside Diameter d1 (mm) Thickness T (mm) Inside Diameter d (phi mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 0.6(min) 0.6 52 37(Min) - 45 20400 44500 52(Max) - 35 12 1PC 1 51107 07029127 12.99 SGD
Shipped after 2018-03-01
80 1(min) 1 95 72(Min) - 85 43000 127000 95(Max) - 70 18 1PC 1 51114 07029197 23.99 SGD
Shipped after 2018-03-01
20 0.3(min) 0.3 28 16(Min) - 23 10500 16800 28(Max) 9 15 9 1PC 1 51102 07029075 7.99 SGD
Shipped after 2018-03-01
95 1(min) 1 110 87(Min) - 100 46000 150000 110(Max) 19 85 19 1PC 1 51117 07029224 34.99 SGD
Shipped after 2018-02-28
53 0.6(min) 0.6 65 47(Min) - 57 27800 69000 65(Max) - 45 14 1PC 1 51109 07029145 12.99 SGD
Shipped after 2018-03-02
75 1(min) 1 90 67(Min) - 80 41500 117000 90(Max) - 65 18 1PC 1 51113 07029181 27.99 SGD
Shipped after 2018-03-05
58 0.6(min) 0.6 70 52(Min) - 62 28800 75500 70(Max) - 50 14 1PC 1 51110 07029154 20.99 SGD
Shipped after 2018-03-01
70 1(min) 1 85 62(Min) - 75 41500 113000 85(Max) - 60 17 1PC 1 51112 07029172 19.99 SGD
Shipped after 2018-02-28
85 1(min) 1 100 77(Min) - 90 44500 136000 100(Max) 19 75 19 1PC 1 51115 07029206 27.99 SGD
Shipped after 2018-03-02
102 1(min) 1 120 92(Min) - 108 59500 190000 120(Max) 22 90 22 1PC 1 51118 07029233 -
Discontinued
[x]
64 0.6(min) 0.6 78 57(Min) - 69 35000 93000 78(Max) - 55 16 1PC 1 51111 07029163 16.99 SGD
Shipped after 2018-03-01
90 1(min) 1 105 82(Min) - 95 44500 141000 105(Max) 19 80 19 1PC 1 51116 07029215 30.99 SGD
Shipped after 2018-02-28
114 1(min) 1 135 102(Min) - 121 85000 268000 135(Max) 25 100 25 1PC 1 51120 07029242 60.99 SGD
Shipped after 2018-03-02
16 0.3 (Minimum) 0.3 24 11 (Minimum) Flat-surface seat type 18 10000 14000 24 (Maximum) 9 10 9 1PC 1 51100 07029057 7.99 SGD
Shipped after 2018-03-01
18 0.3 (min) 0.3 26 13 (minimum) Flat-surface seat type 20 10300 15400 26 (max) 9 12 9 1PC 1 51101 07029066 7.99 SGD
In stock
22 0.3 (Minimum) 0.3 30 18 (Minimum) Flat-surface seat type 25 10800 18200 30 (Maximum) 9 17 9 1PC 1 51103 07029084 7.99 SGD
Shipped after 2018-03-02
26 0.3 (Minimum) 0.3 35 21 (Minimum) Flat-surface seat type 29 14300 24700 35 (Maximum) 10 20 10 1PC 1 51104 07029093 7.99 SGD
In stock
32 0.6 (Minimum) 0.6 42 26 (Minimum) Flat-surface seat type 35 19500 37000 42 (Maximum) 11 25 11 1PC 1 51105 07029102 8.99 SGD
In stock
37 0.6 (min) 0.6 47 32 (minimum) Flat-surface seat type 40 20400 42000 47 (max) 11 30 11 1PC 1 51106 07029111 8.99 SGD
In stock
48 0.6 (min) 0.6 60 42 (minimum) Flat-surface seat type 52 26900 63000 60 (max) 13 40 13 1PC 1 51108 07029136 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Crane car
5
From Japan
On 2015-02-26 13:15:48
good
This review is about item#07029145.
Maintenance of tea machine
5
From Japan
On 2014-07-08 19:30:22
It is lower price, satisfactory quality, no problem than purchasing normally. I also want to purchase.
Bearings of winding bobbins (due to load applied also in the axial direction)
5
From Japan
On 2014-04-02 18:02:31
Since the dimensions are fixed, only this size can be used. Because the load is large, we are exchanging when movement gets worse, but I think that it is inevitable.
This review is about item#07029075.

Related Products