Buy more than* S$200* and get FREE SHIPPING

Double row angular contact ball bearing

Contact Angle (α)
30degree
JIS Grade
0
...see all>
Product Options
ADD TO CART
Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9250 15000 17000 12000 0.6 35 22 17 17.5 40 90 1pc 1 5203 07028831 21.99 SGD
Shipped after 2018-03-02
29500 40000 9500 7000 1 65 42 35 27 72 430 1pc 1 5207 07028874 39.99 SGD
Shipped after 2018-03-02
34000 45500 8000 6000 1 73 47 40 30.2 80 570 1pc 1 5208 07028883 47.99 SGD
Shipped after 2018-03-02
39000 51000 7500 5500 1 78 52 45 30.2 85 620 1pc 1 5209 07028892 54.99 SGD
Shipped after 2018-03-02
56500 67500 6300 4500 1.5 91 64 55 33.3 100 960 1pc 1 5211 07028917 67.99 SGD
Shipped after 2018-03-02
62000 76000 5600 4300 1.5 101 69 60 36.5 110 1360 1pc 1 5212 07028926 81.99 SGD
Shipped after 2018-03-02
44500 54500 6700 5000 1 83 57 50 30.2 90 670 1pc 1 5210 07028901 57.99 SGD
Shipped after 2018-03-02
12700 20000 14000 10000 1 41 26 20 20.6 47 120 1pc 1 5204 07028847 22.99 SGD
Shipped after 2018-03-01
84500 96500 5000 3800 1.5 116 79 70 39.7 125 1820 1pc 1 5214 07028944 109.99 SGD
Shipped after 2018-03-02
77000 89000 5300 3900 1.5 111 74 65 38.1 120 1660 1pc 1 5213 07028935 93.99 SGD
Shipped after 2018-03-02
85500 96000 4700 3400 1.5 121 84 75 41.3 130 1910 1pc 1 5215 07028953 129.99 SGD
Shipped after 2018-03-02
5950 10700 22000 16000 0.6 27 17 12 15.9 32 60 1pc 1 5201 68556214 15.99 SGD
Shipped after 2018-03-02
15100 21800 13000 9500 1 46 31 25 20.6 52 190 1pc 1 5205 07028856 25.99 SGD
Shipped after 2018-03-02
21700 30500 11000 8000 1 56 36 30 23.8 62 290 1pc 1 5206 07028865 28.99 SGD
Shipped after 2018-02-26
7200 11900 19000 14000 0.6 30 20 15 15.9 35 70 1pc 1 5202 68556223 14.99 SGD
Shipped after 2018-03-02
4000 7300 24000 18000 0.6 25 15 10 14.3 30 50 1pc 1 5200 68556205 18.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products