Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

...see all>
Product Options
ADD TO CART
Width B (mm) Nominal Number Outside Diameter D (phi mm) Retaining Ring Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Standard Static Rating Load Cor (N) Allowable Number of Rotations (min-1r.p.m) Standard Dynamic Load Rating Cr (N) Chamfer Dimensions r (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Nominal Number Outside Diameter D (phi mm) Retaining Ring Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Standard Static Rating Load Cor (N) Allowable Number of Rotations (min-1r.p.m) Standard Dynamic Load Rating Cr (N) Chamfer Dimensions r (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 100 - 0.438 1.0 High carbon-chromium bearing steel 94 - 71 30500 25200 65 - Grease lubrication : 6500 - 1.1(min) - 1PC 1 6013-2NKE 07025785 31.99 SGD
Shipped after 2018-04-27
20 6014 110 Without retaining ring - - High carbon-chromium bearing steel - - - - - 70 31000 - 38000 - 6100 1PC 1 6014-2NKE 38295476 34.99 SGD
Shipped after 2018-04-27
20 6015 115 Without retaining ring - - High carbon-chromium bearing steel - - - - - 75 33500 - 39500 - 5700 1PC 1 6015-2NKE 38295485 38.99 SGD
Shipped after 2018-04-27
22 6016 125 Without retaining ring - - High carbon-chromium bearing steel - - - - - 80 - - - - - 1PC 1 6016-2NK 38295494 45.99 SGD
Shipped after 2018-04-27
24 6018 140 Without retaining ring - - High carbon-chromium bearing steel - - - - - 90 - - - - - 1PC 1 6018-2NK 38295512 58.99 SGD
Shipped after 2018-04-27
33 6026 200 Without retaining ring - - High carbon-chromium bearing steel - - - - - 130 - - - - - 1PC 1 6026-2NK 38295573 199.99 SGD
Shipped after 2018-04-27
28 6022 170 Without retaining ring - - High carbon-chromium bearing steel - - - - - 110 - - - - - 1PC 1 6022-2NK 38295555 139.99 SGD
Shipped after 2018-04-27
28 6024 180 Without retaining ring - - High carbon-chromium bearing steel - - - - - 120 - - - - - 1PC 1 6024-2NK 38295564 169.99 SGD
Shipped after 2018-04-27
22 6017 130 Without retaining ring - - High carbon-chromium bearing steel - - - - - 85 - - - - - 1PC 1 6017-2NK 38295503 52.99 SGD
Shipped after 2018-04-27
24 6019 145 Without retaining ring - - High carbon-chromium bearing steel - - - - - 95 - - - - - 1PC 1 6019-2NK 38295521 69.99 SGD
Shipped after 2018-04-27
24 6020 150 Without retaining ring - - High carbon-chromium bearing steel - - - - - 100 - - - - - 1PC 1 6020-2NK 38295537 80.99 SGD
Shipped after 2018-04-27
26 6021 160 Without retaining ring - - High carbon-chromium bearing steel - - - - - 105 - - - - - 1PC 1 6021-2NK 38295546 119.99 SGD
Shipped after 2018-04-27
33 6028 210 Without retaining ring - - High carbon-chromium bearing steel - - - - - 140 - - - - - 1PC 1 6028-2NK 38295582 229.99 SGD
Shipped after 2018-04-27
8 - 26 - - 0.3 - 24 - 12 4550 1970 10 - Grease lubrication : 22000 - 0.3(min) - 1PC 1 6000-2NKE 68555067 -
Discontinued
[x]
- - 95 - 0.418 1.0 High carbon-chromium bearing steel 89 - 66 29400 23200 60 - Grease lubrication : 7000 - 1.1(min) - 1PC 1 6012-2NKE 06949074 25.99 SGD
Shipped after 2018-04-27
- - 55 - 0.117 1.0 High carbon-chromium bearing steel 50 - 35 13200 8300 30 - Grease lubrication : 12000 - 1(min) - 1PC 1 6006-2NKE 06949013 8.99 SGD
Shipped after 2018-04-26
- - 90 - 0.384 1.0 High carbon-chromium bearing steel 84 - 61 28300 21300 55 - Grease lubrication : 7500 - 1.1(min) - 1PC 1 6011-2NKE 06949065 24.99 SGD
Shipped after 2018-04-27
- - 75 - 0.246 1.0 High carbon-chromium bearing steel 70 - 50 20900 15200 45 - Grease lubrication : 8800 - 1(min) - 1PC 1 6009-2NKE 06949047 16.99 SGD
Shipped after 2018-04-27
- - 68 - 0.194 0.3 High carbon-chromium bearing steel 50 - 42 16800 11500 40 - Grease lubrication : 9500 - 1(min) - 1PC 1 6008-2NKE 06949031 12.99 SGD
Shipped after 2018-04-26
- - 62 - 0.156 1.0 High carbon-chromium bearing steel 57 - 40 16000 10300 35 - Grease lubrication : 11000 - 1(min) - 1PC 1 6007-2NKE 06949022 10.99 SGD
Shipped after 2018-04-26
- - 80 - 0.264 1.0 High carbon-chromium bearing steel 75 - 55 21800 16600 50 - Grease lubrication : 8300 - 1(min) - 1PC 1 6010-2NKE 06949056 21.99 SGD
Shipped after 2018-04-27
12 - 42 - 0.07 0.6 High carbon chromium bearing steel 38 On both sides, non-contact seal type 24 9400 5000 20 - Grease lubrication: 17000 - 0.6 (minimum) - 1PC 1 6004-2NKE 06948995 5.99 SGD
Shipped after 2018-04-23
8 - 26 - 0.019 0.3 High carbon chromium bearing steel 24 Double non-contactor type 12 4550 1970 10 - Grease lubrication: 30000 - 0.3 (Minimum) - 1PC 1 6000-2NKE 06948952 3.99 SGD
Shipped after 2018-04-25
8 - 28 - 0.023 0.3 High carbon chromium bearing steel 26 Double non-contactor type 14 5100 2390 12 - Grease lubrication: 27000 - 0.3 (Minimum) - 1PC 1 6001-2NKE 06948961 3.99 SGD
Shipped after 2018-04-23
9 - 32 - 0.032 0.3 High carbon-chromium bearing steel 30 Double non-contactor type 17 5600 2840 15 - Grease lubrication: 23000 - 0.3 (min) - 1PC 1 6002-2NKE 06948977 4.99 SGD
Shipped after 2018-04-23
10 - 35 - 0.039 0.3 High carbon-chromium bearing steel 33 Double non-contactor type 19 6000 3250 17 - Grease lubrication: 20000 - 0.3 (min) - 1PC 1 6003-2NKE 06948986 4.99 SGD
Shipped after 2018-04-23
12 - 47 - 0.079 0.6 High carbon chromium bearing steel 43 Double non-contactor type 29 10100 5850 25 - Grease lubrication: 15000 - 0.6 (Minimum) - 1PC 1 6005-2NKE 06949004 5.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products