Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6200 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

4.50 (4)
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Standard Static Rating Load Cor (N) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating Cr (N) Standard Dynamic Load Rating (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Static Rating Load (N) Nominal Number Inside Diameter d (phi mm) Retaining Ring Allowable Number of Rotations (min-1r.p.m) Dimensions B (mm) Chamfer Dimensions r (mm) Dimensions D (mm) Width B (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Standard Static Rating Load Cor (N) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating Cr (N) Standard Dynamic Load Rating (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Static Rating Load (N) Nominal Number Inside Diameter d (phi mm) Retaining Ring Allowable Number of Rotations (min-1r.p.m) Dimensions B (mm) Chamfer Dimensions r (mm) Dimensions D (mm) Width B (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Both non-contact seal type - - - - - 40000 - 57000 - 5500 - 6213 - Without retaining ring - 23 - 120 - 65 1PC 1 6213-2NKE 38298565 39.99 SGD
Shipped after 2018-02-28
- Both non-contact seal type - - - - - 49500 - 66000 - 4800 - 6215 - Without retaining ring - 25 - 130 - 75 1PC 1 6215-2NKE 38298583 47.99 SGD
Shipped after 2018-02-28
- Both non-contact seal type - - - - - 62000 - 84000 - 4300 - 6217 - Without retaining ring - 28 - 150 - 85 1PC 1 6217-2NK 38298601 64.99 SGD
Shipped after 2018-02-28
- Both non-contact seal type - - - - - 81500 - 109000 - 3800 - 6219 - Without retaining ring - 32 - 170 - 95 1PC 1 6219-2NK 38298626 87.99 SGD
Shipped after 2018-02-28
- Both non-contact seal type - - - - - 93000 - 122000 - 3600 - 6220 - Without retaining ring - 34 - 180 - 100 1PC 1 6220-2NK 38298635 109.99 SGD
Shipped after 2018-02-28
- Both non-contact seal type - - - - - - - - - - - 6221 - Without retaining ring - 36 - 190 - 105 1PC 1 6221-2NK 38298644 149.99 SGD
Shipped after 2018-02-28
- Both non-contact seal type - - - - - - - - - - - 6226 - Without retaining ring - 40 - 230 - 130 1PC 1 6226-2NK 38298671 289.99 SGD
Shipped after 2018-02-28
- Both non-contact seal type - - - - - 53000 - 72500 - 4500 - 6216 - Without retaining ring - 26 - 140 - 80 1PC 1 6216-2NK 38298592 57.99 SGD
Shipped after 2018-02-28
85 - 0.407 1.0 High carbon-chromium bearing steel 78 - - 52 - 32500 - 20500 - 45 - Grease lubrication : 7600 - 1.1(min) - 19 - 1PC 1 6209-2NKE 06949171 21.99 SGD
Shipped after 2018-02-28
90 - 0.463 1.0 High carbon-chromium bearing steel 83 - - 57 - 35000 - 23200 - 50 - Grease lubrication : 7000 - 1.1(min) - 20 - 1PC 1 6210-2NKE 06949187 21.99 SGD
Shipped after 2018-02-27
100 - 0.607 1.5 High carbon-chromium bearing steel 91 - - 64 - 43500 - 29300 - 55 - Grease lubrication : 6300 - 1.5(min) - 21 - 1PC 1 6211-2NKE 06949196 25.99 SGD
Shipped after 2018-02-28
110 - 0.783 1.5 High carbon-chromium bearing steel 101 - - 69 - 52500 - 36000 - 60 - Grease lubrication : 5800 - 1.5(min) - 22 - 1PC 1 6212-2NKE 06949205 28.99 SGD
Shipped after 2018-02-27
- Both non-contact seal type - - - - - - - - - - - 6222 - Without retaining ring - 38 - 200 - 110 1PC 1 6222-2NK 38298653 189.99 SGD
Shipped after 2018-02-28
- Both non-contact seal type - - - - - - - - - - - 6224 - Without retaining ring - 40 - 215 - 120 1PC 1 6224-2NK 38298662 259.99 SGD
Shipped after 2018-02-28
- Both non-contact seal type - - - - - 44000 - 62000 - 5100 - 6214 - Without retaining ring - 24 - 125 - 70 1PC 1 6214-2NKE 38298574 42.99 SGD
Shipped after 2018-02-28
- Both non-contact seal type - - - - - 71500 - 96000 - 4000 - 6218 - Without retaining ring - 30 - 160 - 90 1PC 1 6218-2NK 38298617 75.99 SGD
Shipped after 2018-02-28
- Both non-contact seal type - - - - - - - - - - - 6228 - Without retaining ring - 42 - 250 - 140 1PC 1 6228-2NK 38298687 379.99 SGD
Shipped after 2018-02-28
30 - 0.032 0.6 High carbon chromium bearing steel 25 Double non-contactor type - 15 - 5100 - 2390 - 10 - Grease lubrication: 24000 - 0.6 (Minimum) - 9 - 1PC 1 6200-2NKE 06949083 3.99 SGD
In stock
32 - 0.037 0.6 High carbon-chromium bearing steel 27 Double non-contactor type - 17 - 6800 - 3050 - 12 - Grease lubrication: 22000 - 0.6 (min) - 10 - 1PC 1 6201-2NKE 06949092 3.99 SGD
In stock
35 - 0.045 0.6 High carbon-chromium bearing steel 30 Double non-contactor type - 20 - 7650 - 3700 - 15 - Grease lubrication: 19000 - 0.6 (min) - 11 - 1PC 1 6202-2NKE 06949101 3.99 SGD
In stock
40 - 0.065 0.6 High carbon-chromium bearing steel 35 Double non-contactor type - 22 - 9550 - 4800 - 17 - Grease lubrication: 17000 - 0.6 (min) - 12 - 1PC 1 6203-2NKE 06949117 4.99 SGD
In stock
47 - 0.106 1.0 High carbon chromium bearing steel 41 Double non-contactor type - 26 - 12800 - 6600 - 20 - Grease lubrication: 14000 - 1 (Minimum) - 14 - 1PC 1 6204-2NKE 06949126 5.99 SGD
In stock
52 - 0.128 1.0 High carbon chromium bearing steel 46 Double non-contactor type - 31 - 14000 - 7900 - 25 - Grease lubrication: 12000 - 1 (Minimum) - 15 - 1PC 1 6205-2NKE 06949135 6.99 SGD
In stock
62 - 0.199 1.0 High carbon chromium bearing steel 56 Double non-contactor type - 36 - 19500 - 11300 - 30 - Grease lubrication: 10000 - 1 (Minimum) - 16 - 1PC 1 6206-2NKE 06949144 8.99 SGD
In stock
72 - 0.288 1.0 High carbon-chromium bearing steel 65 Double non-contactor type - 42 - 25700 - 15300 - 35 - Grease lubrication: 9000 - 1.1 (min) - 17 - 1PC 1 6207-2NKE 06949153 11.99 SGD
In stock
80 - 0.366 1.0 High carbon chromium bearing steel 73 Double non-contactor type - 47 - 29100 - 17900 - 40 - Grease lubrication: 8200 - 1.1 (Minimum) - 18 - 1PC 1 6208-2NKE 06949162 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Baoku's bearing
5
From Japan
On 2016-11-14 16:42:05
Stinginess in the quality of domestically produced bearings, rude. Exchange overseas bearings to some extent, exchange. The rotation resistance of the wheel became small. The amount of information on the extension and contraction of the fork has improved dramatically. By the way, the former bearings, flakes, steel balls, in the state of not rusting, exchange.
This review is about item#6949092.
Cub rear wheel
5
From Japan
On 2016-02-11 20:29:00
I could use it normally.
This review is about item#06949117.
Wheel of motorcycle
3
From Japan
On 2015-07-26 13:17:07
Purchase thinking that grease retention is good by having both side seals. Because it is exchanged regularly, no effect is felt. Once press-fitted, it will not be lubricated again, so it might be good if you used degreasing and packing good grease. There is no dissatisfaction, but it takes delivery time.
This review is about item#06949083.
Combine repair
5
From Japan
On 2013-10-10 17:39:09
Because it is not inferior to genuine, satisfied
This review is about item#06949101.

Related Products