Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

5.00 (2)
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Width B (mm) Weight (kg) Type Material Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Width B (mm) Weight (kg) Type Material Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40500 24100 40 Grease lubrication : 7500 1.5(min) 90 23 0.633 - High carbon-chromium bearing steel 1.5 81 49 1PC 1 6308-2NKE 06949293 24.99 SGD
In stock
71500 44500 55 Grease lubrication : 5600 2(min) 120 29 1.37 - High carbon-chromium bearing steel 2.0 110 65 1PC 1 6311-2NKE 06949327 42.99 SGD
Shipped after 2018-06-29
133000 96500 85 Grease lubrication : 3800 3(min) 180 41 - - - 2.5 166 99 1PC 1 6317-2NK 68555112 119.99 SGD
Shipped after 2018-06-29
173000 141000 100 Grease lubrication : 3200 3(min) 215 47 - - - 2.5 201 114 1PC 1 6320-2NK 68555146 259.99 SGD
Shipped after 2018-06-29
104000 68000 70 Grease lubrication : 4600 2.1(min) 150 35 - - - 2.0 138 82 1PC 1 6314-2NKE 68555085 73.99 SGD
Shipped after 2018-06-29
113000 77000 75 Grease lubrication : 4300 2.1(min) 160 37 - - - 2.0 148 87 1PC 1 6315-2NKE 68555094 87.99 SGD
Shipped after 2018-06-29
92500 59500 65 Grease lubrication : 4900 2.1(min) 140 33 - - - 2.0 128 77 1PC 1 6313-2NKE 68555076 60.99 SGD
Shipped after 2018-06-29
123000 86500 80 Grease lubrication : 4000 2.1(min) 170 39 - - - 2.0 158 92 1PC 1 6316-2NK 68555103 109.99 SGD
Shipped after 2018-06-29
143000 107000 90 Grease lubrication : 3600 3(min) 190 43 - - - 2.5 176 104 1PC 1 6318-2NK 68555121 159.99 SGD
Shipped after 2018-06-29
153000 118000 95 Grease lubrication : 3300 3(min) 200 45 - - - 2.5 186 109 1PC 1 6319-2NK 68555137 199.99 SGD
Shipped after 2018-06-29
82000 52000 60 Grease lubrication : 5100 2.1(min) 130 31 1.7 - High carbon-chromium bearing steel 2.0 118 72 1PC 1 6312-2NKE 06949336 54.99 SGD
Shipped after 2018-06-29
62000 38000 50 Grease lubrication : 6200 2(min) 110 27 1.07 - High carbon-chromium bearing steel 2.0 100 60 1PC 1 6310-2NKE 06949311 36.99 SGD
In stock
8100 3450 10 Grease lubrication : 21000 0.6(min) 35 - 0.053 - High carbon-chromium bearing steel 0.6 30 15 1PC 1 6300-2NKE 06949214 6.99 SGD
Shipped after 2018-06-28
9750 4250 12 Grease lubrication : 19000 1(min) 37 - 0.06 - High carbon-chromium bearing steel 1.0 31 18 1PC 1 6301-2NKE 06949223 4.99 SGD
In stock
53000 32000 45 Grease lubrication : 6700 1.5(min) 100 25 0.833 - High carbon-chromium bearing steel 1.5 91 54 1PC 1 6309-2NKE 06949302 31.99 SGD
In stock
26700 15000 30 GreaseLubrication:9200 1.1(minimum) 72 19 0.346 Seals on both sides, non-contact type Highcarbon-chromiumbearingsteel 1 65 37 1PC 1 6306-2NKE 06949275 12.99 SGD
Shipped after 2018-06-29
13600 6550 17 GreaseLubrication:15000 1(minimum) 47 14 0.115 Seals on both sides, non-contact type Highcarbon-chromiumbearingsteel 1 41 23 1PC 1 6303-2NKE 06949241 6.99 SGD
In stock
11400 5400 15 Grease lubrication: 17000 1 (Minimum) 42 13 0.082 Double non-contactor type High carbon chromium bearing steel 1.0 36 21 1PC 1 6302-2NKE 06949232 5.99 SGD
Shipped after 2018-06-29
15900 7900 20 Grease lubrication: 13000 1.1 (min) 52 15 0.144 Double non-contactor type High carbon-chromium bearing steel 1.1 45 27 1PC 1 6304-2NKE 06949257 7.99 SGD
Shipped after 2018-06-29
23600 12100 25 Grease lubrication: 11000 1.1 (Minimum) 62 17 0.232 Double non-contactor type High carbon chromium bearing steel 1.0 55 32 1PC 1 6305-2NKE 06949266 9.99 SGD
In stock
33500 19200 35 Grease lubrication: 8400 1.5 (Minimum) 80 21 0.457 Double non-contactor type High carbon chromium bearing steel 1.5 71 44 1PC 1 6307-2NKE 06949284 17.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine production at DIY
5
From Japan
On 2017-05-31 06:06:55
I heard that a machine as planned will be made. I was relieved. I am also looking forward to future production.
This review is about item#06949223.
Cub's front wheel
5
From Japan
On 2016-02-11 20:30:20
I could use it normally.
This review is about item#06949214.

Related Products