Buy more than* S$200* and get FREE SHIPPING

Single row deep groove ball bearings 6800 series 2 NKE (both side non contact rubber seals type)

Mounting Dimensions (Maximum ra)(mm)
0.3
...see all>
Product Options
ADD TO CART
Weight (g) Weight (kg) JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Weight (kg) JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 - 0 2640 4000 22000 30 22 20 7 32   1pc 1 6804-2NKE 06949381 10.99 SGD
Shipped after 2018-10-26
22 - 0 2940 4300 18000 35 27 25 7 37   1pc 1 6805-2NKE 06949397 11.99 SGD
Shipped after 2018-06-01
29 - 0 3800 4750 14000 45 37 35 7 47   1pc 1 6807-2NKE 06949415 16.99 SGD
Shipped after 2018-06-01
52 - 0 5800 6400 10000 63 52 50 7 65   1pc 1 6810-2NKE 06949442 24.99 SGD
Shipped after 2018-06-01
83 - 0 8100 8800 8700 70 57 55 9 72   1pc 1 6811-2NKE 06949451 29.99 SGD
Shipped after 2018-06-01
- 0.006 - 1040 1920 32000 19 14 12 5 21 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6801-2NKE 19991222 9.99 SGD
Shipped after 2018-06-01
- 0.033 - 4900 5950 12000 50 42 40 7 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6808-2NKE 19991256 17.99 SGD
Shipped after 2018-06-01
- 0.005 - 985 2120 37000 17 12 10 5 19 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6800-2NKE 19991213 9.99 SGD
Shipped after 2018-06-01
- 0.007 - 1260 2080 27000 22 17 15 5 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6802-2NKE 19991238 9.99 SGD
Shipped after 2018-06-01
- 0.04 - 4900 5350 11000 56 47 45 7 58 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6809-2NKE 19991265 22.99 SGD
Shipped after 2018-06-01
- 0.008 - 1570 2630 25000 24 19 17 5 26 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6803-2NKE 19991247 10.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products