Buy more than* S$200* and get FREE SHIPPING

Single row deep groove ball bearings 6900 series 2NKE (both sides non-contact rubber seal type)

JIS Grade
0
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 9 42 42 4500 7000 16000 0.3 40 27 1pc 1 6905-2NKE 06949521 9.99 SGD
Shipped after 2018-06-01
60 13 85 191 13500 15200 7600 1.0 80 65 1pc 1 6912-2NKE 06949591 26.99 SGD
Shipped after 2018-06-01
10 6 22 9 1130 2490 33000 0.3 20 12 1pc 1 6900-2NKE 06949476 8.99 SGD
N/A
12 6 24 11 1320 2700 30000 0.3 22 14 1pc 1 6901-2NKE 06949485 8.99 SGD
Shipped after 2018-05-31
17 7 30 18 2550 4600 24000 0.3 28 19 1pc 1 6903-2NKE 06949503 9.99 SGD
Shipped after 2018-06-01
20 9 37 36 3700 6350 19000 0.3 35 22 1pc 1 6904-2NKE 06949512 9.99 SGD
Shipped after 2018-10-19
15 7 28 16 2250 4300 26000 0.3 26 17 1pc 1 6902-2NKE 06949494 9.99 SGD
Shipped after 2018-06-01
30 9 47 45 5000 7250 14000 0.3 45 32 1pc 1 6906-2NKE 06949537 11.99 SGD
Shipped after 2018-06-01
35 10 55 73 7150 10400 12000 0.6 51 39 1pc 1 6907-2NKE 06949546 13.99 SGD
Shipped after 2018-06-01
45 12 68 122 10900 14100 10000 0.6 64 49 1pc 1 6909-2NKE 68555155 16.99 SGD
Shipped after 2018-06-01
40 12 62 108 9950 13700 11000 0.6 58 44 1pc 1 6908-2NKE 06949555 13.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products