Buy more than* S$200* and get FREE SHIPPING

Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z

5.00 (1)
...see all>
Product Options
ADD TO CART
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Standard Dynamic Load Rating (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Static Rating Load (N) Nominal Number Inside Diameter d (phi mm) Retaining Ring Dimensions B (mm) Chamfer Dimensions r (mm) Dimensions D (mm) Width B (mm) Dimension d (mm) Outside Diameter D (phi mm) Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Standard Static Rating Load Cor (N) Mounting Dimensions (Maximum Da)(mm) Type Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Minimum da)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Standard Dynamic Load Rating (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Static Rating Load (N) Nominal Number Inside Diameter d (phi mm) Retaining Ring Dimensions B (mm) Chamfer Dimensions r (mm) Dimensions D (mm) Width B (mm) Dimension d (mm) Outside Diameter D (phi mm) Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Standard Static Rating Load Cor (N) Mounting Dimensions (Maximum Da)(mm) Type Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Minimum da)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6000 - 3250 - 17 - - 0.3(min) - - - 35 - 0.039 0.3 High carbon-chromium bearing steel - 33 - - 19 1PC 1 6003ZE 07025435 4.99 SGD
Shipped after 2018-02-26
- 20900 - 15200 - 45 - - 1(min) - - - 75 - 0.246 1.0 High carbon-chromium bearing steel - 70 - - 50 1PC 1 6009ZE 07025496 14.99 SGD
Shipped after 2018-03-01
- 29400 - 23200 - 60 - - 1.1(min) - - - 95 - 0.418 1.0 High carbon-chromium bearing steel - 89 - - 66 1PC 1 6012ZE 07025523 21.99 SGD
Shipped after 2018-03-02
- 28300 - 21300 - 55 - - 1.1(min) - - - 90 - 0.384 1.0 High carbon-chromium bearing steel - 84 - - 61 1PC 1 6011ZE 07025514 18.99 SGD
Shipped after 2018-03-02
- 21800 - 16600 - 50 - - 1(min) - - - 80 - 0.264 1.0 High carbon-chromium bearing steel - 75 - - 55 1PC 1 6010ZE 07025505 20.99 SGD
Shipped after 2018-03-02
- 16000 - 10300 - 35 - - 1(min) - - - 62 - 0.156 1.0 High carbon-chromium bearing steel - 57 - - 40 1PC 1 6007ZE 07025471 7.99 SGD
Shipped after 2018-03-01
- 10100 - 5850 - 25 - - 0.6(minimum) - 12 - 47 - 0.079 0.6 Highcarbon-chromiumbearingsteel - 43 One side shield-shaped - 29 1PC 1 6005ZE 07025453 5.99 SGD
Shipped after 2018-02-26
- 4550 - 1970 - 10 - - 0.3(minimum) - 8 - 26 - 0.019 0.3 Highcarbon-chromiumbearingsteel - 24 One side shield-shaped - 12 1PC 1 6000ZE 07025401 3.99 SGD
Shipped after 2018-02-26
- 13200 - 8300 - 30 - - 1 (minimum) - 13 - 55 - 0.117 1 High carbon chromium bearing steel - 50 One side shield-shaped - 35 1PC 1 6006ZE 07025462 6.99 SGD
Shipped after 2018-02-26
4300 - 3600 - 6024 - Without retaining ring 28 - 180 - 120 - One side shield type - - - 79500 - - 88000 - 1PC 1 6024Z 38293875 139.99 SGD
Shipped after 2018-03-02
3600 - 3000 - 6028 - Without retaining ring 33 - 210 - 140 - One side shield type - - - 109000 - - 110000 - 1PC 1 6028Z 38293893 189.99 SGD
Shipped after 2018-03-02
- - - - 6032 - Without retaining ring 38 - 240 - 160 - One side shield type - - - - - - - - 1PC 1 6032Z 38293911 329.99 SGD
Shipped after 2018-03-02
6300 - 5300 - 6016 - Without retaining ring 22 - 125 - 80 - One side shield type - - - 39500 - - 47500 - 1PC 1 6016Z 38293805 39.99 SGD
Shipped after 2018-03-02
- - - - 6034 - Without retaining ring 42 - 260 - 170 - One side shield type - - - - - - - - 1PC 1 6034Z 38293927 389.99 SGD
Shipped after 2018-03-02
4500 - 3800 - 6022 - Without retaining ring 28 - 170 - 110 - One side shield type - - - 73000 - - 84500 - 1PC 1 6022Z 38293866 129.99 SGD
Shipped after 2018-03-02
3800 - 3200 - 6026 - Without retaining ring 33 - 200 - 130 - One side shield type - - - 101000 - - 106000 - 1PC 1 6026Z 38293884 169.99 SGD
Shipped after 2018-03-02
8000 - 6700 - 6013 - Without retaining ring 18 - 100 - 65 - One side shield type - - - 25200 - - 30500 - 1PC 1 6013ZE 38293771 27.99 SGD
Shipped after 2018-03-02
7100 - 6100 - 6014 - Without retaining ring 20 - 110 - 70 - One side shield type - - - 31000 - - 38000 - 1PC 1 6014ZE 38293787 29.99 SGD
Shipped after 2018-03-02
6700 - 5700 - 6015 - Without retaining ring 20 - 115 - 75 - One side shield type - - - 33500 - - 39500 - 1PC 1 6015ZE 38293796 41.99 SGD
Shipped after 2018-03-01
5300 - 4300 - 6020 - Without retaining ring 24 - 150 - 100 - One side shield type - - - 54000 - - 60000 - 1PC 1 6020Z 38293841 69.99 SGD
Shipped after 2018-03-02
- - - - 6036 - Without retaining ring 46 - 280 - 180 - One side shield type - - - - - - - - 1PC 1 6036Z 38293936 409.99 SGD
Shipped after 2018-03-02
6000 - 5000 - 6017 - Without retaining ring 22 - 130 - 85 - One side shield type - - - 43000 - - 49500 - 1PC 1 6017Z 38293814 43.99 SGD
Shipped after 2018-03-02
5600 - 4800 - 6018 - Without retaining ring 24 - 140 - 90 - One side shield type - - - 49500 - - 58000 - 1PC 1 6018Z 38293823 52.99 SGD
Shipped after 2018-03-02
5300 - 4500 - 6019 - Without retaining ring 24 - 145 - 95 - One side shield type - - - 54000 - - 60500 - 1PC 1 6019Z 38293832 61.99 SGD
Shipped after 2018-03-02
4800 - 4000 - 6021 - Without retaining ring 26 - 160 - 105 - One side shield type - - - 65500 - - 72500 - 1PC 1 6021Z 38293857 95.99 SGD
Shipped after 2018-03-02
- - - - 6040 - Without retaining ring 51 - 310 - 200 - One side shield type - - - - - - - - 1PC 1 6040Z 38293954 599.99 SGD
Shipped after 2018-03-02
3200 - 2800 - 6030 - Without retaining ring 35 - 225 - 150 - One side shield type - - - 126000 - - 126000 - 1PC 1 6030Z 38293902 269.99 SGD
Shipped after 2018-03-02
- - - - 6038 - Without retaining ring 46 - 290 - 190 - One side shield type - - - - - - - - 1PC 1 6038Z 38293945 479.99 SGD
Shipped after 2018-03-02
- 16800 - 11500 - 40 - - 1(min) - - - 68 - 0.194 1.0 High carbon-chromium bearing steel - 63 - - 45 1PC 1 6008ZE 07025487 15.99 SGD
Shipped after 2018-03-01
- 5100 - 2390 - 12 - - 0.3 (Minimum) - 8 - 28 - 0.023 0.3 High carbon chromium bearing steel - 26 One sealed shape - 14 1PC 1 6001ZE 07025417 3.99 SGD
Shipped after 2018-02-26
- 5600 - 2840 - 15 - - 0.3 (Minimum) - 9 - 32 - 0.032 0.3 High carbon chromium bearing steel - 30 One sealed shape - 17 1PC 1 6002ZE 07025426 4.99 SGD
Shipped after 2018-02-26
- 9400 - 5000 - 20 - - 0.6 (Minimum) - 12 - 42 - 0.07 0.6 High carbon chromium bearing steel - 38 One sealed shape - 24 1PC 1 6004ZE 07025444 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crane car
5
From Japan
On 2015-02-26 13:17:11
good
This review is about item#07025444.

Related Products