Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing Piece Seal Type Z

4.67 (3)
...see all
Product Options
ADD TO CART
Mounting Dimensions (Maximum Da)(mm) Type Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Minimum da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Standard Dynamic Load Rating (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Static Rating Load (N) Nominal Number Inside Diameter d (phi mm) Retaining Ring Dimensions B (mm) Chamfer Dimensions r (mm) Dimensions D (mm) Width B (mm) Dimension d (mm) Outside Diameter D (phi mm) Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Maximum Da)(mm) Type Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Minimum da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Standard Dynamic Load Rating (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Static Rating Load (N) Nominal Number Inside Diameter d (phi mm) Retaining Ring Dimensions B (mm) Chamfer Dimensions r (mm) Dimensions D (mm) Width B (mm) Dimension d (mm) Outside Diameter D (phi mm) Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 57000 - 6500 - 5500 - 6213 - Without retaining ring 23 - 120 - 65 - One side shield type - - - 40000 1PC 1 6213ZE 38296921 31.77 SGD
Shipped after 2017-05-08
- - 72500 - 5300 - 4500 - 6216 - Without retaining ring 26 - 140 - 80 - One side shield type - - - 53000 1PC 1 6216Z 38296955 45.28 SGD
Shipped after 2017-05-08
- - 84000 - 5000 - 4300 - 6217 - Without retaining ring 28 - 150 - 85 - One side shield type - - - 62000 1PC 1 6217Z 38296964 53.79 SGD
Shipped after 2017-05-08
- - 96000 - 4800 - 4000 - 6218 - Without retaining ring 30 - 160 - 90 - One side shield type - - - 71500 1PC 1 6218Z 38296973 63.50 SGD
Shipped after 2017-05-08
- - 144000 - 3800 - 3200 - 6222 - Without retaining ring 38 - 200 - 110 - One side shield type - - - 117000 1PC 1 6222Z 38297016 159.90 SGD
Shipped after 2017-05-08
- - 185000 - 2500 - 2100 - 6232 - Without retaining ring 48 - 290 - 160 - One side shield type - - - 186000 1PC 1 6232Z 38297061 539.90 SGD
Shipped after 2017-05-08
- - 109000 - 4500 - 3800 - 6219 - Without retaining ring 32 - 170 - 95 - One side shield type - - - 81500 1PC 1 6219Z 38296982 72.55 SGD
Shipped after 2017-05-08
- - 66000 - 5600 - 4800 - 6215 - Without retaining ring 25 - 130 - 75 - One side shield type - - - 49500 1PC 1 6215ZE 38296946 38.41 SGD
Shipped after 2017-05-08
- - 145000 - 3400 - 2900 - 6224 - Without retaining ring 40 - 215 - 120 - One side shield type - - - 118000 1PC 1 6224Z 38297025 229.90 SGD
Shipped after 2017-05-08
- - 167000 - 3200 - 2700 - 6226 - Without retaining ring 40 - 230 - 130 - One side shield type - - - 146000 1PC 1 6226Z 38297034 269.90 SGD
Shipped after 2017-05-08
- - 62000 - 6300 - 5100 - 6214 - Without retaining ring 24 - 125 - 70 - One side shield type - - - 44000 1PC 1 6214ZE 38296937 35.83 SGD
Shipped after 2017-05-08
- - 122000 - 4300 - 3600 - 6220 - Without retaining ring 34 - 180 - 100 - One side shield type - - - 93000 1PC 1 6220Z 38296991 85.28 SGD
Shipped after 2017-05-08
- - 133000 - 4000 - 3400 - 6221 - Without retaining ring 36 - 190 - 105 - One side shield type - - - 104000 1PC 1 6221Z 38297007 129.90 SGD
Shipped after 2017-05-08
- - 166000 - 2900 - 2500 - 6228 - Without retaining ring 42 - 250 - 140 - One side shield type - - - 150000 1PC 1 6228Z 38297043 329.90 SGD
Shipped after 2017-05-08
- - 176000 - 2700 - 2300 - 6230 - Without retaining ring 45 - 270 - 150 - One side shield type - - - 168000 1PC 1 6230Z 38297052 469.90 SGD
Shipped after 2017-05-08
65 - - 42 - 25700 - 15300 - 35 - - 1.1(min) - - - 72 - 0.288 1.0 High carbon-chromium bearing steel - 1PC 1 6207ZE 07026144 12.17 SGD
In stock
78 - - 52 - 32500 - 20500 - 45 - - 1.1(min) - 19 - 85 - 0.407 1.0 High carbon-chromium bearing steel - 1PC 1 6209ZE 07026162 17.60 SGD
Shipped after 2017-04-28
41 - - 26 - 12800 - 6600 - 20 - - 1(min) - - - 47 - 0.106 1.0 High carbon-chromium bearing steel - 1PC 1 6204ZE 07026117 7.42 SGD
In stock
73 - - 47 - 29100 - 17900 - 40 - - 1.1(min) - - - 80 - 0.366 1.0 High carbon-chromium bearing steel - 1PC 1 6208ZE 07026153 13.16 SGD
Shipped after 2017-04-28
83 - - 57 - 35000 - 23200 - 50 - - 1.1(min) - 20 - 90 - 0.463 1.0 High carbon-chromium bearing steel - 1PC 1 6210ZE 07026171 21.15 SGD
Shipped after 2017-04-28
91 - - 64 - 43500 - 29300 - 55 - - 1.5(min) - 21 - 100 - 0.607 1.5 High carbon-chromium bearing steel - 1PC 1 6211ZE 07026187 24.21 SGD
Shipped after 2017-05-08
101 - - 69 - 52500 - 36000 - 60 - - 1.5(min) - 22 - 110 - 0.783 1.5 High carbon-chromium bearing steel - 1PC 1 6212ZE 07026196 26.05 SGD
Shipped after 2017-05-08
25 One sealed shape - 15 - 5100 - 2390 - 10 - - 0.6 (Minimum) - 9 - 30 - 0.032 0.6 High carbon chromium bearing steel - 1PC 1 6200ZE 07026074 2.92 SGD
In stock
27 One sealed shape - 17 - 6800 - 3050 - 12 - - 0.6 (Minimum) - 10 - 32 - 0.037 0.6 High carbon chromium bearing steel - 1PC 1 6201ZE 07026083 3.22 SGD
In stock
30 One sealed shape - 20 - 7650 - 3700 - 15 - - 0.6 (Minimum) - 11 - 35 - 0.045 0.6 High carbon chromium bearing steel - 1PC 1 6202ZE 07026092 3.51 SGD
In stock
35 One sealed shape - 22 - 9550 - 4800 - 17 - - 0.6 (Minimum) - 12 - 40 - 0.065 0.6 High carbon chromium bearing steel - 1PC 1 6203ZE 07026101 4.18 SGD
In stock
46 One sealed shape - 31 - 14000 - 7900 - 25 - - 1 (Minimum) - 15 - 52 - 0.128 1.0 High carbon chromium bearing steel - 1PC 1 6205ZE 07026126 6.55 SGD
In stock
56 Piece shield type - 36 - 19500 - 11300 - 30 - - 1 (min) - 16 - 62 - 0.199 1.0 High carbon-chromium bearing steel - 1PC 1 6206ZE 07026135 7.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bike engine Play
5
From Japan
On 2017-03-16 21:38:17
Bearing pieces seal is also thankful to normally be available. You can buy much cheaper than genuine manufacturer parts.
This review is about item#7026092.
bike
5
From Japan
On 2015-11-15 23:04:18
cheap
This review is about item#07026101.
Bearing replacement of the blower motor
4
From Japan
On 2015-02-16 07:35:40
Especially there is no feature (usually), but because it does not have features that are expected to specially, I think that it is enough if you can use without inconvenience.
This review is about item#07026083.

Related Products