Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single-Row Deep Groove Ball Bearing Piece Seal Type ZE

4.00 (2)
...see all>
Product Options
ADD TO CART
Width B (mm) Weight (kg) Type Material Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Weight (kg) Type Material Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 0.082 One side shield-shaped High carbon-chromium bearing steel 1 36 21 11400 5400 15 1 (minimum) 42 1PC 1 6302ZE 07026756 4.99 SGD
Shipped after 2018-06-29
29 1.37 - High carbon-chromium bearing steel 2.0 110 65 71500 44500 55 2(min) 120 1PC 1 6311ZE 07026844 40.99 SGD
Shipped after 2018-06-27
12 0.06 One side shield-shaped Highcarbon-chromiumbearingsteel 1 31 18 9750 4250 12 1(minimum) 37 1PC 1 6301ZE 07026747 4.99 SGD
Shipped after 2018-06-28
19 0.346 - High carbon-chromium bearing steel 1.0 65 37 26700 15000 30 1.1(min) 72 1PC 1 6306ZE 07026792 11.99 SGD
Shipped after 2018-06-25
- 0.053 - High carbon-chromium bearing steel 0.6 30 15 8100 3450 10 0.6(min) 35 1PC 1 6300ZE 07026731 4.99 SGD
Shipped after 2018-06-25
- 0.144 - High carbon-chromium bearing steel 1.1 45 27 15900 7900 20 1.1(min) 52 1PC 1 6304ZE 07026774 7.99 SGD
Shipped after 2018-06-25
27 1.07 - High carbon-chromium bearing steel 2.0 100 60 62000 38000 50 2(min) 110 1PC 1 6310ZE 07026835 35.99 SGD
Shipped after 2018-06-27
31 1.7 - High carbon-chromium bearing steel 2.0 118 72 82000 52000 60 2.1(min) 130 1PC 1 6312ZE 07026853 51.99 SGD
Shipped after 2018-06-29
21 0.457 - High carbon-chromium bearing steel 1.5 71 44 33500 19200 35 1.5(min) 80 1PC 1 6307ZE 07026801 18.99 SGD
Shipped after 2018-06-27
23 0.633 - High carbon-chromium bearing steel 1.5 81 49 40500 24100 40 1.5(min) 90 1PC 1 6308ZE 07026817 26.99 SGD
Shipped after 2018-06-27
- 0.115 - High carbon-chromium bearing steel 1.0 41 23 13600 6550 17 1(min) 47 1PC 1 6303ZE 07026765 5.99 SGD
Shipped after 2018-06-25
- 0.232 - High carbon-chromium bearing steel 1.0 55 32 23600 12100 25 1.1(min) 62 1PC 1 6305ZE 07026783 8.99 SGD
Shipped after 2018-06-25
25 0.833 - High carbon-chromium bearing steel 1.5 91 54 53000 32000 45 1.5(min) 100 1PC 1 6309ZE 07026826 31.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bike Tire Hub Bearing
4
From Japan
On 2018-03-16 20:29:41
I feel that it is high quality for price and I would like to purchase it next time as well.
This review is about item#7026747.
For conveyor correction
4
From Japan
On 2015-08-06 15:25:37
I purchased it with the same model number, but I was sorry I did not notice it was a type seal. I think the thing itself is good.
This review is about item#07026774.

Related Products