Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The Single-Row Deep Groove Ball Bearing No. 6000 Stand Open Type

5.00 (3)
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Chamfer Dimensions r (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width B (mm) Nominal Number Outside Diameter D (phi mm) Retaining Ring Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Chamfer Dimensions r (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width B (mm) Nominal Number Outside Diameter D (phi mm) Retaining Ring Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 137000 3000 - 2600 38 6032 240 Without retaining ring - - High carbon-chromium bearing steel - - - - - 135000 1PC 1 6032 38293123 279.99 SGD
Shipped after 2018-06-28
190 188000 2500 - 2100 46 6038 290 Without retaining ring - - High carbon-chromium bearing steel - - - - - 200000 1PC 1 6038 38293157 409.99 SGD
Shipped after 2018-06-28
110 84500 4500 - 3800 28 6022 170 Without retaining ring - - High carbon-chromium bearing steel - - - - - 73000 1PC 1 6022 38293071 119.99 SGD
Shipped after 2018-06-28
120 88000 4300 - 3600 28 6024 180 Without retaining ring - - High carbon-chromium bearing steel - - - - - 79500 1PC 1 6024 38293087 119.99 SGD
Shipped after 2018-06-28
105 72500 4800 - 4000 26 6021 160 Without retaining ring - - High carbon-chromium bearing steel - - - - - 65500 1PC 1 6021 38293062 83.99 SGD
Shipped after 2018-06-28
180 174000 2700 - 2300 46 6036 280 Without retaining ring - - High carbon-chromium bearing steel - - - - - 180000 1PC 1 6036 38293141 359.99 SGD
Shipped after 2018-06-28
200 202000 2400 - 2000 51 6040 310 Without retaining ring - - High carbon-chromium bearing steel - - - - - 222000 1PC 1 6040 38293166 509.99 SGD
Shipped after 2018-06-28
130 106000 3800 - 3200 33 6026 200 Without retaining ring - - High carbon-chromium bearing steel - - - - - 101000 1PC 1 6026 38293096 139.99 SGD
Shipped after 2018-06-28
150 126000 3200 - 2800 35 6030 225 Without retaining ring - - High carbon-chromium bearing steel - - - - - 126000 1PC 1 6030 38293114 239.99 SGD
Shipped after 2018-06-28
140 110000 3600 - 3000 33 6028 210 Without retaining ring - - High carbon-chromium bearing steel - - - - - 109000 1PC 1 6028 38293105 169.99 SGD
Shipped after 2018-06-28
170 161000 2800 - 2400 42 6034 260 Without retaining ring - - High carbon-chromium bearing steel - - - - - 160000 1PC 1 6034 38293132 339.99 SGD
Shipped after 2018-06-28
15 - - 0.3(min) - 9 - 32 - 0.032 0.3 High carbon-chromium bearing steel 30 - 17 5600 2840 - 1PC 1 6002 07025216 3.99 SGD
Shipped after 2018-06-28
25 - - 0.6(min) - - - 47 - 0.079 0.6 High carbon-chromium bearing steel 43 - 29 10100 5850 - 1PC 1 6005 07025243 4.99 SGD
In stock
60 - - 1.1(min) - - - 95 - 0.418 1.0 High carbon-chromium bearing steel 89 - 66 29400 23200 - 1PC 1 6012 07025313 21.99 SGD
Shipped after 2018-06-26
100 - - 1.5(min) - 24 - 150 - 1.26 1.5 High carbon-chromium bearing steel 143 - 107 60000 54000 - 1PC 1 6020 07025392 63.99 SGD
Shipped after 2018-06-27
30 - - 1(min) - - - 55 - 0.117 1.0 High carbon-chromium bearing steel 50 - 35 13200 8300 - 1PC 1 6006 07025252 5.99 SGD
Shipped after 2018-06-26
40 - - 1(min) - - - 68 - 0.194 1.0 High carbon-chromium bearing steel 63 - 45 16800 11500 - 1PC 1 6008 07025277 10.99 SGD
Shipped after 2018-06-27
50 - - 1(min) - - - 80 - 0.264 1.0 High carbon-chromium bearing steel 75 - 55 21800 16600 - 1PC 1 6010 07025295 14.99 SGD
Shipped after 2018-06-26
95 - - 1.5(min) - 24 - 145 - 1.22 1.5 High carbon-chromium bearing steel 138 - 102 60500 54000 - 1PC 1 6019 07025383 56.99 SGD
Shipped after 2018-06-28
55 - - 1.1(min) - - - 90 - 0.384 1.0 High carbon-chromium bearing steel 84 - 61 28300 21300 - 1PC 1 6011 07025304 19.99 SGD
Shipped after 2018-06-27
85 - - 1.1(min) - 22 - 130 - 0.895 1.1 High carbon-chromium bearing steel 124 - 91 49500 43000 - 1PC 1 6017 07025365 42.99 SGD
Shipped after 2018-06-28
70 - - 1.1(min) - 20 - 110 - 0.607 1.0 High carbon-chromium bearing steel 104 - 76 38000 31000 - 1PC 1 6014 07025331 26.99 SGD
Shipped after 2018-06-28
45 - - 1(min) - - - 75 - 0.246 1.0 High carbon-chromium bearing steel 70 - 50 20900 15200 - 1PC 1 6009 07025286 12.99 SGD
Shipped after 2018-06-26
75 - - 1.1(min) - 20 - 115 - 0.645 1.0 High carbon-chromium bearing steel 109 - 81 39500 33500 - 1PC 1 6015 07025347 30.99 SGD
Shipped after 2018-06-28
90 - - 1.5(min) - 24 - 140 - 1.17 1.5 High carbon-chromium bearing steel 133 - 97 58000 49500 - 1PC 1 6018 07025374 48.99 SGD
Shipped after 2018-06-28
80 - - 1.1(min) - 22 - 125 - 0.855 1.0 High carbon-chromium bearing steel 119 - 86 47500 39500 - 1PC 1 6016 07025356 36.99 SGD
Shipped after 2018-06-28
35 - - 1(min) - - - 62 - 0.156 1.0 High carbon-chromium bearing steel 57 - 40 16000 10300 - 1PC 1 6007 07025261 8.99 SGD
Shipped after 2018-06-27
65 - - 1.1(min) - - - 100 - 0.438 1.0 High carbon-chromium bearing steel 94 - 71 30500 25200 - 1PC 1 6013 07025322 25.99 SGD
Shipped after 2018-06-28
20 - - 0.6(minimum) - 12 - 42 - 0.07 0.6 Highcarbon-chromiumbearingsteel 38 Openform 24 9400 5000 - 1PC 1 6004 07025234 3.99 SGD
In stock
10 - - 0.3 (min) - 8 - 26 - 0.019 0.3 High carbon-chromium bearing steel 24 Open type 12 4550 1970 - 1PC 1 6000 07025191 3.99 SGD
In stock
12 - - 0.3 (min) - 8 - 28 - 0.023 0.3 High carbon-chromium bearing steel 26 Open type 14 5100 2390 - 1PC 1 6001 07025207 3.99 SGD
In stock
17 - - 0.3 (min) - 10 - 35 - 0.039 0.3 High carbon-chromium bearing steel 33 Open type 19 6000 3250 - 1PC 1 6003 07025225 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2018-03-27 18:46:40
Because you can purchase the same thing as genuine parts cheaply, I always use it.
This review is about item#7025225.
Transmission Overhaul
5
From Japan
On 2014-06-22 12:10:13
A favorite Nazi bearing recently. Smooth rotation is less and it is very smooth. I have a feeling of finding good ones!
This review is about item#07025347.
Mechanical parts
5
From Japan
On 2011-03-09 17:55:21
There was not a problem
This review is about item#07025295.

Related Products