Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6200 Stand

4.67 (3)
...see all>
Product Options
ADD TO CART
Mounting Dimensions (Maximum ra)(mm) Material Standard Static Rating Load Cor (N) Mounting Dimensions (Maximum Da)(mm) Type Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Minimum da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Standard Dynamic Load Rating (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Static Rating Load (N) Nominal Number Inside Diameter d (phi mm) Retaining Ring Dimensions B (mm) Chamfer Dimensions r (mm) Dimensions D (mm) Width B (mm) Dimension d (mm) Outside Diameter D (phi mm) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Maximum ra)(mm) Material Standard Static Rating Load Cor (N) Mounting Dimensions (Maximum Da)(mm) Type Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Minimum da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Standard Dynamic Load Rating (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Static Rating Load (N) Nominal Number Inside Diameter d (phi mm) Retaining Ring Dimensions B (mm) Chamfer Dimensions r (mm) Dimensions D (mm) Width B (mm) Dimension d (mm) Outside Diameter D (phi mm) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 High carbon-chromium bearing steel - 116 - - 79 - 62000 - 44000 - 70 - - 1.5(min) - 24 - 125 - 1.07 1PC 1 6214 07026004 31.99 SGD
Shipped after 2018-01-24
2.0 High carbon-chromium bearing steel - 150 - - 100 - 96000 - 71500 - 90 - - 2(min) - 30 - 160 - 2.15 1PC 1 6218 07026047 57.99 SGD
Shipped after 2018-01-26
2.0 High carbon-chromium bearing steel - 158 - - 107 - 109000 - 81500 - 95 - - 2.1(min) - 32 - 170 - 2.62 1PC 1 6219 07026056 63.99 SGD
Shipped after 2018-01-26
2.0 High carbon-chromium bearing steel - 168 - - 112 - 122000 - 93000 - 100 - - 2.1(min) - 34 - 180 - 3.14 1PC 1 6220 07026065 71.99 SGD
Shipped after 2018-01-26
1.5 High carbon-chromium bearing steel - 91 - - 64 - 43500 - 29300 - 55 - - 1.5(min) - 21 - 100 - 0.607 1PC 1 6211 07025977 21.99 SGD
Shipped after 2018-01-25
1.5 High carbon-chromium bearing steel - 121 - - 84 - 66000 - 49500 - 75 - - 1.5(min) - 25 - 130 - 1.18 1PC 1 6215 07026013 34.99 SGD
Shipped after 2018-01-26
2.0 High carbon-chromium bearing steel - 140 - - 95 - 84000 - 62000 - 85 - - 2(min) - 28 - 150 - 1.79 1PC 1 6217 07026031 45.99 SGD
Shipped after 2018-01-26
1.0 High carbon-chromium bearing steel - 83 - - 57 - 35000 - 23200 - 50 - - 1.1(min) - 20 - 90 - 0.463 1PC 1 6210 07025961 17.99 SGD
Shipped after 2018-01-24
2.0 High carbon-chromium bearing steel - 130 - - 90 - 72500 - 53000 - 80 - - 2(min) - 26 - 140 - 1.40 1PC 1 6216 07026022 38.99 SGD
Shipped after 2018-01-24
1.0 High carbon-chromium bearing steel - 78 - - 52 - 32500 - 20500 - 45 - - 1.1(min) - 19 - 85 - 0.407 1PC 1 6209 07025952 13.99 SGD
Shipped after 2018-01-24
1.5 High carbon-chromium bearing steel - 101 - - 69 - 52500 - 36000 - 60 - - 1.5(min) - 22 - 110 - 0.783 1PC 1 6212 07025986 24.99 SGD
Shipped after 2018-01-25
1.5 High carbon-chromium bearing steel - 111 - - 74 - 57000 - 40000 - 65 - - 1.5(min) - 23 - 120 - 0.99 1PC 1 6213 07025995 29.99 SGD
Shipped after 2018-01-24
- - 104000 - - 133000 - 4000 - 3400 - 6221 - Without retaining ring 36 - 190 - 105 - Open type - 1PC 1 6221 38296246 109.99 SGD
Shipped after 2018-01-26
- - 117000 - - 144000 - 3800 - 3200 - 6222 - Without retaining ring 38 - 200 - 110 - Open type - 1PC 1 6222 38296255 129.99 SGD
Shipped after 2018-01-26
- - 224000 - - 212000 - 2400 - 2000 - 6234 - Without retaining ring 52 - 310 - 170 - Open type - 1PC 1 6234 38296316 569.99 SGD
Shipped after 2018-01-26
- - 282000 - - 255000 - 2100 - 1800 - 6238 - Without retaining ring 55 - 340 - 190 - Open type - 1PC 1 6238 38296334 779.99 SGD
Shipped after 2018-01-26
- - 118000 - - 145000 - 3400 - 2900 - 6224 - Without retaining ring 40 - 215 - 120 - Open type - 1PC 1 6224 38296264 199.99 SGD
Shipped after 2018-01-26
- - 146000 - - 167000 - 3200 - 2700 - 6226 - Without retaining ring 40 - 230 - 130 - Open type - 1PC 1 6226 38296273 239.99 SGD
Shipped after 2018-01-26
- - 150000 - - 166000 - 2900 - 2500 - 6228 - Without retaining ring 42 - 250 - 140 - Open type - 1PC 1 6228 38296282 279.99 SGD
Shipped after 2018-01-26
- - 186000 - - 185000 - 2500 - 2100 - 6232 - Without retaining ring 48 - 290 - 160 - Open type - 1PC 1 6232 38296307 489.99 SGD
Shipped after 2018-01-26
- - 168000 - - 176000 - 2700 - 2300 - 6230 - Without retaining ring 45 - 270 - 150 - Open type - 1PC 1 6230 38296291 409.99 SGD
Shipped after 2018-01-26
- - 242000 - - 227000 - 2200 - 1900 - 6236 - Without retaining ring 52 - 320 - 180 - Open type - 1PC 1 6236 38296325 659.99 SGD
Shipped after 2018-01-26
- - 310000 - - 268000 - 2000 - 1700 - 6240 - Without retaining ring 58 - 360 - 200 - Open type - 1PC 1 6240 38296343 929.99 SGD
Shipped after 2018-01-26
0.6 High carbon chromium bearing steel - 25 throw open type - 15 - 5100 - 2390 - 10 - - 0.6 (Minimum) - 9 - 30 - 0.032 1PC 1 6200 07025864 2.99 SGD
Shipped after 2018-01-22
0.6 High carbon chromium bearing steel - 27 throw open type - 17 - 6800 - 3050 - 12 - - 0.6 (Minimum) - 10 - 32 - 0.037 1PC 1 6201 07025873 2.99 SGD
Shipped after 2018-01-22
0.6 High carbon chromium bearing steel - 30 throw open type - 20 - 7650 - 3700 - 15 - - 0.6 (Minimum) - 11 - 35 - 0.045 1PC 1 6202 07025882 3.99 SGD
Shipped after 2018-01-22
0.6 High carbon chromium bearing steel - 35 throw open type - 22 - 9550 - 4800 - 17 - - 0.6 (Minimum) - 12 - 40 - 0.065 1PC 1 6203 07025891 3.99 SGD
Shipped after 2018-01-22
1.0 High carbon chromium bearing steel - 41 throw open type - 26 - 12800 - 6600 - 20 - - 1 (Minimum) - 14 - 47 - 0.106 1PC 1 6204 07025907 4.99 SGD
Shipped after 2018-01-22
1.0 High carbon-chromium bearing steel - 46 Open type - 31 - 14000 - 7900 - 25 - - 1 (min) - 15 - 52 - 0.128 1PC 1 6205 07025916 5.99 SGD
Shipped after 2018-01-22
1.0 High carbon chromium bearing steel - 56 throw open type - 36 - 19500 - 11300 - 30 - - 1 (Minimum) - 16 - 62 - 0.199 1PC 1 6206 07025925 6.99 SGD
Shipped after 2018-01-22
1.0 High carbon chromium bearing steel - 65 throw open type - 42 - 25700 - 15300 - 35 - - 1.1 (Minimum) - 17 - 72 - 0.288 1PC 1 6207 07025934 8.99 SGD
Shipped after 2018-01-22
1.0 High carbon chromium bearing steel - 73 throw open type - 47 - 29100 - 17900 - 40 - - 1.1 (Minimum) - 18 - 80 - 0.366 1PC 1 6208 07025943 11.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2015-10-04 07:43:54
It is good feeling
This review is about item#07025925.
bike
4
From Japan
On 2014-06-26 06:18:42
I am satisfied with the price cheaply
This review is about item#07025907.
Agricultural equipment repair
5
From Japan
On 2014-06-19 18:34:58
Because it is neither genuine nor complaint, I often use it.
This review is about item#07025916.

Related Products