Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6300 Stand

5.00 (3)
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Maximum ra)(mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Mounting Dimensions (Maximum Da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Minimum da)(mm) Nominal Number Standard Dynamic Load Rating (N) Retaining Ring Standard Static Rating Load (N) Dimensions B (mm) Inside Diameter d (phi mm) Dimensions D (mm) Dimension d (mm) Chamfer Dimensions r (mm) Type Outside Diameter D (phi mm) Width B (mm) Weight (kg) Standard Static Rating Load Cor (N) Type Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating Cr (N) Mounting Dimensions (Maximum ra)(mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Mounting Dimensions (Maximum Da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Minimum da)(mm) Nominal Number Standard Dynamic Load Rating (N) Retaining Ring Standard Static Rating Load (N) Dimensions B (mm) Inside Diameter d (phi mm) Dimensions D (mm) Dimension d (mm) Chamfer Dimensions r (mm) Type Outside Diameter D (phi mm) Width B (mm) Weight (kg) Standard Static Rating Load Cor (N) Type Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.5 - 81 - 49 - 40500 - 24100 - 40 - - 1.5(minimum) - 90 23 0.633 - Openform Highcarbon-chromiumbearingsteel   1PC 1 6308 07026607 19.99 SGD
In stock
- 1.0 - 31 - 18 - 9750 - 4250 - 12 - - 1(min) - 37 - 0.06 - - High carbon-chromium bearing steel   1PC 1 6301 07026537 3.99 SGD
Shipped after 2018-05-01
- 2.5 - 176 - 104 - 143000 - 107000 - 90 - - 3(min) - 190 43 4.91 - - High carbon-chromium bearing steel   1PC 1 6318 07026704 129.99 SGD
Shipped after 2018-05-01
- 2.5 - 166 - 99 - 133000 - 96500 - 85 - - 3(min) - 180 41 4.23 - - High carbon-chromium bearing steel   1PC 1 6317 07026695 91.99 SGD
Shipped after 2018-05-02
- 2.5 - 186 - 109 - 153000 - 118000 - 95 - - 3(min) - 200 45 5.67 - - High carbon-chromium bearing steel   1PC 1 6319 07026713 149.99 SGD
Shipped after 2018-05-02
- 2.5 - 201 - 114 - 173000 - 141000 - 100 - - 3(min) - 215 47 7.00 - - High carbon-chromium bearing steel   1PC 1 6320 07026722 199.99 SGD
Shipped after 2018-05-02
- 1.5 - 91 - 54 - 53000 - 32000 - 45 - - 1.5(min) - 100 25 0.833 - - High carbon-chromium bearing steel   1PC 1 6309 07026616 24.99 SGD
Shipped after 2018-05-02
- 1.0 - 36 - 21 - 11400 - 5400 - 15 - - 1(min) - 42 - 0.082 - - High carbon-chromium bearing steel   1PC 1 6302 07026546 4.99 SGD
Shipped after 2018-05-01
- 2.0 - 158 - 92 - 123000 - 86500 - 80 - - 2.1(min) - 170 39 3.59 - - High carbon-chromium bearing steel   1PC 1 6316 07026686 86.99 SGD
Shipped after 2018-05-02
- 0.6 - 30 - 15 - 8100 - 3450 - 10 - - 0.6(min) - 35 - 0.053 - - High carbon-chromium bearing steel   1PC 1 6300 07026521 3.99 SGD
Shipped after 2018-04-27
- 2.0 - 100 - 60 - 62000 - 38000 - 50 - - 2(min) - 110 27 1.07 - - High carbon-chromium bearing steel   1PC 1 6310 07026625 29.99 SGD
Shipped after 2018-05-01
- 2.0 - 128 - 77 - 92500 - 59500 - 65 - - 2.1(min) - 140 33 2.08 - - High carbon-chromium bearing steel   1PC 1 6313 07026652 51.99 SGD
Shipped after 2018-05-01
- 2.0 - 138 - 82 - 104000 - 68000 - 70 - - 2.1(min) - 150 35 2.52 - - High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6314 07026661 62.99 SGD
In stock
- 2.0 - 110 - 65 - 71500 - 44500 - 55 - - 2(min) - 120 29 1.37 - - High carbon-chromium bearing steel   1PC 1 6311 07026634 31.99 SGD
Shipped after 2018-05-01
- 2.0 - 118 - 72 - 82000 - 52000 - 60 - - 2.1(min) - 130 31 1.7 - - High carbon-chromium bearing steel   1PC 1 6312 07026643 45.99 SGD
In stock
- 2.0 - 148 - 87 - 113000 - 77000 - 75 - - 2.1(min) - 160 37 3.02 - - High carbon-chromium bearing steel   1PC 1 6315 07026677 79.99 SGD
In stock
207000 - 3100 - 2600 - 6324 - Without retaining ring - 55 - 260 120 - Open type - - - 185000 - -   1PC 1 6324 38299344 469.99 SGD
Shipped after 2018-05-02
229000 - 2800 - 2400 - 6326 - Without retaining ring - 58 - 280 130 - Open type - - - 214000 - -   1PC 1 6326 38299353 599.99 SGD
Shipped after 2018-05-02
205000 - 3400 - 2900 - 6322 - Without retaining ring - 50 - 240 110 - Open type - - - 179000 - -   1PC 1 6322 38299335 269.99 SGD
Shipped after 2018-05-02
274000 - 2400 - 2100 - 6330 - Without retaining ring - 65 - 320 150 - Open type - - - 284000 - -   1PC 1 6330 38299371 899.99 SGD
Shipped after 2018-05-02
184000 - 3600 - 3000 - 6321 - Without retaining ring - 49 - 225 105 - Open type - - - 153000 - -   1PC 1 6321 38299326 239.99 SGD
Shipped after 2018-05-02
253000 - 2600 - 2200 - 6328 - Without retaining ring - 62 - 300 140 - Open type - - - 246000 - -   1PC 1 6328 38299362 709.99 SGD
Shipped after 2018-05-02
278000 - 2300 - 1900 - 6332 - Without retaining ring - 68 - 340 160 - Open type - - - 287000 - -   1PC 1 6332 38299387 1,059.99 SGD
Shipped after 2018-05-02
- 1.0 - 41 - 23 - 13600 - 6550 - 17 - - 1 (Minimum) - 47 14 0.115 - throw open type High carbon chromium bearing steel   1PC 1 6303 07026555 4.99 SGD
In stock
- 1.1 - 45 - 27 - 15900 - 7900 - 20 - - 1.1 (min) - 52 15 0.144 - Open type High carbon-chromium bearing steel   1PC 1 6304 07026564 5.99 SGD
In stock
- 1.0 - 55 - 32 - 23600 - 12100 - 25 - - 1.1 (Minimum) - 62 17 0.232 - throw open type High carbon chromium bearing steel   1PC 1 6305 07026573 7.99 SGD
In stock
- 1.0 - 65 - 37 - 26700 - 15000 - 30 - - 1.1 (min) - 72 19 0.346 - Open type High carbon-chromium bearing steel   1PC 1 6306 07026582 9.99 SGD
Shipped after 2018-05-02
- 1.5 - 71 - 44 - 33500 - 19200 - 35 - - 1.5 (Minimum) - 80 21 0.457 - throw open type High carbon chromium bearing steel   1PC 1 6307 07026591 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Rotary of tractor, used for chain side
5
From Japan
On 2016-11-19 20:28:06
Bearings are changed as oil seal is exchanged. I feel that the rotation of the rotary has become lighter.
This review is about item#7026607.
As a driving part of agricultural machinery
5
From Japan
On 2013-07-19 22:31:39
Nothing problems or complaints.
This review is about item#07026546.
Machine overhaul
5
From Japan
On 2011-03-09 17:53:28
There is no trouble
This review is about item#07026564.

Related Products