Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 2490 1130 10 0.3(min) 6 22 - 0.009 0.3 High carbon-chromium bearing steel 20 1PC 1 6900 07078845 4.99 SGD
Shipped after 2018-01-19
14 2700 1320 12 0.3(min) 6 24 - 0.011 0.3 High carbon-chromium bearing steel 22 1PC 1 6901 07078854 4.99 SGD
Shipped after 2018-01-19
17 4300 2250 15 0.3(min) 7 28 - 0.016 0.3 High carbon-chromium bearing steel 26 1PC 1 6902 07027797 4.99 SGD
Shipped after 2018-01-19
19 4600 2550 17 0.3(min) 7 30 - 0.018 0.3 High carbon-chromium bearing steel 28 1PC 1 6903 07027806 5.99 SGD
Shipped after 2018-01-22
22 6350 3700 20 0.3(min) 9 37 - 0.036 0.3 High carbon-chromium bearing steel 35 1PC 1 6904 07027815 5.99 SGD
Shipped after 2018-01-22
106 42500 36500 100 1.1(min) 20 140 - - 1.0 - 134 1PC 1 6920 68556101 71.99 SGD
Shipped after 2018-01-23
32 7250 5000 30 0.3(min) 9 47 - 0.045 0.3 High carbon-chromium bearing steel 45 1PC 1 6906 07027833 7.99 SGD
Shipped after 2018-01-22
39 10400 7150 35 0.6(min) - 55 - 0.073 0.6 High carbon-chromium bearing steel 51 1PC 1 6907 07027842 7.99 SGD
Shipped after 2018-01-23
44 13700 9950 40 0.6(min) - 62 - 0.108 0.6 High carbon-chromium bearing steel 58 1PC 1 6908 07027851 8.99 SGD
Shipped after 2018-01-23
54 14500 11700 50 0.6(min) - 72 - 0.125 0.6 High carbon-chromium bearing steel 68 1PC 1 6910 07027876 12.99 SGD
Shipped after 2018-01-22
60 16000 13200 55 1(min) - 80 - 0.177 1.0 High carbon-chromium bearing steel 75 1PC 1 6911 07027885 15.99 SGD
Shipped after 2018-01-23
65 15200 13500 60 1(min) - 85 - 0.191 1.0 High carbon-chromium bearing steel 80 1PC 1 6912 07027894 18.99 SGD
Shipped after 2018-01-23
70 17400 16000 65 1(min) - 90 - - 1.0 - 85 1PC 1 6913 68556031 26.99 SGD
Shipped after 2018-01-23
80 20800 19700 75 1(min) - 105 - - 1.0 - 100 1PC 1 6915 68556056 35.99 SGD
Shipped after 2018-01-23
85 27600 25300 80 1(min) - 110 - - 1.0 - 105 1PC 1 6916 68556065 40.99 SGD
Shipped after 2018-01-23
91 32000 29600 85 1.1(min) - 120 - - 1.0 - 113 1PC 1 6917 68556074 47.99 SGD
Shipped after 2018-01-23
96 33000 31500 90 1.1(min) - 125 - - 1.0 - 119 1PC 1 6918 68556083 54.99 SGD
Shipped after 2018-01-23
101 33500 33500 95 1.1(min) - 130 - - 1.0 - 124 1PC 1 6919 68556092 62.99 SGD
Shipped after 2018-01-23
49 14100 10900 45 0.6(min) - 68 - 0.122 0.6 High carbon-chromium bearing steel 64 1PC 1 6909 07027867 10.99 SGD
Shipped after 2018-01-23
75 23700 21100 70 1(min) - 100 - - 1.0 - 95 1PC 1 6914 68556047 31.99 SGD
Shipped after 2018-01-23
27 7000 4500 25 0.3 (Minimum) 9 42 throw open type 0.042 0.3 High carbon chromium bearing steel 40 1PC 1 6905 07027824 6.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products