Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
tip
[x]close
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Inserts
>
Cutting Edge Exchange Chip (Disposable Tip)
>
Positive Chip
>
Diamond
tip
Mitsubishi Materials
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Cutting Range
Breaker
Dimention D2 (phi mm)
Dimention D1 (phimm)
Work Material
Shape
Type
2014 TRUSCO Published Page
Corner Radius Re (mm)
Material
Dimensions S1 (mm)
TRUSCO Part Number
Holes With/Whithout
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Cutting Range
Breaker
Dimention D2 (phi mm)
Dimention D1 (phimm)
Work Material
Shape
Type
2014 TRUSCO Published Page
Corner Radius Re (mm)
Material
Dimensions S1 (mm)
TRUSCO Part Number
Holes With/Whithout
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Medium cutting
MV
3.5
7.94
Steel, stainless steel, cast iron
80degree diamond shape
Positive
-
0.4
NX2525
2.38
-
Available
1Box(10PC)
1
CPMH080204-MV
06200372
49.99 SGD
Shipped after 2018-04-25
-
-
-
-
-
-
-
-
-
NX2525
-
-
-
1Box(10PC)
1
CPMH080208-MV
06200476
50.99 SGD
Shipped after 2018-04-27
-
-
-
-
-
-
-
1-0580
-
AP25N
-
660-4510
-
1Box(10PC)
1
CPMH080208-MV
06200467
64.99 SGD
In stock
-
-
-
-
-
-
-
1-0580
-
AP25N
-
660-4480
-
1Box(10PC)
1
CPMH080204-MV
06200363
67.99 SGD
In stock
-
-
-
-
-
-
-
1-0580
-
VP45N
-
259-1570
-
1Box(10PC)
1
CPMH080204-MV
06229097
64.99 SGD
In stock
-
-
-
-
-
-
-
-
-
MC6025
-
-
-
1Box(10PC)
1
CPMH080208-MV
44428036
62.99 SGD
Shipped after 2018-05-01
Medium cutting
MV
3.5
7.94
Stainless steel
-
-
1-0580
0.8
US735
2.38
259-1600
Yes
1Box(10PC)
1
CPMH080208-MV
06236614
64.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Insert
Mitsubishi Materials
67.99
-
109.99 SGD
Turning Insert
Mitsubishi Materials
53.99
-
68.99 SGD
Insert
Mitsubishi Materials
60.99
-
83.99 SGD
tip
KYOCERA
-
Holder
Mitsubishi Materials
68.99
-
119.99 SGD
(4)
Ultra miniature thread cutting kit
CARMEX
309.99 SGD
Insert
KYOCERA
55.99
-
68.99 SGD
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Inserts
>
Cutting Edge Exchange Chip (Disposable Tip)
>
Positive Chip
>
Diamond
Related Products
Mitsubishi Materials
Diamond cuts
breaker mitsubishi
31-10t-d2
stainless steel toolbox
NJC-2014
LY1N-D2
Top