Buy more than* S$200* and get FREE SHIPPING

Chip DCET-SN

Corner Height Tolerance (mm)
+/-0.025
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.025
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
11.6
Thickness (mm)
3.97
...see all>
Product Options
ADD TO CART
Corner Radius (mm) Corner R (mm) 2014 TRUSCO Published Page Material Tip Breaker Holes With/Whithout Cutting Range Shape 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) Corner R (mm) 2014 TRUSCO Published Page Material Tip Breaker Holes With/Whithout Cutting Range Shape 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.03 0 - VP15TF - - - - - - 1box(10pc) 1 DCET11T300L-SN 06232572 209.99 SGD
Shipped after 2018-06-01
- 0.1 - NX2525 - - - - 1 0632 246-7259 1box(10pc) 1 DCET11T301L-SN 06232624 169.99 SGD
Shipped after 2018-05-29
0.2 0.2 - HTi10 - - - - 1 0632 661-4671 1box(10pc) 1 DCET11T302L-SN 06232737 169.99 SGD
Shipped after 2018-05-29
0.4 0.4 - VP15TF - - - - 1 0632 661-4736 1box(10pc) 1 DCET11T304L-SN 06232877 209.99 SGD
Shipped after 2018-05-29
0.03 0.03 1-0582 HTi10 One side Yes Medium cutting Rhombus 55 deg 1 0632 661-4833 1Box(10PC) 1 DCET11T3V3L-SN 06232974 169.99 SGD
In stock
0.03 0 - HTi10 - - - - - - 1box(10pc) 1 DCET11T300L-SN 06232554 169.99 SGD
Shipped after 2018-06-01
- 0.1 - VP15TF - - - - 1 0632 246-7241 1box(10pc) 1 DCET11T301L-SN 06232633 209.99 SGD
Shipped after 2018-05-29
0.4 0.4 - HTi10 - - - - 1 0632 661-4710 1box(10pc) 1 DCET11T304L-SN 06232852 169.99 SGD
Shipped after 2018-05-29
0.4 0.4 - NX2525 - - - - 1 0632 661-4728 1box(10pc) 1 DCET11T304L-SN 06232861 169.99 SGD
Shipped after 2018-05-29
0.03 0.03 - VP15TF - - - - 1 0632 246-7321 1box(10pc) 1 DCET11T3V3L-SN 06232992 209.99 SGD
Shipped after 2018-05-29
0.03 0 - NX2525 - - - - - - 1box(10pc) 1 DCET11T300L-SN 06232563 169.99 SGD
Shipped after 2018-06-01
- 0.1 - HTi10 - - - - - - 1box(10pc) 1 DCET11T301L-SN 06232615 169.99 SGD
Shipped after 2018-06-01
0.2 0.2 - NX2525 - - - - 1 0632 246-7291 1box(10pc) 1 DCET11T302L-SN 06232746 169.99 SGD
Shipped after 2018-05-29
0.2 0.2 - VP15TF - - - - 1 0632 246-7283 1box(10pc) 1 DCET11T302L-SN 06232755 209.99 SGD
Shipped after 2018-05-29
0.03 0.03 - NX2525 - - - - 1 0632 246-7330 1box(10pc) 1 DCET11T3V3L-SN 06232983 169.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products