Buy more than* S$200* and get FREE SHIPPING

Chip DCMT-FV

Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
11.6
Thickness (mm)
3.97
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Corner Radius (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Corner Radius (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0632 0.8 AP25N 662-0485 1box(10pc) 1 DCMT11T308-FV 06202007 119.99 SGD
In stock
1 0632 0.4 NX2525 662-0400 1box(10pc) 1 DCMT11T304-FV 06201937 84.99 SGD
In stock
- 0.8 NX2525 - 1box(10pc) 1 DCMT11T308-FV 06202016 84.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products