Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

90 Degree Elbow

Tube Thickness
S80
Connection
PT (tapered screw for tube)
Maximum Working Pressure (MPa)
12
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Dimension B (phi mm) Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B (phi mm) Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57 32 1.25 45 1PC 1 PT1 1/4 07017744 57.99 SGD
Shipped after 2018-06-29
23 8 41643 21.1 1PC 1 PT1/4 07017692 10.99 SGD
In stock
33 15 1/2 28.9 1PC 1 PT1/2 07017717 17.99 SGD
In stock
47 25 1 38.2 1PC 1 PT 1 07017735 42.99 SGD
Shipped after 2018-06-29
64 40 1.5 50.8 1PC 1 PT1 1/2 07017753 76.99 SGD
Shipped after 2018-06-29
28 10 41706 26.5 1PC 1 PT3/8 07017701 13.99 SGD
In stock
38 20 3/4 35.1 1PC 1 PT3/4 07017726 26.99 SGD
In stock
ADD TO CART

Related Products