Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Dimension B (phi mm) Nominal Diameter (A) Connection Dimension T (mm) Maximum Working Pressure (MPa) Dimension L1 (mm) Nominal Diameter (B) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimension B (phi mm) Nominal Diameter (A) Connection Dimension T (mm) Maximum Working Pressure (MPa) Dimension L1 (mm) Nominal Diameter (B) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2105 76 50 PT (tapered thread for tubing) 18 12.0 66 2 226-7373 1PC 1 PT 2 07017123 25.99 SGD
Shipped after 2018-07-02
2-2105 55 32 PT (tapered thread for tubing) 14 12 52 1.25 226-7357 1PC 1 PT1 1/4 07017105 12.99 SGD
In stock
- 22 8 PT (taper pipe thread) 8 12.0 28 1/4 226-7306 1PC 1 PT1/4 07017053 2.99 SGD
In stock
- 27 10 PT (taper pipe thread) 9 12.0 33 3/8 226-7314 1PC 1 PT3/8 07017062 3.99 SGD
In stock
- 32 15 PT (taper pipe thread) 9 12.0 37 1/2 226-7322 1PC 1 PT1/2 07017071 4.99 SGD
In stock
- 38 20 PT (taper pipe thread) 12 12.0 42 3/4 226-7331 1PC 1 PT3/4 07017087 5.99 SGD
In stock
- 46 25 PT (taper pipe thread) 13 12.0 45 1 226-7349 1PC 1 PT 1 07017096 8.99 SGD
In stock
- 63 40 PT (taper pipe thread) 16 12.0 56 1 1/2 226-7365 1PC 1 PT1 1/2 07017114 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
High pressure air piping
3
From Japan
On 2018-02-23 16:41:31
Used for high pressure air piping. Although there is no problem with the withstand voltage, I think that it will be good if the price is a little cheaper.
This review is about item#7017062.
Weld the sample gas as removed.
5
From Japan
On 2016-01-29 11:23:45
I am satisfied with both quality and price. It will be helpful if you increase the size variation.
This review is about item#07017053.
Canned products
5
From Japan
On 2015-12-04 08:55:59
It was cheaper than the traditional purchaser, so I bought it, so I would like to purchase it next time. Packing is also good without entering the bag one by one. There is a sticker of a size in the bag, and it is saved aid in understanding at the time of use.
This review is about item#07017062.

Related Products