Buy more than* S$200* and get FREE SHIPPING

High Pressure Twist Type Union

Maximum Working Pressure (MPa)
12.0
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Dimension B (phi mm) Nominal Diameter (A) Connection Dimension T (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Dimension B (phi mm) Nominal Diameter (A) Connection Dimension T (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 26 - PT (tapered thread for tubing) 18 3/8 M32x1.5 41 1PC 1 PT3/8 07016746 16.99 SGD
Shipped after 2018-05-29
74 63 40 PT (tapered thread for tubing) 34 1.5 M72x2 85 1PC 1 PT1 1/2 07016791 77.99 SGD
Shipped after 2018-05-29
58 55 32 PT (tapered thread for tubing) 26 1.25 M65x2 77 1PC 1 PT1 1/4 07016782 58.99 SGD
Shipped after 2018-05-29
56 46 25 PT (tapered thread for tubing) 24 1 M55x2 65 1PC 1 PT 1 07016773 45.99 SGD
Shipped after 2018-05-29
74 75 50 PT (tapered thread for tubing) 34 2 M85x2 100 1PC 1 PT 2 07016807 99.99 SGD
Shipped after 2018-05-29
42 22 8 PT (tapered thread for tubing) 18 1/4 M28x1.5 36 1PC 1 PT1/4 07016737 16.99 SGD
Shipped after 2018-05-29
56 38 20 PT (taper pipe thread) 24 3/4 M45x2 55 1PC 1 PT3/4 07016764 25.99 SGD
Shipped after 2018-06-01
42 32 15 PT (taper pipe thread) 18 1/2 M38x1.5 46 1PC 1 PT1/2 07016755 19.99 SGD
In stock
ADD TO CART

Related Products