Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Diameter (A) Connection Dimension T (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Diameter (A) Connection Dimension T (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2x1 1/4 63 41 226-7845 2-2105 50x32 PT (tapered thread for tubing) 16 12.0 1PC 1 PT2xPT11/4 07036084 24.99 SGD
Shipped after 2018-06-26
2x1/2 63 41 - - 50x15 PT (tapered thread for tubing) 16 12.0 1PC 1 PT2xPT1/2 07036057 24.99 SGD
Shipped after 2018-06-29
2x1 1/2 63 41 - - 50x40 PT (tapered thread for tubing) 16 12.0 1PC 1 PT2xPT11/2 07036093 24.99 SGD
Shipped after 2018-06-29
1 1/4x1 46 34 226-7811 2-2105 32x25 PT (tapered thread for tubing) 12 12.0 1PC 1 PT11/4xPT1 07036005 9.99 SGD
In stock
2x3/4 63 41 - - 50x20 PT (tapered thread for tubing) 16 12.0 1PC 1 PT2xPT3/4 07036066 28.99 SGD
Shipped after 2018-06-29
1 1/4x1/2 46 34 - - 32x15 PT (tapered thread for tubing) 12 12.0 1PC 1 PT11/4xPT1/2 07035987 10.99 SGD
Shipped after 2018-06-29
1 1/2x3/4 54 37 - - 40x20 PT (tapered thread for tubing) 14 12.0 1PC 1 PT11/2xPT3/4 07036023 14.99 SGD
Shipped after 2018-06-29
1 1/2x1 54 37 226-7829 2-2105 40x25 PT (tapered thread for tubing) 14 12.0 1PC 1 PT11/2xPT1 07036032 14.99 SGD
Shipped after 2018-06-26
2x1 63 41 - - 50x25 PT (tapered thread for tubing) 16 12.0 1PC 1 PT2xPT1 07036075 28.99 SGD
Shipped after 2018-06-29
1x1/2 35 30 226-7781 2-2105 25x15 PT (tapered thread for tubing) 9 12 1PC 1 PT1xPT1/2 07035962 6.99 SGD
In stock
1 1/4x3/4 46 34 226-7802 2-2105 32x20 PT (tapered thread for tubing) 12 12.0 1PC 1 PT11/4xPT3/4 07035996 9.99 SGD
In stock
1 1/2x1 1/4 54 37 226-7837 2-2105 40x32 PT (tapered thread for tubing) 14 12.0 1PC 1 PT11/2xPT11/4 07036041 12.99 SGD
Shipped after 2018-06-26
1.1 / 2x1 / 2 54 37 - - 40x15 PT (tapered thread for tubing) 14 12 1PC 1 PT11/2xPT1/2 07036014 14.99 SGD
Shipped after 2018-06-29
1/4x1/8 17 19 226-7748 - 8x6 PT (taper pipe thread) 6 12.0 1PC 1 PT1/4xPT1/8 07035901 2.99 SGD
In stock
3/8x1/4 21 22 226-7756 - 10x8 PT (taper pipe thread) 8 12.0 1PC 1 PT3/8xPT1/4 07035917 2.99 SGD
In stock
1/2x1/4 26 25 - - 15x8 PT (taper pipe thread) 8 12.0 1PC 1 PT1/2xPT1/4 07035926 2.99 SGD
In stock
1/2x3/8 26 25 226-7764 - 15x10 PT (taper pipe thread) 8 12.0 1PC 1 PT1/2xPT3/8 07035935 2.99 SGD
In stock
3/4x3/8 32 28 - - 20x10 PT (taper pipe thread) 9 12.0 1PC 1 PT3/4xPT3/8 07035944 4.99 SGD
In stock
3/4x1/2 32 28 226-7772 - 20x10 PT (taper pipe thread) 9 12.0 1PC 1 PT3/4xPT1/2 07035953 4.99 SGD
In stock
1x3/4 35 30 226-7799 - 25x20 PT (taper pipe thread) 9 12.0 1PC 1 PT1xPT3/4 07035971 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Hydraulic piping
1
From Japan
On 2018-05-28 08:22:03
Since the photograph was a plated item, I ordered it, but the item delivered was a fabric. Goods of the fabric can also be purchased by other companies. Although I wanted plated items, I ordered it, but something different from the photo was delivered, regrettable, the photo catalog is the mail order life, I think the thing different from the photo catalog is the same as the relic
This review is about item#7035926.
Used for internal equipment
1
From Japan
On 2017-12-11 13:24:51
I ordered 1/2 × 3/8, but 1 × 3/4 arrived. Insufficient inspection. Improvement
This review is about item#7035935.
Drop from the high pressure side 3/4 of the hydraulic controller to 1/2 to connect the hydraulic hose
5
From Japan
On 2016-07-30 16:19:35
There were no problems as we caught 4 mountains or more.
This review is about item#07035953.
Diameter conversion of G and R (PT) thread
4
From Japan
On 2015-12-19 17:29:58
In order to do both hydraulic pressure and electricity, we chose this product so that we can respond to emergency at the worksite by standing in the car again. (It should not be taken into consideration to use G pipe thread as a standard.) For now, no problem with hydraulic pressure (R thread) In electricity (G screw), depending on the opponent it is shallow and it looks a bit like ... It is a place to say. There are also cheaper things if it is electric specialized workers, so it is recommended that if you are going to enter it properly, it is recommended if you are a dedicated hydraulic worker and a business tie-up like me.
This review is about item#07035953.

Related Products