Buy more than* S$200* and get FREE SHIPPING

High Pressure Twist Type Coupling With Varying Sizes

5.00 (1)
Tube Thickness
S80
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Connection Dimension T (mm) Maximum Working Pressure (MPa) Dimension L1 (mm) Nominal Diameter (B) Dimension H (mm) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Connection Dimension T (mm) Maximum Working Pressure (MPa) Dimension L1 (mm) Nominal Diameter (B) Dimension H (mm) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20x10 PT (tapered thread for tubing) 12 12.0 42 3/4x3/8 38 38 1PC 1 PT3/4xPT3/8 07036312 15.99 SGD
Shipped after 2018-02-26
20x15 PT (tapered thread for tubing) 12 12 42 3/4x1/2 38 38 1PC 1 PT3/4xPT1/2 07036321 9.99 SGD
In stock
50x32 PT (tapered thread for tubing) 18 12.0 66 2x1 1/4 77 76 1PC 1 PT2xPT11/4 07036452 37.99 SGD
Shipped after 2018-02-26
50x40 PT (tapered thread for tubing) 18 12.0 66 2x1 1/2 77 76 1PC 1 PT2xPT11/2 07036461 37.99 SGD
Shipped after 2018-02-26
50x15 PT (tapered thread for tubing) 18 12.0 66 2x1/2 77 76 1PC 1 PT2xPT1/2 07036425 37.99 SGD
Shipped after 2018-02-26
50x25 PT (tapered thread for tubing) 18 12.0 66 2x1 77 76 1PC 1 PT2xPT1 07036443 37.99 SGD
Shipped after 2018-02-26
25x15 PT (tapered thread for tubing) 13 12.0 45 1x1/2 46 46 1PC 1 PT1xPT1/2 07036337 13.99 SGD
Shipped after 2018-02-23
32x20 PT (tapered thread for tubing) 14 12.0 52 1 1/4x3/4 58 55 1PC 1 PT11/4xPT3/4 07036364 22.99 SGD
Shipped after 2018-02-26
40x15 PT (tapered thread for tubing) 16 12.0 56 1 1/2x1/2 63 63 1PC 1 PT11/2xPT1/2 07036382 27.99 SGD
Shipped after 2018-02-26
40x25 PT (tapered thread for tubing) 16 12.0 56 1 1/2x1 63 63 1PC 1 PT11/2xPT1 07036407 27.99 SGD
Shipped after 2018-02-26
40x32 PT (tapered thread for tubing) 16 12.0 56 1 1/2x1 1/4 63 63 1PC 1 PT11/2xPT11/4 07036416 27.99 SGD
Shipped after 2018-02-26
15x8 PT (tapered thread for tubing) 9 12 37 1/2x1/4 32 32 1PC 1 PT1/2xPT1/4 07036294 6.99 SGD
Shipped after 2018-02-26
50x20 PT (tapered thread for tubing) 18 12.0 66 2x3/4 77 76 1PC 1 PT2xPT3/4 07036434 37.99 SGD
Shipped after 2018-02-26
32x15 PT (tapered thread for tubing) 14 12.0 52 1 1/4x1/2 58 55 1PC 1 PT11/4xPT1/2 07036355 22.99 SGD
Shipped after 2018-02-26
32x25 PT (tapered thread for tubing) 14 12.0 52 1 1/4x1 58 55 1PC 1 PT11/4xPT1 07036373 24.99 SGD
Shipped after 2018-02-26
40x20 PT (tapered thread for tubing) 16 12.0 56 1 1/2x3/4 63 63 1PC 1 PT11/2xPT3/4 07036391 27.99 SGD
Shipped after 2018-02-26
15x10 PT (taper pipe thread) 9 12.0 37 1/2x3/8 32 32 1PC 1 PT1/2xPT3/8 07036303 6.99 SGD
In stock
25x20 PT (taper pipe thread) 13 12.0 45 1x3/4 46 46 1PC 1 PT1xPT3/4 07036346 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heterogeneous piping connection
5
From Japan
On 2016-10-17 20:14:04
I also like making it very wonderfully. I hope it will be a little cheaper.
This review is about item#7036321.

Related Products