Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) Maximum Working Pressure (MPa) Weight (g) Nominal Diameter (B) Dimensions S2 (mm) Dimension H (mm) Dimensions S1 (mm) Dimensions L (mm) Dimension D2 (mm) TRUSCO Part Number Dimension D1 (mm) 2014 TRUSCO Published Page Nominal Diameter (A) Connection Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Maximum Working Pressure (MPa) Weight (g) Nominal Diameter (B) Dimensions S2 (mm) Dimension H (mm) Dimensions S1 (mm) Dimensions L (mm) Dimension D2 (mm) TRUSCO Part Number Dimension D1 (mm) 2014 TRUSCO Published Page Nominal Diameter (A) Connection Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 12 - 3/4x1/4 13 32 19 42 7 - 15 - 20x8 PT (tapered thread for tubing) 10 1PC 1 PT3/4xPT1/4 34935731 7.99 SGD
In stock
40 12.0 - 2x3/4 - 63 - 66 - - - - 50x20 PT (tapered thread for tubing) 16 1PC 1 PT2xPT3/4 07036251 28.99 SGD
Shipped after 2018-05-29
28 12.0 - 1 1/4x1 - 46 - 56 - 228-9989 - 2-2106 32x25 PT (tapered thread for tubing) 12 1PC 1 PT1-1/4xPT1 07036197 13.99 SGD
In stock
30 12.0 - 1 1/2x3/4 - 54 - 60 - - - - 40x20 PT (tapered thread for tubing) 14 1PC 1 PT1-1/2xPT3/4 07036215 24.99 SGD
Shipped after 2018-05-29
28 12.0 - 1 1/4x1/2 - 46 - 56 - - - - 32x15 PT (tapered thread for tubing) 12 1PC 1 PT1-1/4xPT1/2 07036172 14.99 SGD
In stock
40 12.0 - 2x1/2 - 63 - 66 - - - - 50x15 PT (tapered thread for tubing) 16 1PC 1 PT2xPT1/2 07036242 30.99 SGD
Shipped after 2018-05-29
40 12.0 - 2x1 1/2 - 63 - 66 - 229-0022 - 2-2106 50x40 PT (tapered thread for tubing) 16 1PC 1 PT2xPT1-1/2 07036285 25.99 SGD
In stock
40 12.0 - 2x1 1/4 - 63 - 66 - 229-0014 - 2-2106 50x32 PT (tapered thread for tubing) 16 1PC 1 PT2xPT1-1/4 07036276 26.99 SGD
Shipped after 2018-05-24
30 12 - 1 1/2x1/2 - 54 - 60 - - - - 40x15 PT (tapered thread for tubing) 14 1PC 1 PT1-1/2xPT1/2 07036206 20.99 SGD
Shipped after 2018-05-29
30 12.0 - 1 1/2x1 - 54 - 60 - 228-9997 - 2-2106 40x25 PT (tapered thread for tubing) 14 1PC 1 PT1-1/2xPT1 07036224 18.99 SGD
In stock
7 12 24 1/4x1/8 - 17 - 32 - 228-9911 - - 8x6 PT (tapered thread for tubing) 8 1PC 1 PT1/4xPT1/8 37105932 2.99 SGD
In stock
28 12.0 - 1 1/4x3/4 - 46 - 56 - 228-9971 - 2-2106 32x20 PT (tapered thread for tubing) 12 1PC 1 PT1-1/4xPT3/4 07036181 12.99 SGD
Shipped after 2018-05-29
40 12.0 - 2x1 - 63 - 66 - - - - 50x25 PT (tapered thread for tubing) 16 1PC 1 PT2xPT1 07036267 30.99 SGD
Shipped after 2018-05-29
9 12.0 - 3/8x1/4 - 21 - 37 - 228-9920 - - 10x8 PT (taper pipe thread) 9 1PC 1 PT3/8xPT1/4 07036102 2.99 SGD
In stock
12 12.0 - 1/2x1/4 - 26 - 43 - - - - 15x8 PT (taper pipe thread) 9 1PC 1 PT1/2xPT1/4 07036111 3.99 SGD
In stock
12 12.0 - 1/2x3/8 - 26 - 43 - 228-9938 - - 15x10 PT (taper pipe thread) 9 1PC 1 PT1/2xPT3/8 07036127 3.99 SGD
In stock
16 12.0 - 3/4x3/8 - 32 - 48 - - - - 20x10 PT (taper pipe thread) 10 1PC 1 PT3/4xPT3/8 07036136 6.99 SGD
In stock
16 12.0 - 3/4x1/2 - 32 - 48 - 228-9946 - - 20x10 PT (taper pipe thread) 10 1PC 1 PT3/4xPT1/2 07036145 6.99 SGD
In stock
20 12.0 - 1x1/2 - 35 - 53 - 228-9954 - - 25 x 15 PT (taper pipe thread) 11 1PC 1 PT1xPT1/2 07036154 11.99 SGD
In stock
20 12.0 - 1x3/4 - 35 - 53 - 228-9962 - - 25x20 PT (taper pipe thread) 11 1PC 1 PT1xPT3/4 07036163 11.99 SGD
In stock
30 12.0 - 1-1/2x1-1/4 - 54 - 60 - 229-0006 - - 40x32 PT (taper pipe thread) 14 1PC 1 PT1-1/2xPT1-1/4 07036233 18.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Connection of air piping
4
From Japan
On 2018-02-26 14:38:16
Although there was no problem in particular, the stainless steel made before It seems that air leakage is easy and the thread diameter is slightly thin.
This review is about item#37105932.
Fitting of washer hose
5
From Japan
On 2015-12-15 10:18:15
I think that is fine.
This review is about item#07036127.
Oil circulation of mold
5
From Japan
On 2015-09-08 15:07:08
Because it is cheaper than the current item, also buy next time.
This review is about item#07036102.
Connection of multi sprinkling tube in agricultural house
5
From Japan
On 2015-05-02 02:41:19
Difference in connection diameter Connection fittings are hard to obtain at home centers and agricultural machinery stores and there is no desired item and the price is highest It is the most reliable to purchase with its solid point monolith
This review is about item#07036181.
Air pipe fitting
5
From Japan
On 2014-12-02 15:26:12
I was concerned about the finishing of the surface by saying iron, I was satisfied with the gloss which is the same as the plating product.
This review is about item#07036102.
Repair and remodeling of hydraulic piping
5
From Japan
On 2014-04-23 14:57:57
In the tool shop in the neighborhood it is told that it takes 2 ~ 3 days from the order and it is very prompt that promptness that it reaches the next day beyond quality purchased here
This review is about item#07036127.

Related Products