Buy more than* S$200* and get FREE SHIPPING

Supersun Spring Hose

5.00 (1)
Purpose
Water: water supply and drainage for plant and machinery, civil engineering and constructionAir: pneumatic equipment and piping in the plantPowder: suction pipe and air pressure pump Corrosion-proof, protection, underground pipes
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Continuous Use Temperature (deg C) Hose Length (m) Burst Pressure (MPa) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Continuous Use Temperature (deg C) Hose Length (m) Burst Pressure (MPa) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
389-1321 -5 to 50 50 3.0 (at20deg C) 19x26 0.5 (at20deg C) 1PC 1 19 07078391 379.99 SGD
Shipped after 2018-06-01
- -5 - 50 3 3.0 (At20 deg C) 19x26 0.5 (At20 deg C) 1PC 1 19 07078364 29.99 SGD
In stock
- -5 - 50 5 3.0 (At20 deg C) 19x26 0.5 (At20 deg C) 1PC 1 19 07078373 48.99 SGD
In stock
- -5 - 50 10 3.0 (At20 deg C) 19x26 0.5 (At20 deg C) 1PC 1 19 07078382 97.99 SGD
In stock
- -5 - 50 20 3.0 (At20 deg C) 19 x 26 0.5 (At20 deg C) 1PC 1 19 09519447 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for suction side hose of pumping pump
5
From Japan
On 2014-08-27 20:33:20
I thought that I was going to buy it at home center etc. because I needed it in a hurry, so I bought it with a monoteraw because I did not sell the same type of hose. In the spring hose I bought inexpensive goods, but there was no impression that it seemed to be useless as it quickly deteriorated. However, since this product is from 3 m, I think that it is more convenient if it is from 1 m. (There was not a waste in this purchase.)
This review is about item#07078364.

Related Products