Buy more than* S$200* and get FREE SHIPPING

Supersun Spring Hose

5.00 (3)
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
25x33
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Continuous Use Temperature (deg C) Hose Length (m) Burst Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Continuous Use Temperature (deg C) Hose Length (m) Burst Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 (at20 degC ) -5-50 20 2.5 (at20 degC ) 1PC 1 25 07078434 269.99 SGD
In stock
0.5 (at20deg C) -5 to 50 50 2.5 (at20deg C) 1PC 1 25 09519456 589.99 SGD
Shipped after 2018-04-24
0.5 (At20 deg C) -5 - 50 3 2.5 (At20 deg C) 1PC 1 25 07078407 41.99 SGD
Shipped after 2018-04-26
0.5 (At20 deg C) -5 - 50 5 2.5 (At20 deg C) 1PC 1 25 07078416 67.99 SGD
In stock
0.5 (At20 deg C) -5 - 50 10 2.5 (At20 deg C) 1PC 1 25 07078425 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For water absorption
5
From Japan
On 2017-08-07 16:16:19
Can be used with confidence because it is compatible with food Easy to purchase because purchase is a meter unit
This review is about item#7078416.
Transfer liquid from the tank
5
From Japan
On 2013-11-12 13:20:02
Because I only saw on the screen, I was a bit uneasy but I am very satisfied with it. I was also thanked to the factory. It was better if the price was cheaper a little more .... .
This review is about item#07078434.
Suction of a watering pump
5
From Japan
On 2011-09-07 18:22:37
Satisfied
This review is about item#07078407.

Related Products