Buy more than* S$200* and get FREE SHIPPING

Supersun Spring Hose

Purpose
Water: water supply and drainage for plant and machinery, civil engineering and constructionAir: pneumatic equipment and piping in the plantPowder: suction pipe and air pressure pump Corrosion-proof, protection, underground pipes
Burst Pressure (MPa)
6.5 (at20deg C)
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6x11
Maximum Working Pressure (MPa)
0.9 (at20deg C)
...see all
Product Options
ADD TO CART
Continuous Use Temperature (deg C) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Use Temperature (deg C) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-5 to 50 3 1PC 1 6 07078206 9.90 SGD
In stock
-5 to 50 50 1PC 1 6 07078233 129.90 SGD
Shipped after 2017-08-30
-5 to 50 5 1PC 1 6 07078215 17.04 SGD
Shipped after 2017-08-30
-5 to 50 20 1PC 1 6 09519404 54.74 SGD
Shipped after 2017-08-30
-5 - 50 10 1PC 1 6 07078224 31.47 SGD
Shipped after 2017-08-30
ADD TO CART

Related Products