Buy more than* S$200* and get FREE SHIPPING

Rope Chuck

4.50 (2)
Lanyards (length) (mm)
800
Lanyards (Diameter)(mm)
10
Hook
No.27C
Hook Opening (mm)
12
Weight (g)
760
Compatible
Main rope phi16 to 20mm (3 twisting) synthetic fiber fiber rope
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 07077567 93.03 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Exterior Settobaku wall tile re-covering work
4
From Japan
On 2016-04-23 15:11:37
I did not have a problem at all try to use, but I think all right thinner than the rope I thought when I tried to open the products that we are a very happy early to arrive at hand from the order. If the protect the life of people in this one also it will repeat.
This review is about item#07077567.
For silo elevator
5
From Japan
On 2015-07-13 15:28:18
It is very good.
This review is about item#07077567.

Related Products