Buy more than* S$200* and get FREE SHIPPING

Hand Tightener

5.00 (3)
Tensil Force (kg)
30
Hook Opening (mm)
50
Thickness (mm)
30
Specification
16 mm Tetoron signal ropes (with red core)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Hook Rope Length (m) Weight (g) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Hook Rope Length (m) Weight (g) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
324-7511 Issue No.24 large hook 20 580 (the main body) 160 (horizontal direction) 1PC 1 20m 37095922 339.90 SGD
In stock
- No. 24 large-sized hooks 5 580 (main body) 160 (cross direction) 1PC 1 5m 07077621 229.90 SGD
In stock
324-7490 No. 24 large-sized hooks 10 580 (main body) 160 (cross direction) 1PC 1 10m 07077637 259.90 SGD
In stock
- No. 24 large-sized hooks 15 580 (main body) 160 (cross direction) 1PC 1 15m 07077646 289.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Load up when working at the time of the roof construction and completion of framework at the time of house construction
5
From Japan
On 2017-03-21 16:53:45
Just may be the length of the Company field work. Have come in handy because the easy-to-use.
This review is about item#7077646.
High-place work
5
From Japan
On 2017-01-11 08:40:49
Expansion and contraction is the easy-to-use and easy. I was able to work with confidence thanks to this product.
This review is about item#07077646.
Painting of roof
5
From Japan
On 2017-01-05 14:57:01
Simple to expand and contract, it requires no effort from desorption is also one touch.
This review is about item#7077637.

Related Products