Buy more than* S$200* and get FREE SHIPPING

Lanyard for Pole Safety Belt, Always-On Connection

Material (lanyards)
Nylon
Lanyards (length) (mm)
1600
Lanyards (Diameter)(mm)
10
Hook
fixation side:No.27 C book hook: No.18 W
Hook Opening (mm)
fixation side hook: 12/book hook: 20
Weight (g)
575
Specification
3-yarn twisted nylon rope
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 27-18W 07077445 58.43 SGD
In stock
ADD TO CART

Related Products