Buy more than* S$200* and get FREE SHIPPING

One Hanging Only Lanyards, Retractable

Lanyards (length) (mm)
1700
Lanyards (strap width) (mm)
17
Hook
Fixed side: DJLRW this hook: No.24AP
Hook Opening (mm)
This hook: 50
Weight (g)
950
Compatible
(Also available for torso belt safety belt type) type harness only
Specification
With shock absorber, tetron belt with aramid filament
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DJR-SA-RLS-24AP 07077481 129.90 SGD
In stock
ADD TO CART

Related Products