Buy more than* S$200* and get FREE SHIPPING

Safety Belt, "Ricolo"

3.60 (5)
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1100
Lanyards (strap width) (mm)
17
Hook
No.24FPY
Buckle
Made of steel, sliding mechanism
Hook Opening (mm)
50
Weight (g)
1060
Specification
Tetoron belts containing Aramid core
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 R503Y 07077691 86.87 SGD
In stock
Yellow 1PC 1 R503Y 07077707 86.87 SGD
In stock
Sky blue 1PC 1 R503Y 07077716 86.87 SGD
In stock
Black 1PC 1 R503Y 08491874 86.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
For aerial
5
From Japan
On 2016-02-04 16:54:43
Price is also suitable without perfect
This review is about item#08491874.
Use when working on more of the scaffold 2m
5
From Japan
On 2014-06-17 09:03:06
It was affordable, but function as a safety zone is not fully satisfied.
This review is about item#07077707.
Waterproofing work at the construction site
3
From Japan
On 2014-02-14 18:34:40
Easy-to-use, lightweight
This review is about item#08491874.
Used when workplace changes frequently in high place work
3
From Japan
On 2009-05-18 09:34:31
Inexpensive and lightweight, sufficient.
This review is about item#07077716.
Aerial work
2
From Japan
On 2008-10-31 01:51:19
Light weight is good but rope is too short to use
This review is about item#07077691.

Related Products