Buy more than* S$200* and get FREE SHIPPING

Safety Block

5.00 (1)
...see all
Product Options
ADD TO CART
Lanyards (effective length) (m) Drop Impact Load (kN) Lanyards (Diameter)(mm) Main Unit Dimensions (Height H x Width W x Thickness) (mm) Rope Specification Hook Opening (mm) Stopping Distances Working Load (kg) Materials (hook) Weight (kg) Diameter (phi mm) TRUSCO Part Number Type Fall distance (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (effective length) (m) Drop Impact Load (kN) Lanyards (Diameter)(mm) Main Unit Dimensions (Height H x Width W x Thickness) (mm) Rope Specification Hook Opening (mm) Stopping Distances Working Load (kg) Materials (hook) Weight (kg) Diameter (phi mm) TRUSCO Part Number Type Fall distance (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3.24 4 262x198x90 - - - 30 to 100 - - - 256-0861 - 1.5 or less 1PC 1 SB-12 37442894 1,009.90 SGD
Shipped after 2017-06-02
- 3.15 4 287x218x90 - - - 30 to 100 - - - 256-0879 - 1.5 or less 1PC 1 SB-15 37442903 1,209.90 SGD
Shipped after 2017-06-09
- 8KN following - - Wire Rope - 1.5m below 30 to 100 Steel - Diameter 4mm - Fall protection equipment - 1PC 1 SB-25 76095704 1,589.90 SGD
Shipped after 2017-06-02
20 4.0 or less 4 329x257x122 - - - 30 to 100 - 7.4 - - - - 1PC 1 SB-20 07077515 1,339.90 SGD
Shipped after 2017-06-09
10 Below 4.0 4 262x198x90 - 12 - 30 - 100 - 4 - 256-0852 - - 1PC 1 SB-10 07077506 949.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Safety measures at a high place work
5
From Japan
On 2013-03-13 14:50:02
Since it is a replacement of the item used last time (purchased by another company), I am satisfied with the same one.
This review is about item#07077515.

Related Products