Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Autodrain Trap

4.50 (4)
Maximum discharge capacity (L / X)
About 0.3
Maximum discharge capacity (l/h)
Drain water chisel: 450
Drain Discharge
Disk type
Connection Caliber Diameter (Rc)
1/2
Fluid
Compressed air
Outer Diameter (phi mm)
86
Operating Pressure Range (MPa)
0.29-0.98 (gauge pressure)
Operating Temperature Range (deg C)
2 - 60
Weight (kg)
1.7
Connection Diameter
1/2
Length (mm)
198
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5 07062903 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
D
5
From Japan
On 2018-06-02 08:21:51
very good. We will continue to use it in the future. It is a favorite.
This review is about item#07062903.
Drain treatment of air dryer
5
From Japan
On 2017-04-14 21:31:10
It is harder to break down than the float type drain trap.
This review is about item#7062903.
Site equipment
3
From Japan
On 2015-03-19 13:39:58
I bought it cheaper than the dealer I had purchased so far.
This review is about item#06717874.
Mounting on the compressor
5
From Japan
On 2014-03-19 13:38:16
It is operating without problems.
This review is about item#07062903.

Related Products