Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Diameter Dimensions L (mm) Operating Temperature Range (deg C) Compatible Tube Designation Dimension l (mm) Dimensions E (mm) Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Dimensions L (mm) Operating Temperature Range (deg C) Compatible Tube Designation Dimension l (mm) Dimensions E (mm) Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 About 126 -10 to 60 65 90 10 76.3 1PC 1 HI-LAType Socket 34697467 93.99 SGD
In stock
1/2 About 78 -10 - 60 15 55 9 21.7 1PC 1 HI-LA type Socket 06957587 16.99 SGD
In stock
3/4 About 84 -10 - 60 20 60 14 27.2 1PC 1 HI-LA type Socket 06957596 21.99 SGD
In stock
1 About 89 -10 - 60 25 65 19 34.0 1PC 1 HI-LA type Socket 06957605 27.99 SGD
In stock
1 1/4 About 95 -10 - 60 32 70 14 42.7 1PC 1 HI-LA type Socket 06957614 32.99 SGD
In stock
1 1/2 About 101 -10 - 60 40 75 15 48.6 1PC 1 HI-LA type Socket 06957623 40.99 SGD
In stock
2 About 108 -10 - 60 50 80 20 60.5 1PC 1 HI-LA type Socket 06957632 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For connection of iron piping
5
From Japan
On 2016-11-14 15:44:14
It gets quite tight. It is good to be able to shorten the time of consolidation work easily
This review is about item#6957632.
Repair connection of piping
5
From Japan
On 2016-03-29 18:21:30
I used it in two places but I was very satisfied.
This review is about item#06957605.
kitchen
5
From Japan
On 2015-12-11 18:04:51
This is convenient, I found this kind of convenient thing in a catalog of monotaro, which I can use for Bowes Kan without having to thread it, I immediately bought it!
This review is about item#06957605.
Piping
5
From Japan
On 2014-12-26 08:54:17
Packing in the inside, ring It can be used without problems. It is useful during piping work. Because the price is also affordable, it is easy to purchase and it is always bought together.
This review is about item#06957587.
In order to attach a valve to existing piping
4
From Japan
On 2014-11-20 14:10:47
I think that it is kind if there is the enclosure of the construction procedure manual, such as the method of driving the lock ring and the installation position of the rubber packing. LA couplings that can be connected without cutting screws also use amateurs in waterworks like me. It does not necessarily confirm the electronic catalog.
This review is about item#06957587.

Related Products