Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

La Steel Pipe Coupling

5.00 (3)
Caution
There is no tube slips out prevention function, so always fix the tube, before using. Rubber packing used once, you can't reuse it.Storage should be in indoor.If stored outdoors and, unavoidably, rain drop, dust and direct sunlight should be avoided.So do
Purpose
Pipeing for water supply, gas, or water etc.
Operating Temperature Range (deg C)
-10 - 60
Material
Body: black heart malleable cast iron Nuts: black heart malleable cast iron Rubber packing: NBR Washers: steel
Compatible
Carbon steel tube for pipe JIS G3452: water (working pressure 0 to 0.98 MPa) / air and gas (working pressure 0-0.29 MPa) / machine oil (on non-additive), hot water (working pressure 0 to 0.98 MPa) JIS G3442 tap for galvanized steel pipe: water (working pressure 0 to 0.98 MPa) JWWA K116 waterworks for rigid polyvinyl chloride pipe (VA, VB): water (working pressure 0-1 MPa) (PA, PB) JWWA K132 waterworks for polyethylene powder coated pipe: water (working pressure 0-1 MPa) JIS K6741 rigid PVC pipe (VP only): water (working pressure 0 to 0.98 MPa) JIS K6742 waterworks for rigid PVC pipe (VP and HIVP): water (working pressure 0 to 0.75 MPa)
...see all>
Product Options
ADD TO CART
Compatible Tube Designation Dimension l (mm) Dimensions E (mm) Tube Outside Diameter (phi mm) Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Designation Dimension l (mm) Dimensions E (mm) Tube Outside Diameter (phi mm) Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 55 9 21.7 1/2 About 69 1PC 1 LA model socket 06957404 8.99 SGD
In stock
20 60 14 27.2 3/4 About 75 1PC 1 LA model socket 06957413 11.99 SGD
In stock
32 70 14 42.7 1 1/4 About 86 1PC 1 LA model socket 06957431 21.99 SGD
In stock
40 75 15 48.6 1 1/2 About 91 1PC 1 LA model socket 06957447 24.99 SGD
In stock
25 65 19 34.0 1 Around 80 1PC 1 LA model socket 06957422 15.99 SGD
In stock
50 80 20 60.5 2 About 97 1PC 1 LA model socket 06957456 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Piping repair
5
From Japan
On 2018-04-16 20:47:16
I have used it before and it is useful. . . . .
This review is about item#6957404.
Coupling
5
From Japan
On 2016-09-30 21:54:35
For LA coupling steel pipe, it is used for water pipe. Very easy to use
This review is about item#6957404.
In order to establish a cleaning port in the existing drain pipe
5
From Japan
On 2014-07-02 09:07:12
Cooler drain of the refrigerator Because there is no cleaning port in the drain pipe, I cut out the L-shaped part and combined the cheese and nipple to make the cleaning mouth. I think that it is enough because no pressure is applied.
This review is about item#06957431.

Related Products