Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tube Outside Diameter (phi mm) Nominal Diameter Dimensions L (mm) Operating Temperature Range (deg C) Dimension d (Rc) Compatible Tube Designation Dimension l (mm) Dimensions C (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Outside Diameter (phi mm) Nominal Diameter Dimensions L (mm) Operating Temperature Range (deg C) Dimension d (Rc) Compatible Tube Designation Dimension l (mm) Dimensions C (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34.0 1 About106 -10 to 60 1 - 91 40 45 1PC 1 LAType T branchScrewWith 06957544 24.99 SGD
Shipped after 2018-04-27
60.5 2 About150 -10 to 60 2 - 133 59 73 1PC 1 LAType T branchScrewWith 06957571 47.99 SGD
Shipped after 2018-04-27
48.6 1 1/2 About133 -10 to 60 1 1/2 - 117 51 57 1PC 1 LAType T branchScrewWith 06957562 39.99 SGD
Shipped after 2018-04-27
42.7 1 1/4 About122 -10 to 60 1 1/4 - 106 46.5 50 1PC 1 LAType T branchScrewWith 06957553 27.99 SGD
Shipped after 2018-04-23
27.2 2014/03/04 About 97 -10 - 60 2014/03/04 20 82 34 36 1PC 1 LAType T branchScrewWith 06957535 14.99 SGD
Shipped after 2018-04-23
21.7 1/2 Approx. 85 -10 - 60 1/2 15 71 29 25 1PC 1 LA type With a cheese-head branch portion screw 06957526 10.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Piping repair
5
From Japan
On 2018-04-16 20:48:21
I have used it before and it is useful. . . . .
This review is about item#6957526.
DIY
5
From Japan
On 2017-05-20 15:25:45
Even amateurs can use it! Convenient! I do not use it anymore, but I also like to use it is a good item!
This review is about item#6957535.
DIY
5
From Japan
On 2017-05-19 14:58:22
Even amateurs can handle! It's amazingly useful! it's recommended! It is!
This review is about item#6957526.
Piping of water heater
5
From Japan
On 2016-02-01 22:30:42
I use it around the piping of the water heater It can be used normally.
This review is about item#06957526.

Related Products