Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

New PVC Powder Free Gloves Long Type

4.50 (2)
Overall Length (cm)
Approx. 30
Material
PVC (Powder-free)
...see all>
Product Options
ADD TO CART
Size Palm Width (cm) Middle Finger Length (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Palm Width (cm) Middle Finger Length (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
XL 11.5+/-2 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100Sheet) 1 3025-225 07085251 -
Discontinued
[x]
S 8.5+/-2 7   1Pack(100Sheet) 1 3025-222 07085224 -
Discontinued
[x]
M 9.5+/-2 8   1Pack(100Sheet) 1 3025-223 07085233 -
Discontinued
[x]
L 10.5+/-2 8   1Pack(100Sheet) 1 3025-224 07085242 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use it in shampoo · perm / hair color
4
From Japan
On 2014-04-11 19:05:01
I am glad if there is a long type that is until the elbow.
This review is about item#07085224.
Worn when shampooing in hairdressing room
5
From Japan
On 2013-04-19 14:38:06
I have been using the beauty salon which I have been using for about 4 years, but I use it as measures against the staff 's hands, but it also has durability, so it is very nice because I do not know the feeling of glove to customers.
This review is about item#07085224.

Related Products